。IEC Appliance Inlet C14 with Filter 2-Stages, Fuseholder 1- or 2-pole, Line Switch 2-pole.Panel mount: Snap-in or screw-on mounting from front side 4 Functions: Appliance Inlet Protection class I, Line Switch 2-pole, Fuseholder for fuse-links 5 x 20 mm 1 or 2 pole, 2-Stages line filter in standard and medical version V-Lock notch standard Quick connect terminals 6.3 x 0.8 mm Unique Selling Proposition Most compact power entry module with 2-stages filter Attractive flat design Various mounting options V-Lock cord retaining Characteristics Ultra-compact design。Ideal for low profile designs Aluminium case provides good shielding All single elements are already wired Ideal for application with high transient loads
仕様●シリーズ:DD14●定格電流:10A●定格電圧:250 V ac●実装タイプ:スナップイン●寸法:52 x 65.9 x 32.5mm●コード番号:188-9507
アズワン品番65-7775-07
1個
¥6,398
税込¥7,038
7日以内出荷
仕様●シリーズ:DD12●定格電流:10A●定格電圧:250 V ac●実装タイプ:スナップイン●寸法:52 x 60.9 x 32.5mm●コード番号:188-9628
アズワン品番65-7778-25
1個
¥6,498
税込¥7,148
7日以内出荷
IEC Appliance Inlet C14 with Filter, Fuseholder 1- or 2-pole, Line Switch 2-pole.Panel mount: Screw-on from front side 4 Functions: Appliance Inlet Protection, Line Switch 2-pole, Fuseholder for fuse-links 5 x 20 mm 1 or 2 pole, Line filter in standard and medical version V-Lock notch standard Quick connect terminals 6.3 x 0.8 mm Unique Selling Proposition Various mounting options Attractive flat design Switch for highest inrush current V-Lock cord retaining Characteristics Ultra-compact design。Ideal for low profile designs Aluminium case provides good shielding All single elements are already wired Ideal for application with high transient loads Suitable for use in equipment Suitable for use in medical equipment
仕様●シリーズ:DD12●定格電流:10A●定格電圧:250 V ac●実装タイプ:スナップイン●寸法:52 x 60.9 x 32.5mm●コード番号:188-9671
アズワン品番65-7776-15
1個
¥5,698
税込¥6,268
7日以内出荷
IEC Appliance Inlet C14 with Filter 2-Stages, Fuseholder 1- or 2-pole, Line Switch 2-pole.Panel mount: Snap-in or screw-on mounting from front side 4 Functions: Appliance Inlet Protection class I, Line Switch 2-pole, Fuseholder for fuse-links 5 x 20 mm 1 or 2 pole, 2-Stages line filter in standard and medical version V-Lock notch standard Quick connect terminals 6.3 x 0.8 mm Unique Selling Proposition Most compact power entry module with 2-stages filter Attractive flat design Various mounting options V-Lock cord retaining Characteristics Ultra-compact design。Ideal for low profile designs Aluminium case provides good shielding All single elements are already wired Ideal for application with high transient loads
仕様●シリーズ:DD14●定格電流:10A●定格電圧:250 V ac●実装タイプ:ねじ取り付け●寸法:66 x 65.9 x 31.5mm●コード番号:188-9506
アズワン品番65-7776-35
1個
¥6,398
税込¥7,038
7日以内出荷
仕様●シリーズ:DG12●定格電流:10A●定格電圧:250 V ac●実装タイプ:ねじ取り付け●寸法:35 x 81.6 x 76mm●コード番号:188-9604
アズワン品番65-7778-31
1個
¥8,698
税込¥9,568
7日以内出荷
仕様●シリーズ:DG12●定格電流:10A●定格電圧:250 V ac●実装タイプ:ねじ取り付け●寸法:35 x 81.6 x 76mm●コード番号:188-9631
アズワン品番65-7576-85
1個
¥9,998
税込¥10,998
7日以内出荷
IEC Appliance Inlet C14 with Filter 2-Stages, Fuseholder 1- or 2-pole, Line Switch 2-pole.Panel mount: Snap-in or screw-on mounting from front side 4 Functions: Appliance Inlet Protection class I, Line Switch 2-pole, Fuseholder for fuse-links 5 x 20 mm 1
仕様●シリーズ:DD14●定格電流:10A●定格電圧:250 V ac●実装タイプ:ねじ取り付け●寸法:51 x 65.9 x 47mm●コード番号:188-9514
アズワン品番65-7659-63
1個
¥6,798
税込¥7,478
7日以内出荷
IEC Appliance Inlet C14 with Filter, Fuseholder 1- or 2-pole, Line Switch 2-pole.Panel mount: Screw-on from front side 4 Functions: Appliance Inlet Protection, Line Switch 2-pole, Fuseholder for fuse-links 5 x 20 mm 1 or 2 pole, Line filter in standard an
仕様●シリーズ:DD12●定格電流:10A●定格電圧:250 V ac●実装タイプ:ねじ取り付け●寸法:51 x 60.9 x 47mm●コード番号:188-9659
アズワン品番65-7784-47
1個
¥4,998
税込¥5,498
7日以内出荷
仕様●シリーズ:DD12●定格電流:10A●定格電圧:250 V ac●実装タイプ:スナップイン●寸法:52 x 60.9 x 32.5mm●コード番号:188-9540
アズワン品番65-7784-80
1箱(10個)
¥56,980
税込¥62,678
7日以内出荷
IEC Appliance Inlet C14 with Filter, Fuseholder 1- or 2-pole, Line Switch 2-pole.Panel mount: Screw-on from front side 4 Functions: Appliance Inlet Protection class I, Line Switch 2-pole, Fuseholder for fuse-links 5 x 20 mm 1 or 2 pole, Line filter in standard and medical version V-Lock notch standard Quick connect terminals 6.3 x 0.8 mm Unique Selling Proposition Various mounting options Attractive flat design Switch for highest inrush current V-Lock cord retaining Characteristics Ultra-compact design。Ideal for low profile designs Aluminium case provides good shielding All single elements are already wired Ideal for application with high transient loads Suitable for use in equipment Suitable for use in medical equipment
仕様●シリーズ:DD12●定格電流:10A●定格電圧:250 V ac●実装タイプ:スナップイン●寸法:52 x 60.9 x 32.5mm●コード番号:188-9534
アズワン品番65-7661-93
1箱(10個)
¥69,980
税込¥76,978
7日以内出荷
IEC Appliance Inlet C14 with Filter, Circuit Breaker TA35 (recessed).Panel mount: Screw-on or snap-in mounting from front side 3 Functions: Appliance Inlet protection, Circuit breaker type TA35 2-pole, Line filter in standard and medical version Quick con
仕様●オス/メス: オス●結線方法: クイックコネクト端子6.3×0.8 mm●定格電流: 10A●定格電圧: 250 V ac●実装タイプ: パネルマウント●IECコネクタタイプ: C14●幅: 66mm●深さ: 60.9mm●高さ: 31.5mm●Schurter インレット IECSchurter DD12 シリーズ IEC インレットフィルタは、前面パワーエントリモジュールのオス型、シングルヒューズ、超コンパクトパネル取り付けねじ止めタイプで、 4 つの主要機能を備えています。定格電圧は 250 V ac で、定格電流は 10 A と高性能です。ラインフィルタ(標準タイプ及び医療タイプ)、クラス I インレット保護として機能します。5 mm x 20 mm のヒューズリンク用のヒューズホルダと 2 極ラインスイッチを備えています。 注: ヒューズ引き出しは別途注文する必要があります。 Schurter の製品: パネル取り付け、 IEC インレットプラグ、主電源フィルタ内蔵、超コンパクト設計。ヒューズホルダは、 5 mm x 20 mm ヒューズに対応しています。特長と利点アルミケースは優れたシールドを実現しています 6.3 mm x 0.8 mm のクイックコネクト端子 シングル素子はすべて配線済み ヒューズリンクを交換するために必要なプラグ取り外し 画期的な EMC シールド 高い負荷過渡がある用途に最適 ヒューズホルダには、装置の前面からアクセスできます 動作温度範囲: -25 → 85 ° C用途電気 / 電子機器 家庭用機器 単相及びスイッチモード電源認定VDE認定 UL認定
RoHS指令(10物質対応)対応
1個
¥3,398
税込¥3,738
5日以内出荷
IEC/EN60950。VDE認証番号: 40004665 (FKE、FKF、FKV、FKW)、ULファイル番号: E72928 (FKE、FKF、FKV、FKW)。KFAシリーズ。ラインフィルタ付きのSchurterのKFAシリーズの電力入力モジュールは、背面取り付けで効率的に組み立てられます。KFAシリーズは、ヒューズリンクを交換する前に確実にプラグを除去できるVロックノッチを特長としています。金属めっきプラスチック製ハウジングでの使用に最適です。特長と利点:。2極ヒューズホルダ付き電力入力モジュール 前面又は背面からのねじ止めタイプ / 前面からのスナップインタイプ ヒューズリンクを交換するために必要なプラグ取り外し 「つまみ式」のヒューズ引き出しは、手で取り外せます。 ヒューズホルダには、装置の前面からアクセスできます。 端子クイックコネクト: 4.8 x 0.8 mm
仕様●オス/メス:オス●ヒューズ数:2●ヒューズサイズ:5×20mm●結線方法:クイックコネクト●実装タイプ:ネジ●動作周波数:50 (IEC) Hz、 60 (UL / CSA) Hz●IECコネクタタイプ:C14●幅:34mm●深さ:51mm●高さ:44mm●コード番号:867-1944
極数2
定格電圧(V)AC250
定格電流(A)10
アズワン品番65-7710-35
1個
¥8,898
税込¥9,788
7日以内出荷
仕様●オス/メス: オス●スイッチタイプ: なし●定格電流: 10A●定格電圧: 250 V ac●実装タイプ: パネルマウント●IECコネクタタイプ: C14●幅: 48.6mm●深さ: 54.5mm●高さ: 24.6mm●VDE40016382、UL: E72928. フィルタ付き差込プラグ 5120シリーズ. 小型高性能フィルタ 完全に閉じられたフィルタケースにより最適なシールド、含浸なし 標準及び医療用途向け 金属めっきプラスチック製ハウジングでの組み立てに最適 IEC/EN60950準拠の機器での使用を認可 パネル取り付け: 前面又は背面からのねじ止めタイプ / 前面からのスナップインタイプ はんだ、クイックコネクト アース端子
RoHS指令(10物質対応)対応
1個
¥989
税込¥1,088
5日以内出荷
仕様●オス/メス: オス●ヒューズ数: 2●ヒューズサイズ: 5×20mm●スイッチタイプ: 2極●結線方法: クイックコネクト端子6.3×0.8 mm●定格電流: 10A●定格電圧: 250 V ac●実装タイプ: パネルマウント●IECコネクタタイプ: C14●幅: 66mm●深さ: 60.9mm●高さ: 31.5mm
RoHS指令(10物質対応)対応
1個
¥3,798
税込¥4,178
5日以内出荷
仕様●オス/メス: オス●ヒューズ数: 2●ヒューズサイズ: 5×20mm●スイッチタイプ: 2極●結線方法: クイックコネクト端子6.3×0.8 mm●定格電流: 10A●定格電圧: 250 V ac●実装タイプ: パネルマウント●IECコネクタタイプ: C14●幅: 66mm●深さ: 60.9mm●高さ: 31.5mm●Schurter ヒューズインレットSchurter DD12 シリーズインレットフィルタは、デュアルヒューズ付きのオスパネル取り付けタイプ C14 IEC コネクタです。前面からは超小型のパネル取り付けねじ止めタイプで、 4 つの重要な機能を備えています。定格電圧 250 V ac 、高性能定格電流 10 A のフィルタです。5 mm x 20 mm のヒューズリンク用の 2 極ヒューズホルダと 2 極ラインスイッチを備えています。標準バージョンではラインフィルタとして機能し、クラス I インレット保護を備えています。 注: ヒューズ引き出しは別途注文する必要があります。 Schurter の製品: パネル取り付け、 IEC インレットプラグ、主電源フィルタ内蔵、超コンパクト設計。ヒューズホルダには、 O 5 mm x 20 mm ヒューズを使用可能特長と利点アルミケースは優れたシールドを実現しています 6.3 mm x 0.8 mm のクイックコネクト端子 シングル素子はすべて配線済み ヒューズリンクを交換するために必要なプラグ取り外し 画期的な EMC シールド 高い負荷過渡がある用途に最適 ヒューズホルダには、装置の前面からアクセスできます 動作温度範囲: -25 → 85 ° C用途医療機器認定VDE UL認定
RoHS指令(10物質対応)対応
1個
¥3,998
税込¥4,398
5日以内出荷
FEUヒューズホルダ。保護コンタクト付きのホルダアセンブリ 20 mm又は32 mmヒューズ用の高品質ヒューズキャリア、あらゆる操作の安全仕様に準拠 ヒューズ着脱用のスプリングバヨネットシステム はんだ接続
仕様●ヒューズサイズ:5 x 20mm●定格電流:10A●定格電圧:250V ac●キャップスタイル:スロット●対応ヒューズ長:20mm●対応ヒューズ径:5mm●対応ヒューズ寸法:5 x 20mm●IP保護等級:IP40●保護カテゴリ:PC2●本体材質:熱可塑性●端子タイプ:クイックコネクト、はんだ●対応ヒューズサイズ:ミニ●コード番号:866-3438
アズワン品番65-8080-13
1袋(50個)
¥13,980
税込¥15,378
7日以内出荷
Schurter 5120 シリーズのパネル取り付け IEC フィルタインレットは、完全密閉型フィルタケースで高性能フィルタリングを実現しています。IEC / UL60601-1 準拠の医療機器用に最適標準タイプ又は医療用タイプを用意 動作温度範囲: -25 → +85 ℃
仕様●シリーズ:5120●スイッチタイプ:なし●結線方法:クイックコネクト●定格電流:2A●定格電圧:250 V ac●実装タイプ:ネジ●動作周波数:50 Hz, 60 Hz●IECコネクタタイプ:C14, C18●コード番号:228-4355
アズワン品番65-7651-57
1箱(10個)
¥13,980
税込¥15,378
7日以内出荷
仕様●シリーズ:DD12●定格電流:8A●定格電圧:250 V ac●実装タイプ:スナップイン●寸法:52 x 60.9 x 32.5mm●コード番号:188-9533
アズワン品番65-7667-99
1箱(10個)
¥52,980
税込¥58,278
7日以内出荷
IEC Appliance Inlet C14 with Filter, Fuseholder 1- or 2-pole, Line Switch 2-pole.Panel mount: Screw-on from front side 4 Functions: Appliance Inlet Protection class I, Line Switch 2-pole, Fuseholder for fuse-links 5 x 20 mm 1 or 2 pole, Line filter in standard and medical version V-Lock notch standard Quick connect terminals 6.3 x 0.8 mm Unique Selling Proposition Various mounting options Attractive flat design Switch for highest inrush current V-Lock cord retaining Characteristics Ultra-compact design。Ideal for low profile designs Aluminium case provides good shielding All single elements are already wired Ideal for application with high transient loads Suitable for use in equipment Suitable for use in medical equipment
仕様●シリーズ:DD12●定格電流:1A●定格電圧:250 V ac●実装タイプ:スナップイン●寸法:52 x 60.9 x 32.5mm●コード番号:188-9530
アズワン品番65-7775-08
1箱(10個)
¥51,980
税込¥57,178
7日以内出荷
仕様●シリーズ:DD12●定格電流:4A●定格電圧:250 V ac●実装タイプ:スナップイン●寸法:52 x 60.9 x 32.5mm●コード番号:188-9537
アズワン品番65-7661-94
1箱(10個)
¥55,980
税込¥61,578
7日以内出荷
仕様●シリーズ:DD12●定格電流:6A●定格電圧:250 V ac●実装タイプ:スナップイン●寸法:52 x 60.9 x 32.5mm●コード番号:188-9528
アズワン品番65-7784-44
1箱(10個)
¥51,980
税込¥57,178
7日以内出荷
IEC Appliance Inlet C14 with Filter, Fuseholder 1- or 2-pole, Line Switch 2-pole.Panel mount: Screw-on from front side 4 Functions: Appliance Inlet Protection class I, Line Switch 2-pole, Fuseholder for fuse-links 5 x 20 mm 1 or 2 pole, Line filter in standard and medical version V-Lock notch standard Quick connect terminals 6.3 x 0.8 mm Unique Selling Proposition Various mounting options Attractive flat design Switch for highest inrush current V-Lock cord retaining Characteristics Ultra-compact design。Ideal for low profile designs Aluminium case provides good shielding All single elements are already wired Ideal for application with high transient loads Suitable for use in equipment Suitable for use in medical equipment
仕様●シリーズ:DD12●定格電流:2A●定格電圧:250 V ac●実装タイプ:スナップイン●寸法:52 x 60.9 x 32.5mm●コード番号:188-9536
アズワン品番65-7778-55
1箱(10個)
¥62,980
税込¥69,278
7日以内出荷
仕様●シリーズ:DD12●定格電流:8A●定格電圧:250 V ac●実装タイプ:スナップイン●寸法:52 x 60.9 x 32.5mm●コード番号:188-9539
アズワン品番65-7776-17
1箱(10個)
¥56,980
税込¥62,678
7日以内出荷
。IEC Appliance Inlet C14 with Filter, Circuit Breaker TA35 (recessed).Panel mount: Screw-on or snap-in mounting from front side 3 Functions: Appliance Inlet protection, Circuit breaker type TA35 2-pole, Line filter in standard and medical version Quick connect terminals 6.3 x 0.8 mm Unique Selling Proposition Recessed rocker switch Various mounting options V-Lock cord retaining Characteristics All single elements are already wired Circuit Breaker non-illuminated or illuminated Suitable for use in equipment Suitable for use in medical equipment
仕様●シリーズ:DG12●定格電流:6A●定格電圧:250 V ac●実装タイプ:ねじ取り付け●寸法:35 x 81.6 x 76mm●コード番号:188-9493
アズワン品番65-7784-94
1箱(10個)
¥89,980
税込¥98,978
7日以内出荷
仕様●最大定格電流:10A●最大定格電圧:250 V ac/dc●実装タイプ:シャーシーマウント●相数:1●シリーズ:FPBB●動作周波数:50 Hz, 60Hz●長さ:25mm●奥行き:82.6mm●高さ:85mm●寸法:25 x 82.6 x 85mm●動作温度 Min:-40℃●動作温度 Max:+100℃●抵抗:25mΩ●電力損失:2.64W
アズワン品番65-7035-27
1個
¥4,998
税込¥5,498
7日以内出荷
仕様●最大定格電流:10A●最大定格電圧:250 V ac/dc●実装タイプ:DINレール●相数:1●シリーズ:FPBB●動作周波数:50 Hz, 60Hz●長さ:25mm●奥行き:89.5mm●高さ:85mm●寸法:25 x 89.5 x 85mm●動作温度 Min:-40℃●動作温度 Max:+100℃●抵抗:25mΩ●電力損失:2.64W
アズワン品番65-7046-50
1個
¥4,998
税込¥5,498
7日以内出荷
仕様●最大定格電流:10A●最大定格電圧:250 V ac/dc●実装タイプ:DINレール●相数:1●シリーズ:FPBB●動作周波数:50 Hz, 60Hz●長さ:25mm●奥行き:89.5mm●高さ:85mm●寸法:25 x 89.5 x 85mm●漏れ電流:0.5 mA●動作温度 Max:+100℃●抵抗:35mΩ●電力損失:2.64W
アズワン品番65-7049-58
1個
¥5,598
税込¥6,158
7日以内出荷
仕様●最大定格電流:10A●最大定格電圧:250 V ac/dc●実装タイプ:DINレール●相数:1●シリーズ:FPBB●動作周波数:50 Hz, 60Hz●長さ:25mm●奥行き:89.5mm●高さ:85mm●寸法:25 x 89.5 x 85mm●動作温度 Min:-40℃●動作温度 Max:+100℃●抵抗:35mΩ●電力損失:2.64W
アズワン品番65-7169-51
1箱(20個)
¥109,800
税込¥120,780
7日以内出荷
仕様●最大定格電流:10A●最大定格電圧:250 V ac/dc●実装タイプ:DINレール●相数:1●シリーズ:FPBB●動作周波数:50 Hz, 60Hz●長さ:25mm●奥行き:89.5mm●高さ:85mm●寸法:25 x 89.5 x 85mm●動作温度 Min:-40℃●動作温度 Max:+100℃●抵抗:25mΩ●電力損失:2.64W
アズワン品番65-7049-11
1箱(20個)
¥99,980
税込¥109,978
7日以内出荷
仕様IECコネクタタイプ:S16取り付けタイプ:パネルマウントオス・メス:オス定格電流:10 (IEC) A, 15 (UL/CSA) Aボディ向き:ストレート端子方法:はんだスイッチタイプ:3極定格電圧:250 V acSchurter機器用差込口. このSchurterのIEC機器用差込口は、コネクタとかん合したときにIP保護を保証する特殊な形状をしています。この丈夫なフランジ付き差込口は高度な環境からの保護性能を備えています。また、IP67及びIP69Kに適合し、接続部分が防水・耐候性を備えています。. 特長と利点. IP67 / IP69K パネル取り付けねじ止め 最大動作温度: +85 ℃ IEC定格電流: 10 A @ 250 V ac UL定格電流: 15 A @ 250 V ac
RoHS指令(10物質対応)対応
仕様●最大定格電流: 10A●最大定格電圧: 250 V ac●実装タイプ: スクリューマウント●終端スタイル: タブ●相数: 1●シリーズ: FMBB NEO●動作周波数: 50 → 60Hz●長さ: 90mm●奥行き: 51mm●静電容量: 4.7 nF, 470nF●インダクタンス: 800 μHmm●動作温度 Min: -25℃●動作温度 Max: +100℃●抵抗: 12.9mΩ●電力損失: 2.6W●FMBB NEOシリーズACフィルタシャーシマウント. シャーシタイプの2段階単相広帯域減衰フィルタ、金属ハウジング入り 周波数コンバータ、UPSシステムなどの産業用途向けに設計 周波数が100 kHzから300 MHzまでの非対称な干渉に対して特に効果的 IEC / EN60950準拠の機器での使用を認可
RoHS指令(10物質対応)対応
1個
¥4,298
税込¥4,728
5日以内出荷
仕様●最大定格電流: 10A●最大定格電圧: 250 V ac●実装タイプ: スクリューマウント●終端スタイル: クイックコネクト●相数: 1●ステージ数: Single Stage●動作周波数: 50 Hz, 60Hz●長さ: 64mm●奥行き: 44mm●高さ: 24.8mm●寸法: 64×44×24.8mm●漏れ電流: 1 mA℃●動作温度 Max: +100℃●抵抗: 22.8mΩ●基準適合: UL 1283W●FMAB NEOシリーズ. SchurterのFMAB NEOシリーズの業務用単相ブロックフィルタ製品です。 このフィルタは、非常にコスト効果が高く、コンパクトな設計と高水準の性能が一体となっています。 各フィルタは、光沢のある金属製ハウジングで完全に密閉されています。 このフィルタの主な用途には、対称的な干渉が多いと問題になるおそれがある産業用機器、家庭用機器、医療機器などがあります。. 優れた対称減衰 金属製ハウジング 1 → 20 A @ 40 ℃オプションを用意 シャーシ取り付け
RoHS指令(10物質対応)対応
1個
¥2,898
税込¥3,188
5日以内出荷
1
2
次へ
『制御機器/はんだ・静電気対策用品』には他にこんなカテゴリがあります
- 制御機器
- はんだ関連・静電気対策用品
制御機器 の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。