制御機器 :「himac」の検索結果

オムロンの品番探しにお役立てください

オムロン製品簡単検索
関連キーワード
1件中 1~1件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
OverviewPrecision, high availability and long service life are the most important demands placed on inductive sensors。IM AC inductive detectors feature high technology in a small size。The integrated ASIC chip enables digital comparison after the manufacturing process is complete。Saving the values in the ASIC guarantees a very precise switching point as well as a very high reproducibility of the values for all production loads。The interior of the ″Hotmelt″ housing gives very good resistance to shocks and vibrations。For the user, this results in very high positioning accuracy in the machine and reliable sensor operation.At a glanceShapes: M8 to M30 Larger spans: from 1.5 to 2 mm Electrical version: DC 3/4 wire, DC 2 wire Degree of protection: IP67 Temperature range: from 25 ℃ to +75 ℃ Housing in nickel-plated brass, active surface in plasticYour BenefitLong-lasting processes thanks to extended sensing distances with high precision with the latest SICK-ASIC technology Reduced machine downtime due to increased sensor life Strong profitability linked to low acquisition costs Large choice in a wide standard rangeNote
仕様●センサ技術:誘導●ねじの呼び:M18●出力タイプ:PNP●検出範囲:12 mm●接続方式:M12コネクタ●電源電圧:10 → 30 V●長さ:64mm●幅:18mm●奥行き:18mm●最大DC電圧:30V●実装タイプ:ねじ込み●出力開閉電流:400 mA●動作温度 Max:+70℃●逆極性保護:あり●コード番号:231-1893 アズワン品番65-7305-40
1個
27,980 税込30,778
7日以内出荷

『制御機器/はんだ・静電気対策用品』には他にこんなカテゴリがあります