仕様Switchcraft MEGA-CON-X Series Connectors. Switchcraft MEGA-CON connectors are cable and panel mount 31 way connectors suitable for medical、 lighting、 marine and general electronic applications that demand a reliable field installable connector solution. Quick mating bayonet connection and gold plated connector contacts in a thermoplastic shell feature throughout the range. Gold plated connector contacts Bayonet quick mating connection 300 Connector mating cycles Rated at 600V、 up to 2.3A (contact size dependant) Temperature range -40 → +115 ° C Solder cup contactsシリーズMEGA-CON-X定格電圧(V)600端子種別はんだ定格電流(A)2.3材質(ハウジング)ナイロンコンタクト数31RoHS指令(10物質対応)対応IP等級IP67ボディ向きストレート