接続方式外部配線:18点端子台チャンネル数4ch(アナログ入力)消費電流(A)(DC5V内部)0.49絶縁方式入力端子とシーケンサ電源間:フォトカプラ絶縁、入力チャンネル間:トランス絶縁変換速度50ms/ch入出力占有点数16点(I/O割付:インテリ16点)アナログ入力電圧:DC-10~10V(入力抵抗値1MΩ)・電流:DC0~20mA(入力抵抗値250Ω)・微小電圧:DC-100~100mV・熱電対(使用可能種類):K、J、T、E、N、R、S、B、U、L、PLⅡ、W5Re/W26Re・熱電対(冷接点補償抵抗):付属の冷接点補償抵抗(CJ)を使用・測温抵抗体(使用可能種類):Pt1000、Pt100、JPt100、Pt50・測温抵抗体(測定方式):3線式絶対最大入力電圧:±15V、電流:30mA