高速アイソレータ渡辺電機工業当日出荷から7日以内出荷
RoHS指令(10物質対応)対応耐電圧(V/min)AC3000(電源-入力/出力端子間)、AC2000(入力-出力端子間)CE-対応品あり
絶縁変換器(アイソレータ)渡辺電機工業当日出荷から11日以内出荷
取付方式DINレール取付または壁面取付適合規格EN61326-1、EN61010-1、EN IEC 63000、設置カテゴリ:Ⅱ、汚染度:2構造プラグイン(本体部とソケット部で構成)精度(基準)±0.1%fs(23℃にて)ケース色アイボリー色材質(ケース)ABS樹脂、難燃グレードUL94V-0高度(m)(定格)2000以下使用温湿度範囲-5℃~+55℃ 90%RH以下(非結露)保存温度範囲(℃)-10~+60温度特性±0.015%fs/℃絶縁抵抗100MΩ以上(DC500V)(入力-出力-電源各端子間相互)RoHS指令(10物質対応)対応耐電圧(V/min)AC3000(電源-入力/出力端子間)、AC2000(入力-出力端子間)CE-対応品ありアイソレーション適合入力-出力-電源各端子間相互
直流変換器(非絶縁)渡辺電機工業7日以内出荷
応答速度約200ms(0~90%)耐電圧(V/min)AC2000(入出力-電源各端子間)CE-対応品なし
『制御機器/はんだ・静電気対策用品』には他にこんなカテゴリがあります
D3000シリーズ用工具TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))税込¥109,978~¥99,980~
テープスイッチオジデン(大阪自動電機)税込¥20,878¥18,980
テープスイッチオジデン(大阪自動電機)税込¥30,778¥27,980
テープスイッチオジデン(大阪自動電機)税込¥19,778¥17,980