パルス分周期渡辺電機工業7日以内出荷
入力周波数(Hz)100k(MAX)RoHS指令(10物質対応)対応耐電圧(V/min)AC2000(入力-出力-電源各端子間相互)CE-対応品なし第1入力信号電圧パルス
パルス分周期(AC2000V耐圧)渡辺電機工業7日以内出荷から8日以内出荷
質量(g)約400取付方式DINレール取付または壁面取付外形寸法(mm)97(H)×51(W)×126(D)構造プラグイン(本体部とソケット部で構成)ケース色アイボリー色材質(ケース)耐熱性ABS樹脂(UL94V-0)センサ用電源DC12V±5%、25mA絶縁抵抗(MΩ)100以上(DC500V)(入力-出力-電源各端子間相互)使用温湿度範囲-5℃~+55℃ 90%RH以下(非結露)消費電力(VA)(電流)約4リセット電源投入後0.5秒以内に自動リセット絶縁抵抗100MΩ以上(DC500V)(入力-出力-電源各端子間相互)RoHS指令(10物質対応)対応入力波形正弦波または矩形波(DUTY25~75%)耐電圧(V/min)AC2000(入力-出力-電源各端子間相互)CE-対応品なし
『制御機器/はんだ・静電気対策用品』には他にこんなカテゴリがあります