制御機器 :「カドミウム」の検索結果

オムロンの品番探しにお役立てください

オムロン製品簡単検索
関連キーワード
9件中 1~9件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
UL認定、CSA認定、CE認定。Honeywell TLシリーズトグルスイッチ。TLシリーズMicro Switchトグルスイッチは、プルロック解除トグルレバーを備えています。これにより、誤操作を防止することができます(レバーの位置を変えるには、レバーを2.3 mm引っ張る必要があります)。 この製品は、強度と耐熱性に優れたトラッキング防止ケース素材と銀カドミウムコンタクトで構成されています。MIL-DTL-3950に適合 耐環境シーリング 1 / 2 / 4極回路 標準レバー及びプルロック解除レバー 2 / 3ポジション、保持 / モメンタリ切り替え動作 完全密閉スイッチングチャンバ ステップデザインケースにより、端子間のスペースを広げて、短絡防止を実現 考えられる用途: 産業用の機械や装置 軍用航空や民間航空 建設機器 テスト機器 農業用機械 プロセス制御 医療用計測機器。考えられる用途: 産業機械及び装置 軍用及び商用航空 建設機器 テスト装置 農業機械 プロセス制御 医療機器
仕様●接点構成:DPDT●動作特性:On-On-On●コンタクト定格電流:15 A @ 115 V AC 、20 A @ 28 V DC 、6 A @ 230 V AC●実装タイプ:パネルマウント●末端様式:ネジ●アクチュエータ長さ:17mm●アクチュエータ材料:金属、プラスチック●コンタクト材質:金めっき銀合金●動作温度 Min:-65℃●コード番号:842-4700 アズワン品番65-7841-39
1個
9,998 税込10,998
7日以内出荷

ENEC, UL, CQC。For waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typically。Honeywell 16A V3 style V15 series。Designed for enhanced reliability at great value Suitable for applications requiring an operat
仕様●アクチュエータタイプ:プランジ ャー●末端様式:タブ●コンタクト定格電流:16 @ 250 V ac A●接点構成:SPDT-NO / NC●操作力:0.98 N●動作温度 Min:-25℃●動作温度 Max:+125℃●コンタクト材質:銀カドミウムオキサイド●ケースの材質:ポリブチレンテレフタレートPET熱可塑性樹脂●機械的寿命:5000000Operations●リリース力:0.25N●動作温度範囲:-25 → +125℃●コード番号:515-745 アズワン品番65-7840-05
1個
629 税込692
7日以内出荷

仕様●アクチュエータタイプ:リーフレベル●末端様式:タブ●コンタクト定格電流:16 @ 250 V ac A●接点構成:SPDT-NO / NC●操作力:0.98 N●動作温度 Min:-25℃●動作温度 Max:+125℃●コンタクト材質:銀カドミウムオキサイド●ケースの材質:ポリブチレンテレフタレートPET熱可塑性樹脂●機械的寿命:5000000Operations●リリース力:0.25N●動作温度範囲:-25 → +125℃●コード番号:515-701 アズワン品番65-7801-66
1個
659 税込725
7日以内出荷

ENEC, UL, CQC。For waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typically。Honeywell 16A V3 style V15 series。Designed for enhanced reliability at great value Suitable for applications requiring an operating force greater than 100g Rated at 16A and available in 125℃ versions (grey) or high temperature 150℃ versions (black) Contact configurations include SPDT and SPST-NC Available with various actuator options and fitted with 6.3mm or 4.7mm quick connect terminals Dimensions H15.9mm x W10.3mm x D27.8mm For 22A versions see typically stock no ; 515-729 515-729 Service life: 5 million cycles (mechanical), 50,000 operations minimum (electrical) Typical applications include water heaters, appliances, gaming machines, industrial controls, vending machines etc
仕様●アクチュエータタイプ:ローラレバー●末端様式:タブ●コンタクト定格電流:16 @ 250 V ac A●接点構成:SP-CO●操作力:0.98 N●動作温度 Min:-25℃●動作温度 Max:+125℃●コンタクト材質:銀カドミウムオキサイド●ケースの材質:ポリブチレンテレフタレートPET熱可塑性樹脂●機械的寿命:5000000Operations●定格電圧:250V●動作温度範囲:-25 → +125℃●コード番号:515-690 アズワン品番65-7824-64
1個
1,098 税込1,208
7日以内出荷

ENEC, UL, CQC。For waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typically。Honeywell 16A V3 style V15 series。Designed for enhanced reliability at great value Suitable for applications requiring an operating force greater than 100g Rated at 16A and available in 125℃ versions (grey) or high temperature 150℃ versions (black) Contact configurations include SPDT and SPST-NC Available with various actuator options and fitted with 6.3mm or 4.7mm quick connect terminals Dimensions H15.9mm x W10.3mm x D27.8mm For 22A versions see typically stock no ; 515-729 515-729 Service life: 5 million cycles (mechanical), 50,000 operations minimum (electrical) Typical applications include water heaters, appliances, gaming machines, industrial controls, vending machines etc
仕様●アクチュエータタイプ:ロングストレートレバー●末端様式:タブ●コンタクト定格電流:16 @ 250 V ac A●接点構成:SPDT-NO / NC●操作力:0.98 N●動作温度 Min:-25℃●動作温度 Max:+125℃●コンタクト材質:銀カドミウムオキサイド●ケースの材質:ポリブチレンテレフタレートPET熱可塑性樹脂●機械的寿命:5000000Operations●リリース力:0.25N●動作温度範囲:-25 → +125℃●コード番号:515-779 アズワン品番65-7803-63
1個
1,198 税込1,318
7日以内出荷

ENEC, UL, CQC。For waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typically。Honeywell 16A V3 style V15 series。Designed for enhanced reliability at great value Suitable for applications requiring an operating force greater than 100g Rated at 16A and available in 125℃ versions (grey) or high temperature 150℃ versions (black) Contact configurations include SPDT and SPST-NC Available with various actuator options and fitted with 6.3mm or 4.7mm quick connect terminals Dimensions H15.9mm x W10.3mm x D27.8mm For 22A versions see typically stock no ; 515-729 515-729 Service life: 5 million cycles (mechanical), 50,000 operations minimum (electrical) Typical applications include water heaters, appliances, gaming machines, industrial controls, vending machines etc
仕様●アクチュエータタイプ:ロングストレートレバー●末端様式:タブ●コンタクト定格電流:16 @ 250 V ac A●接点構成:SPDT-NO / NC●操作力:0.98 N●動作温度 Min:-25℃●動作温度 Max:+125℃●コンタクト材質:銀カドミウムオキサイド●ケースの材質:ポリブチレンテレフタレートPET熱可塑性樹脂●機械的寿命:5000000Operations●リリース力:0.25N●動作温度範囲:-25 → +125℃●コード番号:515-735 アズワン品番65-7845-10
1個
989 税込1,088
7日以内出荷

ENEC, UL, CQC。For waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typically。Honeywell 16A V3 style V15 series。Designed for enhanced reliability at great value Suitable for applications requiring an operati
仕様●アクチュエータタイプ:ロングストレートレバー●末端様式:タブ●コンタクト定格電流:16 @ 250 V ac A●接点構成:SPDT-NO / NC●操作力:0.98 N●動作温度 Min:-25℃●動作温度 Max:+125℃●コンタクト材質:銀カドミウムオキサイド●ケースの材質:ポリブチレンテレフタレートPET熱可塑性樹脂●機械的寿命:5000000Cycles●リリース力:0.25N●動作温度範囲:-25 → +125℃●コード番号:515-757 アズワン品番65-7801-68
1個
1,398 税込1,538
7日以内出荷

ENEC, UL, CQC。For waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typically。Honeywell 16A V3 style V15 series。Designed for enhanced reliability at great value Suitable for applications requiring an operati
仕様●アクチュエータタイプ:ショートローラーレバー●末端様式:タブ●コンタクト定格電流:16 @ 250 V ac A●接点構成:SPDT●操作力:0.98 N●動作温度 Min:-25℃●動作温度 Max:+125℃●コンタクト材質:銀カドミウムオキサイド●ケースの材質:ポリブチレンテレフタレートPET熱可塑性樹脂●機械的寿命:5000000Operations●定格電圧:250V ac●動作温度範囲:-25 → +125℃●コード番号:515-751 アズワン品番65-7834-98
1個
899 税込989
7日以内出荷

。ENEC, UL, CQC。For waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typically。Honeywell 16A V3 style V15 series。Designed for enhanced reliability at great value Suitable for applications requiring an operating force greater than 100g Rated at 16A and available in 125℃ versions (grey) or high temperature 150℃ versions (black) Contact configurations include SPDT and SPST-NC Available with various actuator options and fitted with 6.3mm or 4.7mm quick connect terminals Dimensions H15.9mm x W10.3mm x D27.8mm For 22A versions see typically stock no ; 515-729 515-729 Service life: 5 million cycles (mechanical), 50,000 operations minimum (electrical) Typical applications include water heaters, appliances, gaming machines, industrial controls, vending machines etc
仕様●アクチュエータタイプ:ローラレバー●末端様式:タブ●コンタクト定格電流:16 @ 250 V ac A●接点構成:SPDT-NO / NC●操作力:0.98 N●動作温度 Min:-25℃●動作温度 Max:+125℃●コンタクト材質:銀カドミウムオキサイド●ケースの材質:ポリブチレンテレフタレートPET熱可塑性樹脂●機械的寿命:5000000Operations●リリース力:0.25N●動作温度範囲:-25 → +125℃●コード番号:515-741 アズワン品番65-7802-41
1個
1,198 税込1,318
7日以内出荷

『制御機器/はんだ・静電気対策用品』には他にこんなカテゴリがあります