CSA、ENEC、UL。Honeywell V7ミニチュアヘビーデューティマイクロスイッチ。Honeywell V7シリーズのマイクロスイッチは、長期的な信頼性を重視して設計されています。 頑丈な熱可塑性樹脂ハウジングで保護されたV7シリーズのマイクロスイッチは、さまざまな用途及び環境
仕様●アクチュエータタイプ:ローラレバー●末端様式:クイックコネクト●コンタクト定格電流:15 A●接点構成:SP-CO●操作力:1.72 N●動作温度 Min:-40℃●動作温度 Max:+85℃●スイッチハウジング:V7ハウジング●コンタクト材質:銀 / 金めっき / 金合金●ケースの材質:熱可塑性物●機械的寿命:10000000Cycles●リリース力:0.19N●動作温度範囲:-40 → +85℃●コード番号:842-1742
アズワン品番65-7841-38
1個
¥1,098
税込¥1,208
7日以内出荷
CSA、ENEC、UL。Honeywell V7ミニチュアヘビーデューティマイクロスイッチ。Honeywell V7シリーズのマイクロスイッチは、長期的な信頼性を重視して設計されています。 頑丈な熱可塑性樹脂ハウジングで保護されたV7シリーズのマイクロスイッチは、さまざまな用途及び環境で使用することができます。60年以上の実績がある、極めて信頼性の高いスナップスプリング機構 さまざまな用途に対応可能な0.1 A → 25 Aの幅広い電流範囲 V7シリーズの対応温度範囲は業界トップの-4
仕様●アクチュエータタイプ:ローラレバー●末端様式:クイックコネクト●コンタクト定格電流:11 A @ 250 V ac●接点構成:SP-CO●操作力:2.78 N●動作温度 Min:-40℃●動作温度 Max:+85℃●スイッチハウジング:V7ハウジング●コンタクト材質:銀 / 金めっき / 金合金●ケースの材質:熱可塑性物●機械的寿命:10000000Cycles●リリース力:0.28N●動作温度範囲:-40 → +85℃●コード番号:842-1887
アズワン品番65-7841-37
1個
¥699
税込¥769
7日以内出荷
CSA、ENEC、UL。Honeywell V7ミニチュアヘビーデューティマイクロスイッチ。Honeywell V7シリーズのマイクロスイッチは、長期的な信頼性を重視して設計されています。 頑丈な熱可塑性樹脂ハウジングで保護されたV7シリーズのマイクロスイッチは、さまざまな用途及び環境で使用することができます。60年以上の実績がある、極めて信頼性の高いスナップスプリング機構 さまざまな用途に対応可能な0.1 A → 25 Aの幅広い電流範囲 V7シリーズの対応温度範囲は業界トップの-40℃ → +175℃で、過酷な条件で何年間にもわたって高い信頼性を維持 最大10,000,000運転サイクルという非常に優れた耐久性により、マシンのダウンタイム及びシステムの全体コストを削減可能
仕様●アクチュエータタイプ:プランジ ャーピン●末端様式:クイックコネクト●コンタクト定格電流:25 A●接点構成:SPST●操作力:1.23 → 2.21 N●動作温度 Min:-40℃●動作温度 Max:+85℃●スイッチハウジング:V7ハウジング●コンタクト材質:銀 / 金めっき / 金合金●ケースの材質:熱可塑性物●機械的寿命:10000000Cycles●定格電圧:125V ac●動作温度範囲:-40 → +85℃●コード番号:842-1783
アズワン品番65-7841-10
1個
¥1,098
税込¥1,208
欠品中
。CSA、ENEC、UL。Honeywell V7ミニチュアヘビーデューティマイクロスイッチ。Honeywell V7シリーズのマイクロスイッチは、長期的な信頼性を重視して設計されています。 頑丈な熱可塑性樹脂ハウジングで保護されたV7シリーズのマイクロスイッチは、さまざまな用途及び環境で使用することができます。60年以上の実績がある、極めて信頼性の高いスナップスプリング機構 さまざまな用途に対応可能な0.1 A → 25 Aの幅広い電流範囲 V7シリーズの対応温度範囲は業界トップの-40℃ → +175℃で、過酷な条件で何年間にもわたって高い信頼性を維持 最大10,000,000運転サイクルという非常に優れた耐久性により、マシンのダウンタイム及びシステムの全体コストを削減可能
仕様●アクチュエータタイプ:プランジ ャーピン●末端様式:クイックコネクト●コンタクト定格電流:11 A @ 250 V ac●接点構成:SP-CO●操作力:2.27 N●動作温度 Min:-40℃●動作温度 Max:+85℃●スイッチハウジング:V7ハウジング●コンタクト材質:銀 / 金めっき / 金合金●ケースの材質:熱可塑性物●機械的寿命:10000000Cycles●リリース力:0.56N●動作温度範囲:-40 → +85℃●コード番号:842-1874
アズワン品番65-7841-03
1個
¥969
税込¥1,066
7日以内出荷
CSA、ENEC、UL。Honeywell V7ミニチュアヘビーデューティマイクロスイッチ。Honeywell V7シリーズのマイクロスイッチは、長期的な信頼性を重視して設計されています。 頑丈な熱可塑性樹脂ハウジングで保護されたV7シリーズのマイクロスイッチは、さまざまな用途及び環境で使用することができます。60年以上の実績がある、極めて信頼性の高いスナップスプリング機構 さまざまな用途に対応可能な0.1 A → 25 Aの幅広い電流範囲 V7シリーズの対応温度範囲は業界トップの-40℃ → +175℃で、過酷な条件で何年間にもわたって高い信頼性を維持 最大10,000,000運転サイクルという非常に優れた耐久性により、マシンのダウンタイム及びシステムの全体コストを削減可能
仕様●アクチュエータタイプ:プランジ ャーピン●末端様式:クイックコネクト●コンタクト定格電流:15 A●接点構成:SP-CO●操作力:1.47 N●動作温度 Min:-40℃●動作温度 Max:+85℃●スイッチハウジング:V7ハウジング●コンタクト材質:銀 / 金めっき / 金合金●ケースの材質:熱可塑性物●機械的寿命:10000000Cycles●定格電圧:125V ac●代表規格:CSA、ENEC、UL●コード番号:842-1733
アズワン品番65-7840-01
1個
¥799
税込¥879
7日以内出荷
ENEC, UL, CQC。For waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typically。Honeywell 16A V3 style V15 series。Designed for enhanced reliability at great value Suitable for applications requiring an operat
仕様●アクチュエータタイプ:プランジ ャー●末端様式:タブ●コンタクト定格電流:16 @ 250 V ac A●接点構成:SPDT-NO / NC●操作力:0.98 N●動作温度 Min:-25℃●動作温度 Max:+125℃●コンタクト材質:銀カドミウムオキサイド●ケースの材質:ポリブチレンテレフタレートPET熱可塑性樹脂●機械的寿命:5000000Operations●リリース力:0.25N●動作温度範囲:-25 → +125℃●コード番号:515-745
アズワン品番65-7840-05
1個
¥619
税込¥681
7日以内出荷
仕様●アクチュエータタイプ:リーフレベル●末端様式:タブ●コンタクト定格電流:16 @ 250 V ac A●接点構成:SPDT-NO / NC●操作力:0.98 N●動作温度 Min:-25℃●動作温度 Max:+125℃●コンタクト材質:銀カドミウムオキサイド●ケースの材質:ポリブチレンテレフタレートPET熱可塑性樹脂●機械的寿命:5000000Operations●リリース力:0.25N●動作温度範囲:-25 → +125℃●コード番号:515-701
アズワン品番65-7801-66
1個
¥659
税込¥725
7日以内出荷
ENEC, UL, CQC。For waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typically。Honeywell 16A V3 style V15 series。Designed for enhanced reliability at great value Suitable for applications requiring an operating force greater than 100g Rated at 16A and available in 125℃ versions (grey) or high temperature 150℃ versions (black) Contact configurations include SPDT and SPST-NC Available with various actuator options and fitted with 6.3mm or 4.7mm quick connect terminals Dimensions H15.9mm x W10.3mm x D27.8mm For 22A versions see typically stock no ; 515-729 515-729 Service life: 5 million cycles (mechanical), 50,000 operations minimum (electrical) Typical applications include water heaters, appliances, gaming machines, industrial controls, vending machines etc
仕様●アクチュエータタイプ:ローラレバー●末端様式:タブ●コンタクト定格電流:16 @ 250 V ac A●接点構成:SP-CO●操作力:0.98 N●動作温度 Min:-25℃●動作温度 Max:+125℃●コンタクト材質:銀カドミウムオキサイド●ケースの材質:ポリブチレンテレフタレートPET熱可塑性樹脂●機械的寿命:5000000Operations●定格電圧:250V●動作温度範囲:-25 → +125℃●コード番号:515-690
アズワン品番65-7824-64
1個
¥1,098
税込¥1,208
7日以内出荷
ENEC, UL, CQC。For waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typically。Honeywell 16A V3 style V15 series。Designed for enhanced reliability at great value Suitable for applications requiring an operating force greater than 100g Rated at 16A and available in 125℃ versions (grey) or high temperature 150℃ versions (black) Contact configurations include SPDT and SPST-NC Available with various actuator options and fitted with 6.3mm or 4.7mm quick connect terminals Dimensions H15.9mm x W10.3mm x D27.8mm For 22A versions see typically stock no ; 515-729 515-729 Service life: 5 million cycles (mechanical), 50,000 operations minimum (electrical) Typical applications include water heaters, appliances, gaming machines, industrial controls, vending machines etc
仕様●アクチュエータタイプ:ロングストレートレバー●末端様式:タブ●コンタクト定格電流:16 @ 250 V ac A●接点構成:SPDT-NO / NC●操作力:0.98 N●動作温度 Min:-25℃●動作温度 Max:+125℃●コンタクト材質:銀カドミウムオキサイド●ケースの材質:ポリブチレンテレフタレートPET熱可塑性樹脂●機械的寿命:5000000Operations●リリース力:0.25N●動作温度範囲:-25 → +125℃●コード番号:515-779
アズワン品番65-7803-63
1個
¥1,098
税込¥1,208
7日以内出荷
ENEC, UL, CQC。For waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typically。Honeywell 16A V3 style V15 series。Designed for enhanced reliability at great value Suitable for applications requiring an operating force greater than 100g Rated at 16A and available in 125℃ versions (grey) or high temperature 150℃ versions (black) Contact configurations include SPDT and SPST-NC Available with various actuator options and fitted with 6.3mm or 4.7mm quick connect terminals Dimensions H15.9mm x W10.3mm x D27.8mm For 22A versions see typically stock no ; 515-729 515-729 Service life: 5 million cycles (mechanical), 50,000 operations minimum (electrical) Typical applications include water heaters, appliances, gaming machines, industrial controls, vending machines etc
仕様●アクチュエータタイプ:ロングストレートレバー●末端様式:タブ●コンタクト定格電流:16 @ 250 V ac A●接点構成:SPDT-NO / NC●操作力:0.98 N●動作温度 Min:-25℃●動作温度 Max:+125℃●コンタクト材質:銀カドミウムオキサイド●ケースの材質:ポリブチレンテレフタレートPET熱可塑性樹脂●機械的寿命:5000000Operations●リリース力:0.25N●動作温度範囲:-25 → +125℃●コード番号:515-735
アズワン品番65-7845-10
1個
¥979
税込¥1,077
7日以内出荷
ENEC, UL, CQC。For waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typically。Honeywell 16A V3 style V15 series。Designed for enhanced reliability at great value Suitable for applications requiring an operati
仕様●アクチュエータタイプ:ロングストレートレバー●末端様式:タブ●コンタクト定格電流:16 @ 250 V ac A●接点構成:SPDT-NO / NC●操作力:0.98 N●動作温度 Min:-25℃●動作温度 Max:+125℃●コンタクト材質:銀カドミウムオキサイド●ケースの材質:ポリブチレンテレフタレートPET熱可塑性樹脂●機械的寿命:5000000Cycles●リリース力:0.25N●動作温度範囲:-25 → +125℃●コード番号:515-757
アズワン品番65-7801-68
1個
¥1,398
税込¥1,538
7日以内出荷
ENEC, UL, CQC。For waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typically。Honeywell 16A V3 style V15 series。Designed for enhanced reliability at great value Suitable for applications requiring an operati
仕様●アクチュエータタイプ:ショートローラーレバー●末端様式:タブ●コンタクト定格電流:16 @ 250 V ac A●接点構成:SPDT●操作力:0.98 N●動作温度 Min:-25℃●動作温度 Max:+125℃●コンタクト材質:銀カドミウムオキサイド●ケースの材質:ポリブチレンテレフタレートPET熱可塑性樹脂●機械的寿命:5000000Operations●定格電圧:250V ac●動作温度範囲:-25 → +125℃●コード番号:515-751
アズワン品番65-7834-98
1個
¥899
税込¥989
7日以内出荷
ENEC、UL、CQC。Honeywell の V15 シリーズの防水マイクロスイッチ ; については、代表品番 749-6509 を参照してください。Honeywell 22A V3 スタイル V15。高い信頼性をお得な価格で提供するように設計されて 100 g を超える操作動力を必要とする用途に適しています
仕様●アクチュエータタイプ:ローラレバー●末端様式:クイックコネクト●コンタクト定格電流:22 @ 250 V ac A●接点構成:SPDT-NO / NC●操作力:0.96 N●動作温度 Min:-25℃●動作温度 Max:+150℃●コンタクト材質:Silver Cadmium Oxide●ケースの材質:ポリブチレンテレフタレートPET熱可塑性樹脂●機械的寿命:1000000Cycles●リリース力:0.25N●動作温度範囲:-25 → +150℃●コード番号:515-767
アズワン品番65-7845-09
1個
¥1,498
税込¥1,648
7日以内出荷
。ENEC, UL, CQC。For waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typically。Honeywell 16A V3 style V15 series。Designed for enhanced reliability at great value Suitable for applications requiring an operating force greater than 100g Rated at 16A and available in 125℃ versions (grey) or high temperature 150℃ versions (black) Contact configurations include SPDT and SPST-NC Available with various actuator options and fitted with 6.3mm or 4.7mm quick connect terminals Dimensions H15.9mm x W10.3mm x D27.8mm For 22A versions see typically stock no ; 515-729 515-729 Service life: 5 million cycles (mechanical), 50,000 operations minimum (electrical) Typical applications include water heaters, appliances, gaming machines, industrial controls, vending machines etc
仕様●アクチュエータタイプ:ローラレバー●末端様式:タブ●コンタクト定格電流:16 @ 250 V ac A●接点構成:SPDT-NO / NC●操作力:0.98 N●動作温度 Min:-25℃●動作温度 Max:+125℃●コンタクト材質:銀カドミウムオキサイド●ケースの材質:ポリブチレンテレフタレートPET熱可塑性樹脂●機械的寿命:5000000Operations●リリース力:0.25N●動作温度範囲:-25 → +125℃●コード番号:515-741
アズワン品番65-7802-41
1個
¥1,198
税込¥1,318
7日以内出荷
。ENEC, UL, CQC。For waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typically。Honeywell 16A V3 style V15 series。Designed for enhanced reliability at great value Suitable for applications requiring an operating force greater than 100g Rated at 16A and available in 125℃ versions (grey) or high temperature 150℃ versions (black) Contact configurations include SPDT and SPST-NC Available with various actuator options and fitted with 6.3mm or 4.7mm quick connect terminals Dimensions H15.9mm x W10.3mm x D27.8mm For 22A versions see typically stock no ; 515-729 515-729 Service life: 5 million cycles (mechanical), 50,000 operations minimum (electrical) Typical applications include water heaters, appliances, gaming machines, industrial controls, vending machines etc
仕様●アクチュエータタイプ:ローラレバー●末端様式:クイックコネクト●コンタクト定格電流:16 @ 250 V ac A●接点構成:SPDT-NO / NC●操作力:0.96 N●動作温度 Min:-25℃●動作温度 Max:+150℃●コンタクト材質:Silver Cadmium Oxide●ケースの材質:ポリブチレンテレフタレートPET熱可塑性樹脂●機械的寿命:1000000Cycles●定格電圧:125 V ac, 250 V ac●動作温度範囲:-25 → +150℃●コード番号:515-666
アズワン品番65-7803-64
1個
¥779
税込¥857
7日以内出荷
『制御機器/はんだ・静電気対策用品』には他にこんなカテゴリがあります
- 制御機器
- はんだ関連・静電気対策用品
制御機器 の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。