仕様材質 = グラスファイバー強化ナイロン仕上げ = つや消し長さ = 163mm高さ = 45mm幅 = 31mm固定センター = 132mm隠し固定具 = Y色 = 黒強化型の熱可塑樹脂メス. メスねじの両端の固定点にインサートが付いているので、付属のキャップを使用してドローの内側からねじを挿入できます。これがオスとメスの違いです。 オスねじには両端にクリアランス穴が開いているので、付属のキャップを使用してドローの外側からねじを挿入できます。. 特長. マット仕上げ 押し込み式固定部隠蔽キャップ. 267-1519: プレーンボアにより上からボルトで固定. 267-0768: ねじ式インサートにより下からねじで固定
RoHS指令(10物質対応)対応
1袋(2個)
¥1,510
税込¥1,661
7日以内出荷
仕様材質 = グラスファイバー強化ナイロン仕上げ = つや消し長さ = 119.5mm高さ = 35mm幅 = 26mm固定センター = 93.4mm隠し固定具 = Y色 = 黒インサート材質 = 真鍮強化型の熱可塑樹脂メス. メスねじの両端の固定点にインサートが付いているので、付属のキャップを使用してドローの内側からねじを挿入できます。これがオスとメスの違いです。 オスねじには両端にクリアランス穴が開いているので、付属のキャップを使用してドローの外側からねじを挿入できます。. 特長. マット仕上げ 押し込み式固定部隠蔽キャップ. 267-1519: プレーンボアにより上からボルトで固定. 267-0768: ねじ式インサートにより下からねじで固定
RoHS指令(10物質対応)対応
1袋(2個)
¥1,430
税込¥1,573
翌々日出荷
RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = グラスファイバー強化ポリエステル奥行き = 75 mm高さ = 75 mm幅 = 160 mm外形寸法 = 75 x 160 x 75mmIP保護等級 = IP66色 = Black蓋色 = 黒フランジ = なしシールド = あり透明ドア = なしガスケット材質 = シリコン樹脂
RoHS指令(10物質対応)対応
1個
¥16,980
税込¥18,678
7日以内出荷
RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = グラスファイバー強化ポリエステル奥行き = 91 mm高さ = 120 mm幅 = 122 mm外形寸法 = 91 x 122 x 120mmIP保護等級 = IP66色 = Black蓋色 = 黒フランジ = なし危険区域認証 = ATEX, IECEx透明ドア = なしガスケット材質 = シリコン樹脂
RoHS指令(10物質対応)対応
1個
¥18,980
税込¥20,878
7日以内出荷
RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = グラスファイバー強化ポリエステル奥行き = 91 mm高さ = 160 mm幅 = 160 mm外形寸法 = 91 x 160 x 160mmIP保護等級 = IP66色 = Black蓋色 = 黒フランジ = なしシールド = あり透明ドア = なしガスケット材質 = シリコン樹脂
RoHS指令(10物質対応)対応
1個
¥29,980
税込¥32,978
7日以内出荷
RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = グラスファイバー強化ポリエステル奥行き = 75 mm高さ = 75 mm幅 = 230 mm外形寸法 = 75 x 230 x 75mmIP保護等級 = IP66色 = Black蓋色 = 黒フランジ = なし危険区域認証 = ATEX, IECEx透明ドア = なしガスケット材質 = シリコン樹脂
RoHS指令(10物質対応)対応
1個
¥19,980
税込¥21,978
7日以内出荷
RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = グラスファイバー強化ポリエステル奥行き = 75 mm高さ = 75 mm幅 = 80 mm外形寸法 = 75 x 80 x 75mmIP保護等級 = IP66色 = Black蓋色 = 黒フランジ = なし危険区域認証 = ATEX, IECEx透明ドア = なしガスケット材質 = シリコン樹脂
RoHS指令(10物質対応)対応
1個
¥11,980
税込¥13,178
7日以内出荷
MakrolonRは Bayer AG Leverkusenの登録商標です。 記載されている外形寸法には蓋が含まれます。. RS Pro ガラス繊維製エンクロージャ、透明なふた付き、 IP66. RS Pro の 2 液式モジュラガラス繊維製エンクロージャ製品は、透明なふたが付いており、電気部品を収容するための高品質エンクロージャを豊富に取り揃えています。各種サイズを取り揃えています。このエンクロージャは、 IP66 等級の Durable ガラス繊維製で、高温と耐薬品性を備えた優れた保護性能を発揮します。また、ガラス繊維構造により、ほとんどのオイル、酸、塩基、塩に対する保護と自己消火性が確保されるため、産業環境での使用に最適です。エンクロージャには透明のふたが付いているので、内部コンポーネントが見えるので、エンクロージャを完全に開くことなくトラブルシューティングするのに最適です。. 特長と利点. 内部コンポーネントを視認できる透明な LID 2 つのパーツで構成されるモジュール式ガラス繊維製エンクロージャは、優れた保護を提供します 取り外し可能なシャーシプレートが付属しています 自消性を備え、オゾン、ほとんどのオイル、酸、塩基、塩に耐性があります 使用温度範囲: -50 → +160 ° C. 用途. ガラス繊維製エンクロージャは汎用性が高いため、産業環境で電気部品を保護するのに最適です。ガラス繊維構造と透明な LID リッドの組み合わせにより、 DIN レール取り付け部品及び基板(プリント回路基板)のハウジングに最適です。このタイプのエンクロージャは、次のような用途で一般的に使用されています。 スイッチ センサ 照明 キーパッド 回路. このエンクロージャを屋外で使用できますか.. このエンクロージャは、屋内外のほこりや水から内部コンポーネントを保護します。. IP 等級は.. IP (侵入保護)定格は、エンクロージャが固体及び液体から提供する保護レベルを表します。 1 桁目は固体、 2 桁目は液体を表します。このエンクロージャは IP66 の IP 等級を備え、エンクロージャに入る埃や水から保護します。. ガラス繊維の利点. ガラス繊維は、耐熱性、耐薬品性、自己消火性、経済性など、優れた保護特性を提供する非常に汎用性の高い素材です。ガラス繊維は幅広い用途で使用され、屋内外の両方で卓越した保護性能を発揮します。
仕様材質 = ファイバーグラス奥行き = 372 mm高さ = 175 mm幅 = 302 mm外形寸法 = 372 x 175 x 302mmIP保護等級 = IP66色 = グレー蓋色 = 透明フランジ = なしシールド = なし
1個
¥48,980
税込¥53,878
5日以内出荷
MakrolonRは Bayer AG Leverkusenの登録商標です。 記載されている外形寸法には蓋が含まれます。. RS Pro ガラス繊維製エンクロージャ、透明なふた付き、 IP66. RS Pro の 2 液式モジュラガラス繊維製エンクロージャ製品は、透明なふたが付いており、電気部品を収容するための高品質エンクロージャを豊富に取り揃えています。各種サイズを取り揃えています。このエンクロージャは、 IP66 等級の Durable ガラス繊維製で、高温と耐薬品性を備えた優れた保護性能を発揮します。また、ガラス繊維構造により、ほとんどのオイル、酸、塩基、塩に対する保護と自己消火性が確保されるため、産業環境での使用に最適です。エンクロージャには透明のふたが付いているので、内部コンポーネントが見えるので、エンクロージャを完全に開くことなくトラブルシューティングするのに最適です。. 特長と利点. 内部コンポーネントを視認できる透明な LID 2 つのパーツで構成されるモジュール式ガラス繊維製エンクロージャは、優れた保護を提供します 取り外し可能なシャーシプレートが付属しています 自消性を備え、オゾン、ほとんどのオイル、酸、塩基、塩に耐性があります 使用温度範囲: -50 → +160 ° C. 用途. ガラス繊維製エンクロージャは汎用性が高いため、産業環境で電気部品を保護するのに最適です。ガラス繊維構造と透明な LID リッドの組み合わせにより、 DIN レール取り付け部品及び基板(プリント回路基板)のハウジングに最適です。このタイプのエンクロージャは、次のような用途で一般的に使用されています。 スイッチ センサ 照明 キーパッド 回路. このエンクロージャを屋外で使用できますか.. このエンクロージャは、屋内外のほこりや水から内部コンポーネントを保護します。. IP 等級は.. IP (侵入保護)定格は、エンクロージャが固体及び液体から提供する保護レベルを表します。 1 桁目は固体、 2 桁目は液体を表します。このエンクロージャは IP66 の IP 等級を備え、エンクロージャに入る埃や水から保護します。. ガラス繊維の利点. ガラス繊維は、耐熱性、耐薬品性、自己消火性、経済性など、優れた保護特性を提供する非常に汎用性の高い素材です。ガラス繊維は幅広い用途で使用され、屋内外の両方で卓越した保護性能を発揮します。
仕様材質 = ファイバーグラス奥行き = 185 mm高さ = 150 mm幅 = 130 mm外形寸法 = 185 x 130 x 150mmIP保護等級 = IP66色 = グレー蓋色 = 透明フランジ = なしシールド = なし
1個
¥31,980
税込¥35,178
5日以内出荷
14Vタイプは12Vの動作にも適合します。 12Vランプと24Vランプは'E'認定を取得しているため、車両の外装やその他のあらゆる商用用途に適しています。. T-3 (10mm)、ウェッジ. T-3 1/4 (10 mm)ウェッジベースフィラメントインジケータ。特に狭い場所での照明を目的としています。 プッシュボタンマイクロスイッチインジケータなど、広範な用途に最適です。
仕様定格電圧 = 12 V口金 = ウェッジ定格電流 = 250 mA直径 = 10.29mm電球サイズ = T3 1/4長さ = 27.7 mmレンズ色 = クリア全光束 = 22 lm寿命 = 1000h
RoHS指令(10物質対応)対応
1袋(10個)
¥1,098
税込¥1,208
5日以内出荷
14Vタイプは12Vの動作にも適合します。 12Vランプと24Vランプは'E'認定を取得しているため、車両の外装やその他のあらゆる商用用途に適しています。. T-3 (10mm)、ウェッジ. T-3 1/4 (10 mm)ウェッジベースフィラメントインジケータ。特に狭い場所での照明を目的としています。 プッシュボタンマイクロスイッチインジケータなど、広範な用途に最適です。
仕様定格電圧 = 12 V口金 = ウェッジ定格電流 = 417 mA直径 = 10.29mm電球サイズ = T3 1/4長さ = 27.7 mmレンズ色 = クリア全光束 = 50 lm寿命 = 1000h
RoHS指令(10物質対応)対応
1袋(10個)
¥1,098
税込¥1,208
5日以内出荷
RS PRO強化ガラス繊維製フロントボックスエンクロージャー. RS PROエンクロージャーは、グレーの熱成型ガラス繊維強化ポリエステル製で、原料着色が施されています。ベースにはM4のネジ穴があり、取り付けプレートやフレームを固定できます。. 本エンクロージャーは、I 67(IED 60529およびEN 60529)、および外部からの機械的衝撃に対する保護等級IK 10(EN 62262およびIEC 62262)に準じたレベルの絶縁性と保護性を備えており、オペレーターと機器の両方の安全を確保します。汎用性と耐久性を重視して設計された本エンクロージャーは、厳しい環境に対応でき、耐腐食性を備え、メンテナンスは不要で、RoHSに対応しています。. 特長. ;ul> ;li>2部構成のモジュラー式ガラス繊維製エンクロージャー ;/li> ;li>取り外し可能なシャーシプレートあり ;/li> ;li>カバーは不透明のガラス繊維強化ポリエステル製 ;/li> ;li>自己消化性を備え、オゾン、大半の油類、酸類、塩基類、塩類に耐性あり ;/li> ;li>温度範囲は-50℃~+150℃ ;/li> ;/ul>. 追加機能. 侵入保護(EN60529) IP67. 耐衝撃性(EN 62262) IK10. 使用温度範囲(短時間): -50℃→ 150℃(カバー取り付け時). 使用温度範囲(連続): -40℃→ 70℃(カバー取り付け時). 絶縁 . 定格絶縁電圧Ui=1000 V. 色: ライトグレー(RAL7035). PURガスケット. グローワイヤテスト(IEC695-2-1)自消性(PC) 960℃. ハロゲンフリー. 耐紫外線性UL508 720時間(耐候性試験機で計測). 良好な耐薬品性. 用途. RS PROエンクロージャーは汎用性があり、さまざまな用途や一般的な目的に使用できますが、主な目的は、エンクロージャー内に入っている電子機器やその他の物品の保護です。このガラス繊維製エンクロージャーは、その高い汎用性から、産業環境における電気部品の保護に最適です。. 規格. IP67、IK10
仕様材質 = ファイバーグラス奥行き = 185 mm高さ = 175 mm幅 = 300 mm外形寸法 = 185 x 300 x 175mmIP保護等級 = IP67色 = グレー蓋色 = グレーシールド = なしシリーズ = Mureva BOX
1個
¥34,980
税込¥38,478
5日以内出荷
RS PRO強化ガラス繊維製フロントボックスエンクロージャー. RS PROエンクロージャーは、グレーの熱成型ガラス繊維強化ポリエステル製で、原料着色が施されています。ベースにはM4のネジ穴があり、取り付けプレートやフレームを固定できます。. 本エンクロージャーは、I 67(IED 60529およびEN 60529)、および外部からの機械的衝撃に対する保護等級IK 10(EN 62262およびIEC 62262)に準じたレベルの絶縁性と保護性を備えており、オペレーターと機器の両方の安全を確保します。汎用性と耐久性を重視して設計された本エンクロージャーは、厳しい環境に対応でき、耐腐食性を備え、メンテナンスは不要で、RoHSに対応しています。. 特長. ;ul> ;li>2部構成のモジュラー式ガラス繊維製エンクロージャー ;/li> ;li>取り外し可能なシャーシプレートあり ;/li> ;li>カバーは不透明のガラス繊維強化ポリエステル製 ;/li> ;li>自己消化性を備え、オゾン、大半の油類、酸類、塩基類、塩類に耐性あり ;/li> ;li>温度範囲は-50℃~+150℃ ;/li> ;/ul>. 追加機能. 侵入保護(EN60529) IP67. 耐衝撃性(EN 62262) IK10. 使用温度範囲(短時間): -50℃→ 150℃(カバー取り付け時). 使用温度範囲(連続): -40℃→ 70℃(カバー取り付け時). 絶縁 . 定格絶縁電圧Ui=1000 V. 色: ライトグレー(RAL7035). PURガスケット. グローワイヤテスト(IEC695-2-1)自消性(PC) 960℃. ハロゲンフリー. 耐紫外線性UL508 720時間(耐候性試験機で計測). 良好な耐薬品性. 用途. RS PROエンクロージャーは汎用性があり、さまざまな用途や一般的な目的に使用できますが、主な目的は、エンクロージャー内に入っている電子機器やその他の物品の保護です。このガラス繊維製エンクロージャーは、その高い汎用性から、産業環境における電気部品の保護に最適です。. 規格. IP67、IK10
仕様材質 = ファイバーグラス奥行き = 300 mm高さ = 175 mm幅 = 370 mm外形寸法 = 300 x 370 x 175mmIP保護等級 = IP67色 = グレー蓋色 = グレーシールド = なしシリーズ = Mureva BOX
1個
¥46,980
税込¥51,678
5日以内出荷
RS PRO強化ガラス繊維製フロントボックスエンクロージャー. RS PROエンクロージャーは、グレーの熱成型ガラス繊維強化ポリエステル製で、原料着色が施されています。ベースにはM4のネジ穴があり、取り付けプレートやフレームを固定できます。. 本エンクロージャーは、I 67(IED 60529およびEN 60529)、および外部からの機械的衝撃に対する保護等級IK 10(EN 62262およびIEC 62262)に準じたレベルの絶縁性と保護性を備えており、オペレーターと機器の両方の安全を確保します。汎用性と耐久性を重視して設計された本エンクロージャーは、厳しい環境に対応でき、耐腐食性を備え、メンテナンスは不要で、RoHSに対応しています。. 特長. ;ul> ;li>2部構成のモジュラー式ガラス繊維製エンクロージャー ;/li> ;li>取り外し可能なシャーシプレートあり ;/li> ;li>カバーは不透明のガラス繊維強化ポリエステル製 ;/li> ;li>自己消化性を備え、オゾン、大半の油類、酸類、塩基類、塩類に耐性あり ;/li> ;li>温度範囲は-50℃~+150℃ ;/li> ;/ul>. 追加機能. 侵入保護(EN60529) IP67. 耐衝撃性(EN 62262) IK10. 使用温度範囲(短時間): -50℃→ 150℃(カバー取り付け時). 使用温度範囲(連続): -40℃→ 70℃(カバー取り付け時). 絶縁 . 定格絶縁電圧Ui=1000 V. 色: ライトグレー(RAL7035). PURガスケット. グローワイヤテスト(IEC695-2-1)自消性(PC) 960℃. ハロゲンフリー. 耐紫外線性UL508 720時間(耐候性試験機で計測). 良好な耐薬品性. 用途. RS PROエンクロージャーは汎用性があり、さまざまな用途や一般的な目的に使用できますが、主な目的は、エンクロージャー内に入っている電子機器やその他の物品の保護です。このガラス繊維製エンクロージャーは、その高い汎用性から、産業環境における電気部品の保護に最適です。. 規格. IP67、IK10
仕様材質 = ファイバーグラス奥行き = 300 mm高さ = 175 mm幅 = 300 mm外形寸法 = 300 x 300 x 175mmIP保護等級 = IP67色 = グレー蓋色 = グレーシールド = なしシリーズ = Mureva BOX
1個
¥37,980
税込¥41,778
5日以内出荷
『制御機器/はんだ・静電気対策用品』には他にこんなカテゴリがあります
- 制御機器
- はんだ関連・静電気対策用品
制御機器 の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。