制御機器 :「rsr」の検索結果

オムロンの品番探しにお役立てください

オムロン製品簡単検索
関連キーワード
60件中 1~40件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler . LED input . Highly precise with 10 times faster switching capacity . Slim design . Resistant to dust and humidity . Operating temperature range of -25℃ to +60℃ . Dimensions of 60.8 mm x 67.5 mm x 6.1 mm . RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492 . Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496 . Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493 . Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497 . Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494 . Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499 . Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment . Process automation . Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御 = 5 Vdc最大負荷電流 = 500 mAdc取り付けタイプ = DINレール最大負荷電圧 = 48 Vdc最小電圧制御 = 5 Vdc電圧制御範囲 = 5 Vdc定格電圧範囲 = 3 → 48 Vdc最小負荷電圧 = 3 Vdcシリーズ = RS PROmm絶縁電圧 = 2500V RoHS指令(10物質対応)対応
1個
5,698 税込6,268
7日以内出荷

RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御265 Vac、最大負荷電流6 Adc、取り付けタイプDINレール、最大負荷電圧48 Vdc、最小電圧制御90 Vac、電圧制御範囲90265 Vac、定格電圧範囲348 Vdc、最小負荷電圧3 Vdc、奥行き6.1mm、動作温度 Min-25℃ RoHS指令(10物質対応)対応
1個
8,998 税込9,898
7日以内出荷

RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御24 Vdc、最大負荷電流500 mAdc、取り付けタイプDINレール、最大負荷電圧48 Vdc、最小電圧制御24 Vdc、電圧制御範囲24 Vdc、定格電圧範囲348 Vdc、最小負荷電圧3 Vdc、シリーズRS PROmm、動作温度 Min-25℃ RoHS指令(10物質対応)対応
1個
5,298 税込5,828
7日以内出荷

RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御24 Vdc、最大負荷電流6 Adc、取り付けタイプDINレール、最大負荷電圧48 Vdc、最小電圧制御24 Vdc、電圧制御範囲24 Vdc、定格電圧範囲348 Vdc、最小負荷電圧3 Vdc、シリーズRS PROmm、動作温度 Min-25℃ RoHS指令(10物質対応)対応
1個
6,598 税込7,258
7日以内出荷

RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御 = 5 Vdc最大負荷電流 = 6 Adc取り付けタイプ = DINレール最大負荷電圧 = 48 Vdc最小電圧制御 = 5 Vdc電圧制御範囲 = 5 Vdc定格電圧範囲 = 3 → 48 Vdc最小負荷電圧 = 3 Vdc奥行き = 6.1mm絶縁電圧 = 2500V RoHS指令(10物質対応)対応
1個
7,998 税込8,798
7日以内出荷

RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御 = 240 Vac最大負荷電流 = 500 mAdc取り付けタイプ = DINレール最大負荷電圧 = 48 Vdc最小電圧制御 = 200 Vac電圧制御範囲 = 200 → 240 Vac定格電圧範囲 = 3 → 48 Vdc最小負荷電圧 = 3 Vdcシリーズ = RS PROmm寸法 = 60.8 x 67.5 x 6.1mm RoHS指令(10物質対応)対応
1個
5,298 税込5,828
7日以内出荷

RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御125 Vac、最大負荷電流500 mAdc、取り付けタイプDINレール、最大負荷電圧48 Vdc、最小電圧制御95 Vac、電圧制御範囲95125 Vac、定格電圧範囲348 Vdc、最小負荷電圧3 Vdc、シリーズRS PROmm、動作温度 Min-25℃ RoHS指令(10物質対応)対応
1個
6,598 税込7,258
7日以内出荷

RS Pro SD06 DINレールスリムSSR. RS ProのSD06シリーズソリッドステートリレーは、コンパクトなソリューションでありながら、性能や信頼性を犠牲にしていません。 幅11 mmのスリムなパッケージで、幅広い入力及び出力オプションを取り揃えています。特長と利点:. 最大負荷電流: 6 A AC及びDC負荷電圧定格 標準35 mm DINレールに取り付け可能 LED入力ステータスインジケータ AC又はDC制御
仕様最大電圧制御 = 280 V ac最大負荷電流 = 6 A取り付けタイプ = DINレール最大負荷電圧 = 280 V ac最小電圧制御 = 200 V ac電圧制御範囲 = 200 → 265 V rms接点構成 = SP定格電圧範囲 = 24 → 280V ac最小負荷電圧 = 24 V acターミナルタイプ = ねじ高さ = 87.6mm特殊機能 = LEDインジケータ℃ RoHS指令(10物質対応)対応
1個
4,798 税込5,278
7日以内出荷

1袋(10個)
1,598 税込1,758
7日以内出荷
バリエーション一覧へ (2種類の商品があります)

RS Pro PSR シリーズ光電センサRS Pro PSR シリーズ光電センサは、製造工場のコンベアベルトなどの産業環境に不可欠な、経済的で信頼性の高いコンパクトな装置です。PSR シリーズでは、拡散反射、偏光回帰反射、ビーム反射、及びさまざまな検出範囲のバックグラウンド抑制を含む一連の検出タイプを提供しています。どのように機能するのですか?光電センサは非接触デバイスで、材料に関係なく物体の有無を検出します。センサは、光電レシーバで赤外線又は赤色光のビームを放射して、周囲の環境を評価したり、物体を検出したり、物体がないことを認識したりします。検出タイプ拡散反射偏光回帰反射スルービーム反射バックグラウンドサプレッション特長と利点?高光量の物体やの検出に適しています 一部の透明オブジェクト? 18 mm ねじ式シリンダ取り付け又は側面取り付けが可能? NPN PNP 出力? IP67 に適合しており、過酷な環境に適しています? 360 LED ステータスインジケータ?簡単に設置できる可視光スポット?ワンクリックでの距離設定、正確で高速?電気接続: m PCV ケーブルまたは M12 コネクタ拡散反射? 300 mm 検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4453) 202-4453? NPN NO NC M12 コネクタ、 RS 品番( 202-4454) 202-4454? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4455) 202-4455? PNP NO NC M12 コネクタ、 RS 品番 (: 202-4456) 202-4456偏光回帰反射? m の検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4457) 202-4457? NPN NO NC M12 コネクタ、 RS 品番 (: 202-4458) 202-4458? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4459) 202-4459? PNP NO NC M12 コネクタ、 RS 品番 (: 202-4460) 202-4460スルービーム反射? 20 の検出範囲?エミッタ、 PVC ケーブル、 RS 品番 (: 202-4461) 202-4461?エミッタ、 M12 コネクタ、 RS 品番 (: 202-4462) 202-4462?レシーバ、 NPN NO NC PVC ケーブル、 RS 品番 (: 202-4463) 202-4463?レシーバ、 NPN NO NC M12 コネクタ、 RS 品番 (: 202-4464) 202-4464?レシーバ、 PNP NO NC PVC ケーブル、 RS 品番 (: 202-4465) 202-4465?レシーバ、 PNP NO NC M12 コネクタ、 RS 品番 (: 202-4466) 202-4466 注意 :エミッタとレシーバはペアで使用する必要がありますバックグラウンドサプレッション 100 mm の検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4467) 202-4467? NPN NO NC M12 コネクタ、 RS 品番 (: 202-4469) 202-4469? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4470) 202-4470? PNP NO NC M12 コネクタ、 RS 品番 (: 202-4471) 202-4471用途産業オートメーション自動車原材料処理機械工学製薬業界エレベータ、ドア、 GatesRS Pro 光電センサを選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様センサーのスタイル = 円柱、矩形検出タイプ = スルービーム検出範囲 = 20 m出力タイプ = NPN NONCスイッチモード = 入光時 / 遮光時ON最大DC電圧 = 30V接続方式 = ケーブル: 2 mライトソース = 赤外線LEDIP保護等級 = IP67電流 Max = 100 mA応答時間 = ≧1 ms動作温度 Min = -15℃代表規格 = CE Certified, UL Certified RoHS指令(10物質対応)対応
1個
6,298 税込6,928
7日以内出荷

RS Pro PSR シリーズ光電センサRS Pro PSR シリーズ光電センサは、製造工場のコンベアベルトなどの産業環境に不可欠な、経済的で信頼性の高いコンパクトな装置です。PSR シリーズでは、拡散反射、偏光回帰反射、ビーム反射、及びさまざまな検出範囲のバックグラウンド抑制を含む一連の検出タイプを提供しています。どのように機能するのですか?光電センサは非接触デバイスで、材料に関係なく物体の有無を検出します。センサは、光電レシーバで赤外線又は赤色光のビームを放射して、周囲の環境を評価したり、物体を検出したり、物体がないことを認識したりします。検出タイプ拡散反射偏光回帰反射スルービーム反射バックグラウンドサプレッション特長と利点?高光量の物体やの検出に適しています 一部の透明オブジェクト? 18 mm ねじ式シリンダ取り付け又は側面取り付けが可能? NPN PNP 出力? IP67 に適合しており、過酷な環境に適しています? 360 LED ステータスインジケータ?簡単に設置できる可視光スポット?ワンクリックでの距離設定、正確で高速?電気接続: m PCV ケーブルまたは M12 コネクタ拡散反射? 300 mm 検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4453) 202-4453? NPN NO NC M12 コネクタ、 RS 品番( 202-4454) 202-4454? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4455) 202-4455? PNP NO NC M12 コネクタ、 RS 品番 (: 202-4456) 202-4456偏光回帰反射? m の検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4457) 202-4457? NPN NO NC M12 コネクタ、 RS 品番 (: 202-4458) 202-4458? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4459) 202-4459? PNP NO NC M12 コネクタ、 RS 品番 (: 202-4460) 202-4460スルービーム反射? 20 の検出範囲?エミッタ、 PVC ケーブル、 RS 品番 (: 202-4461) 202-4461?エミッタ、 M12 コネクタ、 RS 品番 (: 202-4462) 202-4462?レシーバ、 NPN NO NC PVC ケーブル、 RS 品番 (: 202-4463) 202-4463?レシーバ、 NPN NO NC M12 コネクタ、 RS 品番 (: 202-4464) 202-4464?レシーバ、 PNP NO NC PVC ケーブル、 RS 品番 (: 202-4465) 202-4465?レシーバ、 PNP NO NC M12 コネクタ、 RS 品番 (: 202-4466) 202-4466 注意 :エミッタとレシーバはペアで使用する必要がありますバックグラウンドサプレッション 100 mm の検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4467) 202-4467? NPN NO NC M12 コネクタ、 RS 品番 (: 202-4469) 202-4469? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4470) 202-4470? PNP NO NC M12 コネクタ、 RS 品番 (: 202-4471) 202-4471用途産業オートメーション自動車原材料処理機械工学製薬業界エレベータ、ドア、 GatesRS Pro 光電センサを選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様センサーのスタイル = 円柱、矩形検出タイプ = 拡散反射検出範囲 = 0.3 m出力タイプ = NPN NONCスイッチモード = 入光時 / 遮光時ON最大DC電圧 = 30V接続方式 = M12コネクタライトソース = 赤色ライトIP保護等級 = IP67電流 Max = 100 mA応答時間 = ≧1 ms動作温度 Min = -15℃代表規格 = CE Certified, UL Certified RoHS指令(10物質対応)対応
1個
8,698 税込9,568
7日以内出荷

RS Pro PSR シリーズ光電センサRS Pro PSR シリーズ光電センサは、製造工場のコンベアベルトなどの産業環境に不可欠な、経済的で信頼性の高いコンパクトな装置です。PSR シリーズでは、拡散反射、偏光回帰反射、ビーム反射、及びさまざまな検出範囲のバックグラウンド抑制を含む一連の検出タイプを提供しています。どのように機能するのですか?光電センサは非接触デバイスで、材料に関係なく物体の有無を検出します。センサは、光電レシーバで赤外線又は赤色光のビームを放射して、周囲の環境を評価したり、物体を検出したり、物体がないことを認識したりします。検出タイプ拡散反射偏光回帰反射スルービーム反射バックグラウンドサプレッション特長と利点?高光量の物体やの検出に適しています 一部の透明オブジェクト? 18 mm ねじ式シリンダ取り付け又は側面取り付けが可能? NPN PNP 出力? IP67 に適合しており、過酷な環境に適しています? 360 LED ステータスインジケータ?簡単に設置できる可視光スポット?ワンクリックでの距離設定、正確で高速?電気接続: m PCV ケーブルまたは M12 コネクタ拡散反射? 300 mm 検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4453) 202-4453? NPN NO NC M12 コネクタ、 RS 品番( 202-4454) 202-4454? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4455) 202-4455? PNP NO NC M12 コネクタ、 RS 品番 (: 202-4456) 202-4456偏光回帰反射? m の検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4457) 202-4457? NPN NO NC M12 コネクタ、 RS 品番 (: 202-4458) 202-4458? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4459) 202-4459? PNP NO NC M12 コネクタ、 RS 品番 (: 202-4460) 202-4460スルービーム反射? 20 の検出範囲?エミッタ、 PVC ケーブル、 RS 品番 (: 202-4461) 202-4461?エミッタ、 M12 コネクタ、 RS 品番 (: 202-4462) 202-4462?レシーバ、 NPN NO NC PVC ケーブル、 RS 品番 (: 202-4463) 202-4463?レシーバ、 NPN NO NC M12 コネクタ、 RS 品番 (: 202-4464) 202-4464?レシーバ、 PNP NO NC PVC ケーブル、 RS 品番 (: 202-4465) 202-4465?レシーバ、 PNP NO NC M12 コネクタ、 RS 品番 (: 202-4466) 202-4466 注意 :エミッタとレシーバはペアで使用する必要がありますバックグラウンドサプレッション 100 mm の検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4467) 202-4467? NPN NO NC M12 コネクタ、 RS 品番 (: 202-4469) 202-4469? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4470) 202-4470? PNP NO NC M12 コネクタ、 RS 品番 (: 202-4471) 202-4471用途産業オートメーション自動車原材料処理機械工学製薬業界エレベータ、ドア、 GatesRS Pro 光電センサを選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様センサーのスタイル = 円柱、矩形検出タイプ = スルービーム検出範囲 = 20 m出力タイプ = NPN NONCスイッチモード = 入光時 / 遮光時ON最大DC電圧 = 30V接続方式 = M12コネクタライトソース = 赤外線LEDIP保護等級 = IP67電流 Max = 100 mA応答時間 = ≧1 ms動作温度 Min = -15℃代表規格 = CE Certified, UL Certified RoHS指令(10物質対応)対応
1個
6,298 税込6,928
7日以内出荷

RS Pro PSR シリーズ光電センサRS Pro PSR シリーズ光電センサは、製造工場のコンベアベルトなどの産業環境に不可欠な、経済的で信頼性の高いコンパクトな装置です。PSR シリーズでは、拡散反射、偏光回帰反射、ビーム反射、及びさまざまな検出範囲のバックグラウンド抑制を含む一連の検出タイプを提供しています。どのように機能するのですか?光電センサは非接触デバイスで、材料に関係なく物体の有無を検出します。センサは、光電レシーバで赤外線又は赤色光のビームを放射して、周囲の環境を評価したり、物体を検出したり、物体がないことを認識したりします。検出タイプ拡散反射 偏光回帰反射 スルービーム反射 バックグラウンドサプレッション特長と利点?高光量の物体やの検出に適しています 一部の透明オブジェクト 18 mm ねじ式シリンダ取り付け又は側面取り付けが可能 NPN PNP 出力 IP67 に適合しており、過酷な環境に適しています 360 LED ステータスインジケータ ?簡単に設置できる可視光スポット ?ワンクリックでの距離設定、正確で高速 ?電気接続: m PCV ケーブルまたは M12 コネクタ拡散反射? 300 mm 検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4453) 202-4453 NPN NO NC M12 コネクタ、 RS 品番( 202-4454) 202-4454 PNP NO NC PVC ケーブル、 RS 品番 (: 202-4455) 202-4455 PNP NO NC M12 コネクタ、 RS 品番 (: 202-4456) 202-4456偏光回帰反射? m の検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4457) 202-4457 NPN NO NC M12 コネクタ、 RS 品番 (: 202-4458) 202-4458 PNP NO NC PVC ケーブル、 RS 品番 (: 202-4459) 202-4459 PNP NO NC M12 コネクタ、 RS 品番 (: 202-4460) 202-4460スルービーム反射? 20 の検出範囲?エミッタ、 PVC ケーブル、 RS 品番 (: 202-4461) 202-4461 ?エミッタ、 M12 コネクタ、 RS 品番 (: 202-4462) 202-4462 ?レシーバ、 NPN NO NC PVC ケーブル、 RS 品番 (: 202-4463) 202-4463 ?レシーバ、 NPN NO NC M12 コネクタ、 RS 品番 (: 202-4464) 202-4464 ?レシーバ、 PNP NO NC PVC ケーブル、 RS 品番 (: 202-4465) 202-4465 ?レシーバ、 PNP NO NC M12 コネクタ、 RS 品番 (: 202-4466) 202-4466 注意 :エミッタとレシーバはペアで使用する必要がありますバックグラウンドサプレッション 100 mm の検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4467) 202-4467 NPN NO NC M12 コネクタ、 RS 品番 (: 202-4469) 202-4469 PNP NO NC PVC ケーブル、 RS 品番 (: 202-4470) 202-4470 PNP NO NC M12 コネクタ、 RS 品番 (: 202-4471) 202-4471用途産業オートメーション 自動車 原材料処理 機械工学 製薬業界 エレベータ、ドア、 GatesRS Pro 光電センサを選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様センサーのスタイル = 円柱、矩形検出タイプ = 拡散反射検出範囲 = 0.3 m出力タイプ = NPN NONCスイッチモード = 入光時 / 遮光時ON最大DC電圧 = 30V接続方式 = ケーブル: 2 mライトソース = 赤色ライトIP保護等級 = IP67電流 Max = 100 mA応答時間 = ≧1 ms動作温度 Max = +60℃代表規格 = CE Certified, UL Certified RoHS指令(10物質対応)対応
1個
2,798 税込3,078
7日以内出荷

RS Pro PSR シリーズ光電センサRS Pro PSR シリーズ光電センサは、製造工場のコンベアベルトなどの産業環境に不可欠な、経済的で信頼性の高いコンパクトな装置です。PSR シリーズでは、拡散反射、偏光回帰反射、ビーム反射、及びさまざまな検出範囲のバックグラウンド抑制を含む一連の検出タイプを提供しています。どのように機能するのですか?光電センサは非接触デバイスで、材料に関係なく物体の有無を検出します。センサは、光電レシーバで赤外線又は赤色光のビームを放射して、周囲の環境を評価したり、物体を検出したり、物体がないことを認識したりします。検出タイプ拡散反射偏光回帰反射スルービーム反射バックグラウンドサプレッション特長と利点?高光量の物体やの検出に適しています 一部の透明オブジェクト? 18 mm ねじ式シリンダ取り付け又は側面取り付けが可能? NPN PNP 出力? IP67 に適合しており、過酷な環境に適しています? 360 LED ステータスインジケータ?簡単に設置できる可視光スポット?ワンクリックでの距離設定、正確で高速?電気接続: m PCV ケーブルまたは M12 コネクタ拡散反射? 300 mm 検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4453) 202-4453? NPN NO NC M12 コネクタ、 RS 品番( 202-4454) 202-4454? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4455) 202-4455? PNP NO NC M12 コネクタ、 RS 品番 (: 202-4456) 202-4456偏光回帰反射? m の検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4457) 202-4457? NPN NO NC M12 コネクタ、 RS 品番 (: 202-4458) 202-4458? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4459) 202-4459? PNP NO NC M12 コネクタ、 RS 品番 (: 202-4460) 202-4460スルービーム反射? 20 の検出範囲?エミッタ、 PVC ケーブル、 RS 品番 (: 202-4461) 202-4461?エミッタ、 M12 コネクタ、 RS 品番 (: 202-4462) 202-4462?レシーバ、 NPN NO NC PVC ケーブル、 RS 品番 (: 202-4463) 202-4463?レシーバ、 NPN NO NC M12 コネクタ、 RS 品番 (: 202-4464) 202-4464?レシーバ、 PNP NO NC PVC ケーブル、 RS 品番 (: 202-4465) 202-4465?レシーバ、 PNP NO NC M12 コネクタ、 RS 品番 (: 202-4466) 202-4466 注意 :エミッタとレシーバはペアで使用する必要がありますバックグラウンドサプレッション 100 mm の検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4467) 202-4467? NPN NO NC M12 コネクタ、 RS 品番 (: 202-4469) 202-4469? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4470) 202-4470? PNP NO NC M12 コネクタ、 RS 品番 (: 202-4471) 202-4471用途産業オートメーション自動車原材料処理機械工学製薬業界エレベータ、ドア、 GatesRS Pro 光電センサを選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様センサーのスタイル = 円柱、矩形検出タイプ = バックグラウンドサプレッション検出範囲 = 0.1 m出力タイプ = PNP NONCスイッチモード = 入光時 / 遮光時ON最大DC電圧 = 30V接続方式 = ケーブル: 2 mライトソース = 赤色ライトIP保護等級 = IP67電流 Max = 100 mA応答時間 = ≦0.5 ms実装タイプ = ねじナット代表規格 = CE Certified, UL Certified RoHS指令(10物質対応)対応
1個
9,498 税込10,448
7日以内出荷

RS Pro PSR シリーズ光電センサRS Pro PSR シリーズ光電センサは、製造工場のコンベアベルトなどの産業環境に不可欠な、経済的で信頼性の高いコンパクトな装置です。PSR シリーズでは、拡散反射、偏光回帰反射、ビーム反射、及びさまざまな検出範囲のバックグラウンド抑制を含む一連の検出タイプを提供しています。どのように機能するのですか?光電センサは非接触デバイスで、材料に関係なく物体の有無を検出します。センサは、光電レシーバで赤外線又は赤色光のビームを放射して、周囲の環境を評価したり、物体を検出したり、物体がないことを認識したりします。検出タイプ拡散反射偏光回帰反射スルービーム反射バックグラウンドサプレッション特長と利点?高光量の物体やの検出に適しています 一部の透明オブジェクト? 18 mm ねじ式シリンダ取り付け又は側面取り付けが可能? NPN PNP 出力? IP67 に適合しており、過酷な環境に適しています? 360 LED ステータスインジケータ?簡単に設置できる可視光スポット?ワンクリックでの距離設定、正確で高速?電気接続: m PCV ケーブルまたは M12 コネクタ拡散反射? 300 mm 検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4453) 202-4453? NPN NO NC M12 コネクタ、 RS 品番( 202-4454) 202-4454? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4455) 202-4455? PNP NO NC M12 コネクタ、 RS 品番 (: 202-4456) 202-4456偏光回帰反射? m の検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4457) 202-4457? NPN NO NC M12 コネクタ、 RS 品番 (: 202-4458) 202-4458? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4459) 202-4459? PNP NO NC M12 コネクタ、 RS 品番 (: 202-4460) 202-4460スルービーム反射? 20 の検出範囲?エミッタ、 PVC ケーブル、 RS 品番 (: 202-4461) 202-4461?エミッタ、 M12 コネクタ、 RS 品番 (: 202-4462) 202-4462?レシーバ、 NPN NO NC PVC ケーブル、 RS 品番 (: 202-4463) 202-4463?レシーバ、 NPN NO NC M12 コネクタ、 RS 品番 (: 202-4464) 202-4464?レシーバ、 PNP NO NC PVC ケーブル、 RS 品番 (: 202-4465) 202-4465?レシーバ、 PNP NO NC M12 コネクタ、 RS 品番 (: 202-4466) 202-4466 注意 :エミッタとレシーバはペアで使用する必要がありますバックグラウンドサプレッション 100 mm の検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4467) 202-4467? NPN NO NC M12 コネクタ、 RS 品番 (: 202-4469) 202-4469? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4470) 202-4470? PNP NO NC M12 コネクタ、 RS 品番 (: 202-4471) 202-4471用途産業オートメーション自動車原材料処理機械工学製薬業界エレベータ、ドア、 GatesRS Pro 光電センサを選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様センサーのスタイル = 円柱、矩形検出タイプ = スルービーム検出範囲 = 20 m出力タイプ = PNP NONCスイッチモード = 入光時 / 遮光時ON最大DC電圧 = 30V接続方式 = M12コネクタライトソース = 赤外線LEDIP保護等級 = IP67電流 Max = 100 mA応答時間 = ≧1 ms動作温度 Min = -15℃代表規格 = CE Certified, UL Certified RoHS指令(10物質対応)対応
1個
6,398 税込7,038
7日以内出荷

RS Pro PSR シリーズ光電センサRS Pro PSR シリーズ光電センサは、製造工場のコンベアベルトなどの産業環境に不可欠な、経済的で信頼性の高いコンパクトな装置です。PSR シリーズでは、拡散反射、偏光回帰反射、ビーム反射、及びさまざまな検出範囲のバックグラウンド抑制を含む一連の検出タイプを提供しています。どのように機能するのですか?光電センサは非接触デバイスで、材料に関係なく物体の有無を検出します。センサは、光電レシーバで赤外線又は赤色光のビームを放射して、周囲の環境を評価したり、物体を検出したり、物体がないことを認識したりします。検出タイプ拡散反射偏光回帰反射スルービーム反射バックグラウンドサプレッション特長と利点?高光量の物体やの検出に適しています 一部の透明オブジェクト? 18 mm ねじ式シリンダ取り付け又は側面取り付けが可能? NPN PNP 出力? IP67 に適合しており、過酷な環境に適しています? 360 LED ステータスインジケータ?簡単に設置できる可視光スポット?ワンクリックでの距離設定、正確で高速?電気接続: m PCV ケーブルまたは M12 コネクタ拡散反射? 300 mm 検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4453) 202-4453? NPN NO NC M12 コネクタ、 RS 品番( 202-4454) 202-4454? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4455) 202-4455? PNP NO NC M12 コネクタ、 RS 品番 (: 202-4456) 202-4456偏光回帰反射? m の検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4457) 202-4457? NPN NO NC M12 コネクタ、 RS 品番 (: 202-4458) 202-4458? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4459) 202-4459? PNP NO NC M12 コネクタ、 RS 品番 (: 202-4460) 202-4460スルービーム反射? 20 の検出範囲?エミッタ、 PVC ケーブル、 RS 品番 (: 202-4461) 202-4461?エミッタ、 M12 コネクタ、 RS 品番 (: 202-4462) 202-4462?レシーバ、 NPN NO NC PVC ケーブル、 RS 品番 (: 202-4463) 202-4463?レシーバ、 NPN NO NC M12 コネクタ、 RS 品番 (: 202-4464) 202-4464?レシーバ、 PNP NO NC PVC ケーブル、 RS 品番 (: 202-4465) 202-4465?レシーバ、 PNP NO NC M12 コネクタ、 RS 品番 (: 202-4466) 202-4466 注意 :エミッタとレシーバはペアで使用する必要がありますバックグラウンドサプレッション 100 mm の検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4467) 202-4467? NPN NO NC M12 コネクタ、 RS 品番 (: 202-4469) 202-4469? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4470) 202-4470? PNP NO NC M12 コネクタ、 RS 品番 (: 202-4471) 202-4471用途産業オートメーション自動車原材料処理機械工学製薬業界エレベータ、ドア、 GatesRS Pro 光電センサを選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様センサーのスタイル = 円柱、矩形検出タイプ = スルービーム検出範囲 = 20 m出力タイプ = 該当しません電気的接続 = M12コネクタ最大DC電圧 = 30V接続方式 = M12コネクタライトソース = 赤外線LEDIP保護等級 = IP67電流 Max = 100 mA応答時間 = ≧1 ms動作温度 Min = -15℃代表規格 = CE Certified, UL Certified RoHS指令(10物質対応)対応
1個
3,998 税込4,398
7日以内出荷

RS Pro PSR シリーズ光電センサRS Pro PSR シリーズ光電センサは、製造工場のコンベアベルトなどの産業環境に不可欠な、経済的で信頼性の高いコンパクトな装置です。PSR シリーズでは、拡散反射、偏光回帰反射、ビーム反射、及びさまざまな検出範囲のバックグラウンド抑制を含む一連の検出タイプを提供しています。どのように機能するのですか?光電センサは非接触デバイスで、材料に関係なく物体の有無を検出します。センサは、光電レシーバで赤外線又は赤色光のビームを放射して、周囲の環境を評価したり、物体を検出したり、物体がないことを認識したりします。検出タイプ拡散反射偏光回帰反射スルービーム反射バックグラウンドサプレッション特長と利点?高光量の物体やの検出に適しています 一部の透明オブジェクト? 18 mm ねじ式シリンダ取り付け又は側面取り付けが可能? NPN PNP 出力? IP67 に適合しており、過酷な環境に適しています? 360 LED ステータスインジケータ?簡単に設置できる可視光スポット?ワンクリックでの距離設定、正確で高速?電気接続: m PCV ケーブルまたは M12 コネクタ拡散反射? 300 mm 検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4453) 202-4453? NPN NO NC M12 コネクタ、 RS 品番( 202-4454) 202-4454? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4455) 202-4455? PNP NO NC M12 コネクタ、 RS 品番 (: 202-4456) 202-4456偏光回帰反射? m の検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4457) 202-4457? NPN NO NC M12 コネクタ、 RS 品番 (: 202-4458) 202-4458? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4459) 202-4459? PNP NO NC M12 コネクタ、 RS 品番 (: 202-4460) 202-4460スルービーム反射? 20 の検出範囲?エミッタ、 PVC ケーブル、 RS 品番 (: 202-4461) 202-4461?エミッタ、 M12 コネクタ、 RS 品番 (: 202-4462) 202-4462?レシーバ、 NPN NO NC PVC ケーブル、 RS 品番 (: 202-4463) 202-4463?レシーバ、 NPN NO NC M12 コネクタ、 RS 品番 (: 202-4464) 202-4464?レシーバ、 PNP NO NC PVC ケーブル、 RS 品番 (: 202-4465) 202-4465?レシーバ、 PNP NO NC M12 コネクタ、 RS 品番 (: 202-4466) 202-4466 注意 :エミッタとレシーバはペアで使用する必要がありますバックグラウンドサプレッション 100 mm の検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4467) 202-4467? NPN NO NC M12 コネクタ、 RS 品番 (: 202-4469) 202-4469? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4470) 202-4470? PNP NO NC M12 コネクタ、 RS 品番 (: 202-4471) 202-4471用途産業オートメーション自動車原材料処理機械工学製薬業界エレベータ、ドア、 GatesRS Pro 光電センサを選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様センサーのスタイル = 円柱、矩形検出タイプ = 偏光回帰反射検出範囲 = 3 m出力タイプ = PNP NONCスイッチモード = 入光時 / 遮光時ON最大DC電圧 = 30V接続方式 = ケーブル: 2 mライトソース = 赤色ライトIP保護等級 = IP67電流 Max = 100 mA応答時間 = ≧1 ms動作温度 Min = -15℃代表規格 = CE Certified, UL Certified RoHS指令(10物質対応)対応
1個
9,298 税込10,228
7日以内出荷

RS Pro PSR シリーズ光電センサRS Pro PSR シリーズ光電センサは、製造工場のコンベアベルトなどの産業環境に不可欠な、経済的で信頼性の高いコンパクトな装置です。PSR シリーズでは、拡散反射、偏光回帰反射、ビーム反射、及びさまざまな検出範囲のバックグラウンド抑制を含む一連の検出タイプを提供しています。どのように機能するのですか?光電センサは非接触デバイスで、材料に関係なく物体の有無を検出します。センサは、光電レシーバで赤外線又は赤色光のビームを放射して、周囲の環境を評価したり、物体を検出したり、物体がないことを認識したりします。検出タイプ拡散反射偏光回帰反射スルービーム反射バックグラウンドサプレッション特長と利点?高光量の物体やの検出に適しています 一部の透明オブジェクト? 18 mm ねじ式シリンダ取り付け又は側面取り付けが可能? NPN PNP 出力? IP67 に適合しており、過酷な環境に適しています? 360 LED ステータスインジケータ?簡単に設置できる可視光スポット?ワンクリックでの距離設定、正確で高速?電気接続: m PCV ケーブルまたは M12 コネクタ拡散反射? 300 mm 検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4453) 202-4453? NPN NO NC M12 コネクタ、 RS 品番( 202-4454) 202-4454? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4455) 202-4455? PNP NO NC M12 コネクタ、 RS 品番 (: 202-4456) 202-4456偏光回帰反射? m の検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4457) 202-4457? NPN NO NC M12 コネクタ、 RS 品番 (: 202-4458) 202-4458? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4459) 202-4459? PNP NO NC M12 コネクタ、 RS 品番 (: 202-4460) 202-4460スルービーム反射? 20 の検出範囲?エミッタ、 PVC ケーブル、 RS 品番 (: 202-4461) 202-4461?エミッタ、 M12 コネクタ、 RS 品番 (: 202-4462) 202-4462?レシーバ、 NPN NO NC PVC ケーブル、 RS 品番 (: 202-4463) 202-4463?レシーバ、 NPN NO NC M12 コネクタ、 RS 品番 (: 202-4464) 202-4464?レシーバ、 PNP NO NC PVC ケーブル、 RS 品番 (: 202-4465) 202-4465?レシーバ、 PNP NO NC M12 コネクタ、 RS 品番 (: 202-4466) 202-4466 注意 :エミッタとレシーバはペアで使用する必要がありますバックグラウンドサプレッション 100 mm の検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4467) 202-4467? NPN NO NC M12 コネクタ、 RS 品番 (: 202-4469) 202-4469? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4470) 202-4470? PNP NO NC M12 コネクタ、 RS 品番 (: 202-4471) 202-4471用途産業オートメーション自動車原材料処理機械工学製薬業界エレベータ、ドア、 GatesRS Pro 光電センサを選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様センサーのスタイル = 円柱、矩形検出タイプ = 偏光回帰反射検出範囲 = 3 m出力タイプ = NPN NONCスイッチモード = 入光時 / 遮光時ON最大DC電圧 = 30V接続方式 = M12コネクタライトソース = 赤色ライトIP保護等級 = IP67電流 Max = 100 mA応答時間 = ≧1 ms動作温度 Min = -15℃代表規格 = CE Certified, UL Certified RoHS指令(10物質対応)対応
1個
7,698 税込8,468
7日以内出荷

RS Pro PSR シリーズ光電センサRS Pro PSR シリーズ光電センサは、製造工場のコンベアベルトなどの産業環境に不可欠な、経済的で信頼性の高いコンパクトな装置です。PSR シリーズでは、拡散反射、偏光回帰反射、ビーム反射、及びさまざまな検出範囲のバックグラウンド抑制を含む一連の検出タイプを提供しています。どのように機能するのですか?光電センサは非接触デバイスで、材料に関係なく物体の有無を検出します。センサは、光電レシーバで赤外線又は赤色光のビームを放射して、周囲の環境を評価したり、物体を検出したり、物体がないことを認識したりします。検出タイプ拡散反射偏光回帰反射スルービーム反射バックグラウンドサプレッション特長と利点?高光量の物体やの検出に適しています 一部の透明オブジェクト? 18 mm ねじ式シリンダ取り付け又は側面取り付けが可能? NPN PNP 出力? IP67 に適合しており、過酷な環境に適しています? 360 LED ステータスインジケータ?簡単に設置できる可視光スポット?ワンクリックでの距離設定、正確で高速?電気接続: m PCV ケーブルまたは M12 コネクタ拡散反射? 300 mm 検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4453) 202-4453? NPN NO NC M12 コネクタ、 RS 品番( 202-4454) 202-4454? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4455) 202-4455? PNP NO NC M12 コネクタ、 RS 品番 (: 202-4456) 202-4456偏光回帰反射? m の検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4457) 202-4457? NPN NO NC M12 コネクタ、 RS 品番 (: 202-4458) 202-4458? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4459) 202-4459? PNP NO NC M12 コネクタ、 RS 品番 (: 202-4460) 202-4460スルービーム反射? 20 の検出範囲?エミッタ、 PVC ケーブル、 RS 品番 (: 202-4461) 202-4461?エミッタ、 M12 コネクタ、 RS 品番 (: 202-4462) 202-4462?レシーバ、 NPN NO NC PVC ケーブル、 RS 品番 (: 202-4463) 202-4463?レシーバ、 NPN NO NC M12 コネクタ、 RS 品番 (: 202-4464) 202-4464?レシーバ、 PNP NO NC PVC ケーブル、 RS 品番 (: 202-4465) 202-4465?レシーバ、 PNP NO NC M12 コネクタ、 RS 品番 (: 202-4466) 202-4466 注意 :エミッタとレシーバはペアで使用する必要がありますバックグラウンドサプレッション 100 mm の検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4467) 202-4467? NPN NO NC M12 コネクタ、 RS 品番 (: 202-4469) 202-4469? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4470) 202-4470? PNP NO NC M12 コネクタ、 RS 品番 (: 202-4471) 202-4471用途産業オートメーション自動車原材料処理機械工学製薬業界エレベータ、ドア、 GatesRS Pro 光電センサを選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様センサーのスタイル = 円柱、矩形検出タイプ = 拡散反射検出範囲 = 0.3 m出力タイプ = PNP NONCスイッチモード = 入光時 / 遮光時ON最大DC電圧 = 30V接続方式 = M12コネクタライトソース = 赤色ライトIP保護等級 = IP67電流 Max = 100 mA応答時間 = ≧1 ms動作温度 Min = -15℃代表規格 = CE Certified, UL Certified RoHS指令(10物質対応)対応
1個
8,898 税込9,788
7日以内出荷

RS Pro PSR シリーズ光電センサRS Pro PSR シリーズ光電センサは、製造工場のコンベアベルトなどの産業環境に不可欠な、経済的で信頼性の高いコンパクトな装置です。PSR シリーズでは、拡散反射、偏光回帰反射、ビーム反射、及びさまざまな検出範囲のバックグラウンド抑制を含む一連の検出タイプを提供しています。どのように機能するのですか?光電センサは非接触デバイスで、材料に関係なく物体の有無を検出します。センサは、光電レシーバで赤外線又は赤色光のビームを放射して、周囲の環境を評価したり、物体を検出したり、物体がないことを認識したりします。検出タイプ拡散反射偏光回帰反射スルービーム反射バックグラウンドサプレッション特長と利点?高光量の物体やの検出に適しています 一部の透明オブジェクト? 18 mm ねじ式シリンダ取り付け又は側面取り付けが可能? NPN PNP 出力? IP67 に適合しており、過酷な環境に適しています? 360 LED ステータスインジケータ?簡単に設置できる可視光スポット?ワンクリックでの距離設定、正確で高速?電気接続: m PCV ケーブルまたは M12 コネクタ拡散反射? 300 mm 検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4453) 202-4453? NPN NO NC M12 コネクタ、 RS 品番( 202-4454) 202-4454? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4455) 202-4455? PNP NO NC M12 コネクタ、 RS 品番 (: 202-4456) 202-4456偏光回帰反射? m の検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4457) 202-4457? NPN NO NC M12 コネクタ、 RS 品番 (: 202-4458) 202-4458? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4459) 202-4459? PNP NO NC M12 コネクタ、 RS 品番 (: 202-4460) 202-4460スルービーム反射? 20 の検出範囲?エミッタ、 PVC ケーブル、 RS 品番 (: 202-4461) 202-4461?エミッタ、 M12 コネクタ、 RS 品番 (: 202-4462) 202-4462?レシーバ、 NPN NO NC PVC ケーブル、 RS 品番 (: 202-4463) 202-4463?レシーバ、 NPN NO NC M12 コネクタ、 RS 品番 (: 202-4464) 202-4464?レシーバ、 PNP NO NC PVC ケーブル、 RS 品番 (: 202-4465) 202-4465?レシーバ、 PNP NO NC M12 コネクタ、 RS 品番 (: 202-4466) 202-4466 注意 :エミッタとレシーバはペアで使用する必要がありますバックグラウンドサプレッション 100 mm の検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4467) 202-4467? NPN NO NC M12 コネクタ、 RS 品番 (: 202-4469) 202-4469? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4470) 202-4470? PNP NO NC M12 コネクタ、 RS 品番 (: 202-4471) 202-4471用途産業オートメーション自動車原材料処理機械工学製薬業界エレベータ、ドア、 GatesRS Pro 光電センサを選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様センサーのスタイル = 円柱、矩形検出タイプ = バックグラウンドサプレッション検出範囲 = 0.1 m出力タイプ = PNP NONCスイッチモード = 入光時 / 遮光時ON最大DC電圧 = 30V接続方式 = M12コネクタライトソース = 赤色ライトIP保護等級 = IP67電流 Max = 100 mA応答時間 = ≦0.5 ms動作温度 Max = +60℃代表規格 = CE Certified, UL Certified RoHS指令(10物質対応)対応
1個
9,898 税込10,888
7日以内出荷

RS Pro PSR シリーズ光電センサRS Pro PSR シリーズ光電センサは、製造工場のコンベアベルトなどの産業環境に不可欠な、経済的で信頼性の高いコンパクトな装置です。PSR シリーズでは、拡散反射、偏光回帰反射、ビーム反射、及びさまざまな検出範囲のバックグラウンド抑制を含む一連の検出タイプを提供しています。どのように機能するのですか?光電センサは非接触デバイスで、材料に関係なく物体の有無を検出します。センサは、光電レシーバで赤外線又は赤色光のビームを放射して、周囲の環境を評価したり、物体を検出したり、物体がないことを認識したりします。検出タイプ拡散反射偏光回帰反射スルービーム反射バックグラウンドサプレッション特長と利点?高光量の物体やの検出に適しています 一部の透明オブジェクト? 18 mm ねじ式シリンダ取り付け又は側面取り付けが可能? NPN PNP 出力? IP67 に適合しており、過酷な環境に適しています? 360 LED ステータスインジケータ?簡単に設置できる可視光スポット?ワンクリックでの距離設定、正確で高速?電気接続: m PCV ケーブルまたは M12 コネクタ拡散反射? 300 mm 検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4453) 202-4453? NPN NO NC M12 コネクタ、 RS 品番( 202-4454) 202-4454? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4455) 202-4455? PNP NO NC M12 コネクタ、 RS 品番 (: 202-4456) 202-4456偏光回帰反射? m の検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4457) 202-4457? NPN NO NC M12 コネクタ、 RS 品番 (: 202-4458) 202-4458? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4459) 202-4459? PNP NO NC M12 コネクタ、 RS 品番 (: 202-4460) 202-4460スルービーム反射? 20 の検出範囲?エミッタ、 PVC ケーブル、 RS 品番 (: 202-4461) 202-4461?エミッタ、 M12 コネクタ、 RS 品番 (: 202-4462) 202-4462?レシーバ、 NPN NO NC PVC ケーブル、 RS 品番 (: 202-4463) 202-4463?レシーバ、 NPN NO NC M12 コネクタ、 RS 品番 (: 202-4464) 202-4464?レシーバ、 PNP NO NC PVC ケーブル、 RS 品番 (: 202-4465) 202-4465?レシーバ、 PNP NO NC M12 コネクタ、 RS 品番 (: 202-4466) 202-4466 注意 :エミッタとレシーバはペアで使用する必要がありますバックグラウンドサプレッション 100 mm の検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4467) 202-4467? NPN NO NC M12 コネクタ、 RS 品番 (: 202-4469) 202-4469? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4470) 202-4470? PNP NO NC M12 コネクタ、 RS 品番 (: 202-4471) 202-4471用途産業オートメーション自動車原材料処理機械工学製薬業界エレベータ、ドア、 GatesRS Pro 光電センサを選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様センサーのスタイル = 円柱、矩形検出タイプ = バックグラウンドサプレッション検出範囲 = 0.1 m出力タイプ = NPN NONC電気的接続 = 2 mケーブル最大DC電圧 = 30V接続方式 = ケーブル: 2 mライトソース = 赤色ライトIP保護等級 = IP67電流 Max = 100 mA応答時間 = ≦0.5 ms動作温度 Min = -15℃代表規格 = CE Certified, UL Certified RoHS指令(10物質対応)対応
1個
11,980 税込13,178
7日以内出荷

RS Pro PSR シリーズ光電センサRS Pro PSR シリーズ光電センサは、製造工場のコンベアベルトなどの産業環境に不可欠な、経済的で信頼性の高いコンパクトな装置です。PSR シリーズでは、拡散反射、偏光回帰反射、ビーム反射、及びさまざまな検出範囲のバックグラウンド抑制を含む一連の検出タイプを提供しています。どのように機能するのですか?光電センサは非接触デバイスで、材料に関係なく物体の有無を検出します。センサは、光電レシーバで赤外線又は赤色光のビームを放射して、周囲の環境を評価したり、物体を検出したり、物体がないことを認識したりします。検出タイプ拡散反射偏光回帰反射スルービーム反射バックグラウンドサプレッション特長と利点?高光量の物体やの検出に適しています 一部の透明オブジェクト? 18 mm ねじ式シリンダ取り付け又は側面取り付けが可能? NPN PNP 出力? IP67 に適合しており、過酷な環境に適しています? 360 LED ステータスインジケータ?簡単に設置できる可視光スポット?ワンクリックでの距離設定、正確で高速?電気接続: m PCV ケーブルまたは M12 コネクタ拡散反射? 300 mm 検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4453) 202-4453? NPN NO NC M12 コネクタ、 RS 品番( 202-4454) 202-4454? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4455) 202-4455? PNP NO NC M12 コネクタ、 RS 品番 (: 202-4456) 202-4456偏光回帰反射? m の検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4457) 202-4457? NPN NO NC M12 コネクタ、 RS 品番 (: 202-4458) 202-4458? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4459) 202-4459? PNP NO NC M12 コネクタ、 RS 品番 (: 202-4460) 202-4460スルービーム反射? 20 の検出範囲?エミッタ、 PVC ケーブル、 RS 品番 (: 202-4461) 202-4461?エミッタ、 M12 コネクタ、 RS 品番 (: 202-4462) 202-4462?レシーバ、 NPN NO NC PVC ケーブル、 RS 品番 (: 202-4463) 202-4463?レシーバ、 NPN NO NC M12 コネクタ、 RS 品番 (: 202-4464) 202-4464?レシーバ、 PNP NO NC PVC ケーブル、 RS 品番 (: 202-4465) 202-4465?レシーバ、 PNP NO NC M12 コネクタ、 RS 品番 (: 202-4466) 202-4466 注意 :エミッタとレシーバはペアで使用する必要がありますバックグラウンドサプレッション 100 mm の検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4467) 202-4467? NPN NO NC M12 コネクタ、 RS 品番 (: 202-4469) 202-4469? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4470) 202-4470? PNP NO NC M12 コネクタ、 RS 品番 (: 202-4471) 202-4471用途産業オートメーション自動車原材料処理機械工学製薬業界エレベータ、ドア、 GatesRS Pro 光電センサを選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様センサーのスタイル = 円柱、矩形検出タイプ = スルービーム検出範囲 = 20 m出力タイプ = PNP NONCスイッチモード = 入光時 / 遮光時ON最大DC電圧 = 30V接続方式 = ケーブル: 2 mライトソース = 赤外線LEDIP保護等級 = IP67電流 Max = 100 mA応答時間 = ≧1 msシリーズ = PSR代表規格 = CE Certified, UL Certified RoHS指令(10物質対応)対応
1個
6,298 税込6,928
7日以内出荷

RS Pro PSR シリーズ光電センサRS Pro PSR シリーズ光電センサは、製造工場のコンベアベルトなどの産業環境に不可欠な、経済的で信頼性の高いコンパクトな装置です。PSR シリーズでは、拡散反射、偏光回帰反射、ビーム反射、及びさまざまな検出範囲のバックグラウンド抑制を含む一連の検出タイプを提供しています。どのように機能するのですか?光電センサは非接触デバイスで、材料に関係なく物体の有無を検出します。センサは、光電レシーバで赤外線又は赤色光のビームを放射して、周囲の環境を評価したり、物体を検出したり、物体がないことを認識したりします。検出タイプ拡散反射偏光回帰反射スルービーム反射バックグラウンドサプレッション特長と利点?高光量の物体やの検出に適しています 一部の透明オブジェクト? 18 mm ねじ式シリンダ取り付け又は側面取り付けが可能? NPN PNP 出力? IP67 に適合しており、過酷な環境に適しています? 360 LED ステータスインジケータ?簡単に設置できる可視光スポット?ワンクリックでの距離設定、正確で高速?電気接続: m PCV ケーブルまたは M12 コネクタ拡散反射? 300 mm 検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4453) 202-4453? NPN NO NC M12 コネクタ、 RS 品番( 202-4454) 202-4454? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4455) 202-4455? PNP NO NC M12 コネクタ、 RS 品番 (: 202-4456) 202-4456偏光回帰反射? m の検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4457) 202-4457? NPN NO NC M12 コネクタ、 RS 品番 (: 202-4458) 202-4458? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4459) 202-4459? PNP NO NC M12 コネクタ、 RS 品番 (: 202-4460) 202-4460スルービーム反射? 20 の検出範囲?エミッタ、 PVC ケーブル、 RS 品番 (: 202-4461) 202-4461?エミッタ、 M12 コネクタ、 RS 品番 (: 202-4462) 202-4462?レシーバ、 NPN NO NC PVC ケーブル、 RS 品番 (: 202-4463) 202-4463?レシーバ、 NPN NO NC M12 コネクタ、 RS 品番 (: 202-4464) 202-4464?レシーバ、 PNP NO NC PVC ケーブル、 RS 品番 (: 202-4465) 202-4465?レシーバ、 PNP NO NC M12 コネクタ、 RS 品番 (: 202-4466) 202-4466 注意 :エミッタとレシーバはペアで使用する必要がありますバックグラウンドサプレッション 100 mm の検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4467) 202-4467? NPN NO NC M12 コネクタ、 RS 品番 (: 202-4469) 202-4469? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4470) 202-4470? PNP NO NC M12 コネクタ、 RS 品番 (: 202-4471) 202-4471用途産業オートメーション自動車原材料処理機械工学製薬業界エレベータ、ドア、 GatesRS Pro 光電センサを選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様センサーのスタイル = 円柱、矩形検出タイプ = スルービーム検出範囲 = 20 m出力タイプ = 該当しません電気的接続 = 2 mケーブル最大DC電圧 = 30V接続方式 = ケーブル: 2 mライトソース = 赤外線LEDIP保護等級 = IP67電流 Max = 100 mA応答時間 = ≧1 ms動作温度 Min = -15℃代表規格 = CE Certified, UL Certified RoHS指令(10物質対応)対応
1個
3,998 税込4,398
7日以内出荷

RS Pro PSR シリーズ光電センサRS Pro PSR シリーズ光電センサは、製造工場のコンベアベルトなどの産業環境に不可欠な、経済的で信頼性の高いコンパクトな装置です。PSR シリーズでは、拡散反射、偏光回帰反射、ビーム反射、及びさまざまな検出範囲のバックグラウンド抑制を含む一連の検出タイプを提供しています。どのように機能するのですか?光電センサは非接触デバイスで、材料に関係なく物体の有無を検出します。センサは、光電レシーバで赤外線又は赤色光のビームを放射して、周囲の環境を評価したり、物体を検出したり、物体がないことを認識したりします。検出タイプ拡散反射偏光回帰反射スルービーム反射バックグラウンドサプレッション特長と利点?高光量の物体やの検出に適しています 一部の透明オブジェクト? 18 mm ねじ式シリンダ取り付け又は側面取り付けが可能? NPN PNP 出力? IP67 に適合しており、過酷な環境に適しています? 360 LED ステータスインジケータ?簡単に設置できる可視光スポット?ワンクリックでの距離設定、正確で高速?電気接続: m PCV ケーブルまたは M12 コネクタ拡散反射? 300 mm 検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4453) 202-4453? NPN NO NC M12 コネクタ、 RS 品番( 202-4454) 202-4454? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4455) 202-4455? PNP NO NC M12 コネクタ、 RS 品番 (: 202-4456) 202-4456偏光回帰反射? m の検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4457) 202-4457? NPN NO NC M12 コネクタ、 RS 品番 (: 202-4458) 202-4458? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4459) 202-4459? PNP NO NC M12 コネクタ、 RS 品番 (: 202-4460) 202-4460スルービーム反射? 20 の検出範囲?エミッタ、 PVC ケーブル、 RS 品番 (: 202-4461) 202-4461?エミッタ、 M12 コネクタ、 RS 品番 (: 202-4462) 202-4462?レシーバ、 NPN NO NC PVC ケーブル、 RS 品番 (: 202-4463) 202-4463?レシーバ、 NPN NO NC M12 コネクタ、 RS 品番 (: 202-4464) 202-4464?レシーバ、 PNP NO NC PVC ケーブル、 RS 品番 (: 202-4465) 202-4465?レシーバ、 PNP NO NC M12 コネクタ、 RS 品番 (: 202-4466) 202-4466 注意 :エミッタとレシーバはペアで使用する必要がありますバックグラウンドサプレッション 100 mm の検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4467) 202-4467? NPN NO NC M12 コネクタ、 RS 品番 (: 202-4469) 202-4469? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4470) 202-4470? PNP NO NC M12 コネクタ、 RS 品番 (: 202-4471) 202-4471用途産業オートメーション自動車原材料処理機械工学製薬業界エレベータ、ドア、 GatesRS Pro 光電センサを選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様センサーのスタイル = 円柱、矩形検出タイプ = 偏光回帰反射検出範囲 = 3 m出力タイプ = PNP NONCスイッチモード = 入光時 / 遮光時ON最大DC電圧 = 30V接続方式 = M12コネクタライトソース = 赤色ライトIP保護等級 = IP67電流 Max = 100 mA応答時間 = ≧1 ms材質 = ABS代表規格 = CE Certified, UL Certified RoHS指令(10物質対応)対応
1個
9,698 税込10,668
7日以内出荷

RS Pro PSR シリーズ光電センサRS Pro PSR シリーズ光電センサは、製造工場のコンベアベルトなどの産業環境に不可欠な、経済的で信頼性の高いコンパクトな装置です。PSR シリーズでは、拡散反射、偏光回帰反射、ビーム反射、及びさまざまな検出範囲のバックグラウンド抑制を含む一連の検出タイプを提供しています。どのように機能するのですか?光電センサは非接触デバイスで、材料に関係なく物体の有無を検出します。センサは、光電レシーバで赤外線又は赤色光のビームを放射して、周囲の環境を評価したり、物体を検出したり、物体がないことを認識したりします。検出タイプ拡散反射偏光回帰反射スルービーム反射バックグラウンドサプレッション特長と利点?高光量の物体やの検出に適しています 一部の透明オブジェクト? 18 mm ねじ式シリンダ取り付け又は側面取り付けが可能? NPN PNP 出力? IP67 に適合しており、過酷な環境に適しています? 360 LED ステータスインジケータ?簡単に設置できる可視光スポット?ワンクリックでの距離設定、正確で高速?電気接続: m PCV ケーブルまたは M12 コネクタ拡散反射? 300 mm 検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4453) 202-4453? NPN NO NC M12 コネクタ、 RS 品番( 202-4454) 202-4454? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4455) 202-4455? PNP NO NC M12 コネクタ、 RS 品番 (: 202-4456) 202-4456偏光回帰反射? m の検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4457) 202-4457? NPN NO NC M12 コネクタ、 RS 品番 (: 202-4458) 202-4458? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4459) 202-4459? PNP NO NC M12 コネクタ、 RS 品番 (: 202-4460) 202-4460スルービーム反射? 20 の検出範囲?エミッタ、 PVC ケーブル、 RS 品番 (: 202-4461) 202-4461?エミッタ、 M12 コネクタ、 RS 品番 (: 202-4462) 202-4462?レシーバ、 NPN NO NC PVC ケーブル、 RS 品番 (: 202-4463) 202-4463?レシーバ、 NPN NO NC M12 コネクタ、 RS 品番 (: 202-4464) 202-4464?レシーバ、 PNP NO NC PVC ケーブル、 RS 品番 (: 202-4465) 202-4465?レシーバ、 PNP NO NC M12 コネクタ、 RS 品番 (: 202-4466) 202-4466 注意 :エミッタとレシーバはペアで使用する必要がありますバックグラウンドサプレッション 100 mm の検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4467) 202-4467? NPN NO NC M12 コネクタ、 RS 品番 (: 202-4469) 202-4469? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4470) 202-4470? PNP NO NC M12 コネクタ、 RS 品番 (: 202-4471) 202-4471用途産業オートメーション自動車原材料処理機械工学製薬業界エレベータ、ドア、 GatesRS Pro 光電センサを選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様センサーのスタイル = 円柱、矩形検出タイプ = 拡散反射検出範囲 = 0.3 m出力タイプ = PNP NONCスイッチモード = 入光時 / 遮光時ON最大DC電圧 = 30V接続方式 = ケーブル: 2 mライトソース = 赤色ライトIP保護等級 = IP67電流 Max = 100 mA応答時間 = ≧1 ms動作温度 Min = -15℃代表規格 = CE Certified, UL Certified RoHS指令(10物質対応)対応
1個
8,498 税込9,348
7日以内出荷

1袋(10個)
1,298 税込1,428
7日以内出荷
バリエーション一覧へ (6種類の商品があります)

RS PRO 10 Pole Jumper LinkFrom RS PRO a high-quality jumper link designed for use with Optocouplers. This jumper link is male with a straight orientation, has 10 contact poles, 6.1mm pitch and a voltage rating of 630V.Also known as;. Side insert bridge . Short circuit platesFeatures and Benefits. 10 Poles . Operating Temperature -40℃ to 105℃ . Insulating material: PA66 . Insert Material: Copper alloy/ Tin platedSpecification. Approvals: UL IEC . Dimension A: 54.9 mm . Dimension B: 60.4 mm . Insulation withstands voltage 2000 Vac/1 min . Voltage: 630 V . Colour: Grey . Amperage: 32 ampsCompatible Optocouplers. RE-0014, RE-0504, RE-0514, RE-0554, RE-0564, RE-2604, RE-2614 and RE-2674ApplicationsRS PRO jumper links are used with Optocouplers in a wide range of applications such as;. Communications equipment . Process automation . Machine controlsWhy would you choose RS PRO .RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards and only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様タイプ = Jumper Link極数 = 10ピッチ = 6.1mmオス/メス = オス色 = ベージュ行数 = 1幅 = 60.4mmシリーズ = RS Proコンタクト材質 = 銅合金表面処理:コンタクト = 錫方向 = ストレート RoHS指令(10物質対応)対応
1個
969 税込1,066
7日以内出荷

RS PRO 2 Pole Jumper LinkFrom RS PRO a high-quality jumper link designed for use with Optocouplers. This jumper link is male with a straight orientation, has two contact poles, 6.1mm pitch and a voltage rating of 1000 V.Also known as;. Side insert bridge . Short circuit platesFeatures and Benefits. Poles 2 . Operating Temperature -25℃ to 60℃ . Storage Temperature -40℃ to 70℃ . Insulating material PASpecification. Approvals: UL IEC . Dimension: 6.1mm x (P-1) +5.5 . Voltage: 1000 V . Colour: Grey . Amperage: 32 ampsCompatible Optocouplers. RE-0014, RE-0504, RE-0514, RE-0554, RE-0564, RE-2604, RE-2614 and RE-2674ApplicationsRS PRO jumper links are used with Optocouplers in a wide range of applications such as;. Communications equipment . Process automation . Machine controlsWhy would you choose RS PRO .RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards and only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様タイプ = Jumper Link極数 = 2ピッチ = 6.1mmオス/メス = オス色 = ベージュ行数 = 1幅 = 6.1mmシリーズ = RS Proコンタクト材質 = 銅合金表面処理:コンタクト = 錫方向 = ストレート RoHS指令(10物質対応)対応
1個
409 税込450
7日以内出荷

RS PRO Circular Connector Dust CapIntroducing a sealing dust cap compatible with RS PRO ST12 series In-line cable connectors and panel mount connectors. This threaded metal sealing cap is the ideal solution when it comes to protecting circular connectors against live circuits when they are not in use.Why would you need this protective cap.Circular connectors have exposed terminals so protection from moisture and other possible contaminants is strongly advised. Dust caps are the perfect accessory to protect the socket & plug connectors from damage and offer a tight seal to repel dust and particles.Features and Benefits. Protective cover . Gender: Female . Material: Zinc Alloy . Finish: Nickel plating . Protection against live circuits . Shields from dirt and dust . Used with the ST12 series male and female circular connectors . IP67Compatible with ST12 series Industrial Circular Connectors. ST1211 Inline Cable Connectors . ST1212 Panel Mount Connectors . ST1213 Panel Mount ConnectorsApplicationsRS PRO circular connector dust caps are used in conjunction with cable mount connectors in applications such as;. Factory and Industrial Automation . Manufacturing . Process Control . Industrial networking . Measurement and instrumentationWhy would you choose RS PRO.RS PRO, the own brand of RS Components, offers an unbeatable range of products across all industries with quality you can trust. Our products are audited against demanding international standards, inspected for durability and consistency, and tested by leading engineers. Only when products have been through this process are they backed by our seal of approval. By providing quality that can be trusted on a choice of over 65,000 products across all technologies we make RS PRO your smart choice.
仕様オス/メス = メスシリーズ = ST12IP保護等級 = IP67材質 = 亜鉛合金コードの有無 = あり表面処理 = ニッケル色 = 黒 RoHS指令(10物質対応)対応
1個
979 税込1,077
7日以内出荷

材料 = ビスコース, ウール。長さ = 1m。幅 = 500mm。厚さ = 3mm。密度 = 250kg/m3。カラー = 白。。RS PRO Viscose, Wool Felt Sheet, 1 m x 500 mm x 3 mmWhen you need a medium-density material for construction tasks such as filtration or absorption, turn to this white felt sheet from RS PRO. It measures 1 m in length and 500 mm in width and has a thickness of 3 mm. The sheet contains a mixture of 70% wool and 30% viscose. Its made by condensing and pressing these fibres together to a density of 250 kg/m3, making it durable and resistant to sound and temperature. As part of the RS PRO series, its been tested for quality and reliability. It meets British Standard 4060 for pressed wool felts. Youll find this felt sheet useful for a variety of applications. Its commonly used for cladding, sealing, absorption and filtration in building construction, and its often used in acoustic rooms thanks to its sound absorption properties.Features and Benefits. Felt sheet . White in colour . Made from 70% wool and 30% viscose . Length of 1 m . Width of 500 mm . Thickness of 3 mm . Density of 250 kg/m3 . Meets British Standard 4060 for pressed wool feltsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
1個
7,098 税込7,808
7日以内出荷

材料 = ビスコース, ウール。長さ = 1m。幅 = 500mm。厚さ = 6mm。密度 = 250kg/m3。カラー = 白。。RS PRO Viscose, Wool Felt Sheet, 1 m x 500 mm x 6 mmIf you need a medium-density felt sheet for applications such as filtration, absorption, cladding and sealing, turn to this option from RS PRO. A popular choice in construction settings, this sheet can be easily cut into shape without any fraying as its fibres have been matted, condensed and pressed together. Made of 70% wool and 30% viscose, this sheet has a density of 250 kg/m3 and a thickness of 6 mm. Its manufactured to comply with British Standard 4060 for pressed wool felts. The rolls are a metre long, white in colour and 500 mm wide. As part of the RS PRO series, this felt sheet is extensively tested for quality and consistency. Durable and versatile, the sheet is an ideal choice for acoustic rooms as it offers excellent resistance to sound and temperature.Features and Benefits. RS PRO felt sheets . Made from a mixture of viscose (30%) and wool (70%) . White in colour . Length of 1 m . Width of 500 mm . Thickness of 6 mm . Density of 250 kg/m3 . Manufactured to comply with British Standard 4060 for pressed wool feltsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
1個
4,998 税込5,498
7日以内出荷

材料 = ビスコース, ウール。長さ = 1m。幅 = 500mm。厚さ = 12.5mm。密度 = 250kg/m3。カラー = 白。。RS PRO Viscose, Wool Felt Sheet, 1 m x 500 mm x 12.5 mmThis medium-density felt sheet from RS PRO is a practical choice for filtration, absorption, cladding and sealing applications across a range of construction settings. A mixture of wool (70%) and viscose (30%), the sheet is made by matting, condensing and pressing fibres together. This allows it to be cut to shape easily without any fraying. Manufactured to comply with British Standard 4060 for pressed wool felts, this felt sheet has a density of 250 kg/m3 and a thickness of 12.5 mm. The metre-long rolls are white in colour and are 500 mm wide. As part of the RS PRO series, the felt sheet is stringently tested for quality and consistency. Durable and versatile, the sheet is an excellent choice for acoustic rooms as it offers excellent resistance to both temperature and sound.Features and Benefits. RS PRO felt sheets . Made from a mixture of viscose (30%) and wool (70%) . White in colour . Length of 1 m . Width of 500 mm . Thickness of 12.5 mm . Density of 250 kg/m3 . Manufactured to comply with British Standard 4060 for pressed wool feltsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
1個
28,980 税込31,878
7日以内出荷

RS Pro 温度コントローラRS Pro PID 温度コントローラは、 J タイプ熱電対入力と 2 つのリレー SSR 出力を備えています。4 桁ディスプレイを備え、コントローラサイズは 96 x 96 mm です。230 V ac 電源電圧で動作します。特長と利点 動作温度範囲: 0 ° C ~ 50 ° C 熱電対( TC ): J 、( IEC 584.1 )( ITS90 )入力 制御出力:リレー( 5A @ 250VV (抵抗負荷時)) SSR ドライバ出力(最大 50mA 、最大 18VZ オン / オフまたは時間比例操作 湿度 :0 ~ 90% RH ( 結露しないこと ) 調整可能なセットオフセット値 オン / オフ制御用 DIP スイッチによる調整可能な制御時間 オン / オフ制御用 DIP スイッチによる可変ヒステリシス値認定 IP20 等級 - ユニット背面 IP65 等級 - ユニットの前面 CE認定
仕様出力タイプ = リレー、SSR電源電圧 = 230 V acサイズ = 96 x 96mm入力数 = 1出力数 = 2動作温度 Min = 0℃動作温度 Max = +50℃温度範囲 = 0→ 50 ° C 、 0→ 800 ° Cディスプレイのタイプ = 7 桁IP保護等級 = IP20、IP65入力方式 = Jタイプ熱電対 RoHS指令(10物質対応)対応
1個
47,980 税込52,778
7日以内出荷

RS PRO Circular Connector Dust CapsIntroducing a sealing dust cap compatible with RS PRO ST1210 cable mount connectors. This cap is the ideal solution when it comes to protecting cable mount connectors against live circuits when they are not in use but also shields from dust and dirt.Why would you need this protective cap.Circular connectors have exposed terminals so protection from moisture and other possible contaminants is strongly advised. Dust caps are the perfect accessory to protect the socket & plug connectors from damage and offer a tight seal to repel dust and particles.Features and Benefits. Protective cover . Gender: Male . Material: Zinc Alloy . Finish: Nickel plating . Protection against live circuits . Shields from dirt and dust . Link chain . Internal threads and are used with ST1210 series circular connectors . IP67Compatible with ST1210 series cable mount connectors Male Plug: RS stock no: (206-5259) 206-5259, (206-5260) 206-5260, (206-5261) 206-5261, (206-5262) 206-5262, (206-5263) 206-5263, (206-5264) 206-5264 & (206-5265) 206-5265 Female Socket: RS stock no: (206-5266) 206-5266, (206-5268) 206-5268, (206-5269) 206-5269, (206-5270) 206-5270,( 206-5271) 206-5271, (206-5272) 206-5272 & (206-5274) 206-5274ApplicationsRS PRO circular connector dust caps are used in conjunction with cable mount connectors in applications such as;. Factory and Industrial Automation . Manufacturing . Process Control . Industrial networking . Measurement and instrumentationWhy would you choose RS PRO.RS PRO, the own brand of RS Components, offers an unbeatable range of products across all industries with quality you can trust. Our products are audited against demanding international standards, inspected for durability and consistency, and tested by leading engineers. Only when products have been through this process are they backed by our seal of approval. By providing quality that can be trusted on a choice of over 65,000 products across all technologies we make RS PRO your smart choice.
仕様オス/メス = オスシリーズ = ST12IP保護等級 = IP67材質 = 亜鉛合金コードの有無 = あり表面処理 = ニッケル色 = 黒 RoHS指令(10物質対応)対応
1個
1,098 税込1,208
7日以内出荷

RS Pro PSE シリーズ光電RS Pro PSE シリーズ光電センサは、製造工場でのコンベヤベルトなどの産業環境に不可欠な、経済的で信頼性の高いコンパクトなデバイスです。PSE 製品は、拡散反射、偏光回帰反射、ビーム反射、バックグラウンド抑制などの検出タイプを取り揃えており、さまざまな検出範囲に対応しています。どのように機能するのですか?光電センサは非接触デバイスで、材料に関係なく物体の有無を検出します。センサは、光電レシーバで赤外線又は赤色光のビームを放射して、周囲の環境を評価したり、物体を検出したり、物体がないことを認識したりします。検出タイプ?拡散反射?偏光回帰反射?スルービーム反射?バックグラウンドサプレッション特長と利点?ユニバーサルハウジングは、さまざまなタイプのセンサの代替品として最適? IP67 に適合しており、過酷な環境に適しています?ワンクリックでの距離設定、正確で高速?高光量の物体やの検出に適しています 一部のトランス親オブジェクト? NO NC は切り替え可能です?電気接続: PCV ケーブルまたは M8 コネクタ拡散反射? m 100 mm 300 mm の検出範囲? m NPN NO NC PVC ケーブル、 RS 品番( 202-4424) 202-4424? m NPN NO NC M8 コネクタ、 RS 品番 (: 202-4425) 202-4425? m PNP NO NC PVC ケーブル、 RS 品番 (: 202-4426) 202-4426? m PNP NO NC M8 コネクタ、 RS 品番 (: 202-4427) 202-4427? 100 mm NPN NO NC PVC ケーブル、 RS 品番 (: 202-4428) 202-4428? 100 mm NPN NO NC M8 コネクタ、 RS 品番( 202-4429) 202-4429? 100 mm PNP NO NC PVC ケーブル RS 品番 (: 202-4431) 202-4431? 100 mm PNP NO NC M8 コネクタ、 RS 品番 (: 202-4432) 202-4432? 300 mm NPN NO NC PVC ケーブル、 RS 品番 (: 202-4433) 202-4433? 300 mm NPN NO NC M8 コネクタ、 RS 品番 (: 202-4434) 202-4434? 300 mm PNP NO NC PVC ケーブル、 RS 品番 (: 202-4435) 202-4435? 300 mm PNP NO NC M8 コネクタ、 RS 品番 (: 202-4436) 202-4436偏光回帰反射? m 検出範囲? NPN NO NC M8 コネクタ、 RS 品番 (: 202-4437) 202-4437? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4438) 202-4438? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4439) 202-4439? PNP NO NC M8 コネクタ、 RS 品番 (: 202-4440) 202-4440スルービーム反射? 10 の検出範囲?レシーバ、 NPN NO NC PVC ケーブル、 RS 品番 (: 202-4441) 202-4441?レシーバ、 NPN NO NC M8 コネクタ、 RS 品番( 202-4442) 202-4442?レシーバ、 PNP NO NC PVC ケーブル、 RS 品番 (: 202-4443) 202-4443?レシーバ、 PNP NO NC M8 コネクタ、 RS 品番 (: 202-4444) 202-4444?エミッタ、 PVC ケーブル、 RS 品番( 202-4445) 202-4445?エミッタ、 M8 コネクタ、 RS 品番 (: 202-4447) 202-4447 注意 :エミッタとレシーバはペアで使用する必要があります背景抑制 350 mm の検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4448) 202-4448? NPN NO NC M8 コネクタ、 RS 品番 (: 202-4449) 202-4449? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4450) 202-4450? PNP NO NC M8 コネクタ、 RS 品番 (: 202-4451) 202-4451用途? 産業オートメーション? 自動車? マテハン?機械工学? 製薬業界?エレベータ、ドア、 GatesRS Pro 光電センサを選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様センサーのスタイル = ブロック形検出タイプ = バックグラウンドサプレッション検出範囲 = 0.35 m出力タイプ = PNP NONCスイッチモード = 入光時 / 遮光時ON最大DC電圧 = 30V接続方式 = ケーブル: 2 mライトソース = 赤色ライトIP保護等級 = IP67電流 Max = 100 mA応答時間 = 3.5 ms動作温度 Min = -25℃代表規格 = CE RoHS指令(10物質対応)対応
1個
9,898 税込10,888
7日以内出荷

RS Pro PSE シリーズ光電RS Pro PSE シリーズ光電センサは、製造工場でのコンベヤベルトなどの産業環境に不可欠な、経済的で信頼性の高いコンパクトなデバイスです。PSE 製品は、拡散反射、偏光回帰反射、ビーム反射、バックグラウンド抑制などの検出タイプを取り揃えており、さまざまな検出範囲に対応しています。どのように機能するのですか?光電センサは非接触デバイスで、材料に関係なく物体の有無を検出します。センサは、光電レシーバで赤外線又は赤色光のビームを放射して、周囲の環境を評価したり、物体を検出したり、物体がないことを認識したりします。検出タイプ?拡散反射?偏光回帰反射?スルービーム反射?バックグラウンドサプレッション特長と利点?ユニバーサルハウジングは、さまざまなタイプのセンサの代替品として最適? IP67 に適合しており、過酷な環境に適しています?ワンクリックでの距離設定、正確で高速?高光量の物体やの検出に適しています 一部のトランス親オブジェクト? NO NC は切り替え可能です?電気接続: PCV ケーブルまたは M8 コネクタ拡散反射? m 100 mm 300 mm の検出範囲? m NPN NO NC PVC ケーブル、 RS 品番( 202-4424) 202-4424? m NPN NO NC M8 コネクタ、 RS 品番 (: 202-4425) 202-4425? m PNP NO NC PVC ケーブル、 RS 品番 (: 202-4426) 202-4426? m PNP NO NC M8 コネクタ、 RS 品番 (: 202-4427) 202-4427? 100 mm NPN NO NC PVC ケーブル、 RS 品番 (: 202-4428) 202-4428? 100 mm NPN NO NC M8 コネクタ、 RS 品番( 202-4429) 202-4429? 100 mm PNP NO NC PVC ケーブル RS 品番 (: 202-4431) 202-4431? 100 mm PNP NO NC M8 コネクタ、 RS 品番 (: 202-4432) 202-4432? 300 mm NPN NO NC PVC ケーブル、 RS 品番 (: 202-4433) 202-4433? 300 mm NPN NO NC M8 コネクタ、 RS 品番 (: 202-4434) 202-4434? 300 mm PNP NO NC PVC ケーブル、 RS 品番 (: 202-4435) 202-4435? 300 mm PNP NO NC M8 コネクタ、 RS 品番 (: 202-4436) 202-4436偏光回帰反射? m 検出範囲? NPN NO NC M8 コネクタ、 RS 品番 (: 202-4437) 202-4437? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4438) 202-4438? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4439) 202-4439? PNP NO NC M8 コネクタ、 RS 品番 (: 202-4440) 202-4440スルービーム反射? 10 の検出範囲?レシーバ、 NPN NO NC PVC ケーブル、 RS 品番 (: 202-4441) 202-4441?レシーバ、 NPN NO NC M8 コネクタ、 RS 品番( 202-4442) 202-4442?レシーバ、 PNP NO NC PVC ケーブル、 RS 品番 (: 202-4443) 202-4443?レシーバ、 PNP NO NC M8 コネクタ、 RS 品番 (: 202-4444) 202-4444?エミッタ、 PVC ケーブル、 RS 品番( 202-4445) 202-4445?エミッタ、 M8 コネクタ、 RS 品番 (: 202-4447) 202-4447 注意 :エミッタとレシーバはペアで使用する必要があります背景抑制 350 mm の検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4448) 202-4448? NPN NO NC M8 コネクタ、 RS 品番 (: 202-4449) 202-4449? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4450) 202-4450? PNP NO NC M8 コネクタ、 RS 品番 (: 202-4451) 202-4451用途? 産業オートメーション? 自動車? マテハン?機械工学? 製薬業界?エレベータ、ドア、 GatesRS Pro 光電センサを選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様センサーのスタイル = ブロック形検出タイプ = スルービーム検出範囲 = 4 m出力タイプ = PNP NONCスイッチモード = 入光時 / 遮光時ON最大DC電圧 = 30V接続方式 = ケーブル: 2 mライトソース = 赤色ライトIP保護等級 = IP67電流 Max = 200 mA応答時間 = ≧1 ms動作温度 Min = -25℃代表規格 = CE RoHS指令(10物質対応)対応
1個
5,798 税込6,378
7日以内出荷

RS Pro PSE シリーズ光電RS Pro PSE シリーズ光電センサは、製造工場でのコンベヤベルトなどの産業環境に不可欠な、経済的で信頼性の高いコンパクトなデバイスです。PSE 製品は、拡散反射、偏光回帰反射、ビーム反射、バックグラウンド抑制などの検出タイプを取り揃えており、さまざまな検出範囲に対応しています。どのように機能するのですか?光電センサは非接触デバイスで、材料に関係なく物体の有無を検出します。センサは、光電レシーバで赤外線又は赤色光のビームを放射して、周囲の環境を評価したり、物体を検出したり、物体がないことを認識したりします。検出タイプ?拡散反射?偏光回帰反射?スルービーム反射?バックグラウンドサプレッション特長と利点?ユニバーサルハウジングは、さまざまなタイプのセンサの代替品として最適? IP67 に適合しており、過酷な環境に適しています?ワンクリックでの距離設定、正確で高速?高光量の物体やの検出に適しています 一部のトランス親オブジェクト? NO NC は切り替え可能です?電気接続: PCV ケーブルまたは M8 コネクタ拡散反射? m 100 mm 300 mm の検出範囲? m NPN NO NC PVC ケーブル、 RS 品番( 202-4424) 202-4424? m NPN NO NC M8 コネクタ、 RS 品番 (: 202-4425) 202-4425? m PNP NO NC PVC ケーブル、 RS 品番 (: 202-4426) 202-4426? m PNP NO NC M8 コネクタ、 RS 品番 (: 202-4427) 202-4427? 100 mm NPN NO NC PVC ケーブル、 RS 品番 (: 202-4428) 202-4428? 100 mm NPN NO NC M8 コネクタ、 RS 品番( 202-4429) 202-4429? 100 mm PNP NO NC PVC ケーブル RS 品番 (: 202-4431) 202-4431? 100 mm PNP NO NC M8 コネクタ、 RS 品番 (: 202-4432) 202-4432? 300 mm NPN NO NC PVC ケーブル、 RS 品番 (: 202-4433) 202-4433? 300 mm NPN NO NC M8 コネクタ、 RS 品番 (: 202-4434) 202-4434? 300 mm PNP NO NC PVC ケーブル、 RS 品番 (: 202-4435) 202-4435? 300 mm PNP NO NC M8 コネクタ、 RS 品番 (: 202-4436) 202-4436偏光回帰反射? m 検出範囲? NPN NO NC M8 コネクタ、 RS 品番 (: 202-4437) 202-4437? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4438) 202-4438? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4439) 202-4439? PNP NO NC M8 コネクタ、 RS 品番 (: 202-4440) 202-4440スルービーム反射? 10 の検出範囲?レシーバ、 NPN NO NC PVC ケーブル、 RS 品番 (: 202-4441) 202-4441?レシーバ、 NPN NO NC M8 コネクタ、 RS 品番( 202-4442) 202-4442?レシーバ、 PNP NO NC PVC ケーブル、 RS 品番 (: 202-4443) 202-4443?レシーバ、 PNP NO NC M8 コネクタ、 RS 品番 (: 202-4444) 202-4444?エミッタ、 PVC ケーブル、 RS 品番( 202-4445) 202-4445?エミッタ、 M8 コネクタ、 RS 品番 (: 202-4447) 202-4447 注意 :エミッタとレシーバはペアで使用する必要があります背景抑制 350 mm の検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4448) 202-4448? NPN NO NC M8 コネクタ、 RS 品番 (: 202-4449) 202-4449? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4450) 202-4450? PNP NO NC M8 コネクタ、 RS 品番 (: 202-4451) 202-4451用途? 産業オートメーション? 自動車? マテハン?機械工学? 製薬業界?エレベータ、ドア、 GatesRS Pro 光電センサを選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様センサーのスタイル = ブロック形検出タイプ = 透過型検出範囲 = 10 m出力タイプ = NPN NONCスイッチモード = 入光時 / 遮光時ON最大DC電圧 = 30V接続方式 = ケーブル: 2 mライトソース = 赤色ライトIP保護等級 = IP67電流 Max = 200 mA応答時間 = ≧1 ms動作温度 Min = -25℃代表規格 = CE RoHS指令(10物質対応)対応
1個
7,198 税込7,918
7日以内出荷

RS Pro PSE シリーズ光電RS Pro PSE シリーズ光電センサは、製造工場でのコンベヤベルトなどの産業環境に不可欠な、経済的で信頼性の高いコンパクトなデバイスです。PSE 製品は、拡散反射、偏光回帰反射、ビーム反射、バックグラウンド抑制などの検出タイプを取り揃えており、さまざまな検出範囲に対応しています。どのように機能するのですか?光電センサは非接触デバイスで、材料に関係なく物体の有無を検出します。センサは、光電レシーバで赤外線又は赤色光のビームを放射して、周囲の環境を評価したり、物体を検出したり、物体がないことを認識したりします。検出タイプ?拡散反射?偏光回帰反射?スルービーム反射?バックグラウンドサプレッション特長と利点?ユニバーサルハウジングは、さまざまなタイプのセンサの代替品として最適? IP67 に適合しており、過酷な環境に適しています?ワンクリックでの距離設定、正確で高速?高光量の物体やの検出に適しています 一部のトランス親オブジェクト? NO NC は切り替え可能です?電気接続: PCV ケーブルまたは M8 コネクタ拡散反射? m 100 mm 300 mm の検出範囲? m NPN NO NC PVC ケーブル、 RS 品番( 202-4424) 202-4424? m NPN NO NC M8 コネクタ、 RS 品番 (: 202-4425) 202-4425? m PNP NO NC PVC ケーブル、 RS 品番 (: 202-4426) 202-4426? m PNP NO NC M8 コネクタ、 RS 品番 (: 202-4427) 202-4427? 100 mm NPN NO NC PVC ケーブル、 RS 品番 (: 202-4428) 202-4428? 100 mm NPN NO NC M8 コネクタ、 RS 品番( 202-4429) 202-4429? 100 mm PNP NO NC PVC ケーブル RS 品番 (: 202-4431) 202-4431? 100 mm PNP NO NC M8 コネクタ、 RS 品番 (: 202-4432) 202-4432? 300 mm NPN NO NC PVC ケーブル、 RS 品番 (: 202-4433) 202-4433? 300 mm NPN NO NC M8 コネクタ、 RS 品番 (: 202-4434) 202-4434? 300 mm PNP NO NC PVC ケーブル、 RS 品番 (: 202-4435) 202-4435? 300 mm PNP NO NC M8 コネクタ、 RS 品番 (: 202-4436) 202-4436偏光回帰反射? m 検出範囲? NPN NO NC M8 コネクタ、 RS 品番 (: 202-4437) 202-4437? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4438) 202-4438? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4439) 202-4439? PNP NO NC M8 コネクタ、 RS 品番 (: 202-4440) 202-4440スルービーム反射? 10 の検出範囲?レシーバ、 NPN NO NC PVC ケーブル、 RS 品番 (: 202-4441) 202-4441?レシーバ、 NPN NO NC M8 コネクタ、 RS 品番( 202-4442) 202-4442?レシーバ、 PNP NO NC PVC ケーブル、 RS 品番 (: 202-4443) 202-4443?レシーバ、 PNP NO NC M8 コネクタ、 RS 品番 (: 202-4444) 202-4444?エミッタ、 PVC ケーブル、 RS 品番( 202-4445) 202-4445?エミッタ、 M8 コネクタ、 RS 品番 (: 202-4447) 202-4447 注意 :エミッタとレシーバはペアで使用する必要があります背景抑制 350 mm の検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4448) 202-4448? NPN NO NC M8 コネクタ、 RS 品番 (: 202-4449) 202-4449? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4450) 202-4450? PNP NO NC M8 コネクタ、 RS 品番 (: 202-4451) 202-4451用途? 産業オートメーション? 自動車? マテハン?機械工学? 製薬業界?エレベータ、ドア、 GatesRS Pro 光電センサを選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様センサーのスタイル = ブロック形検出タイプ = 偏光回帰反射検出範囲 = 4 m出力タイプ = PNP NONCスイッチモード = 入光時 / 遮光時ON最大DC電圧 = 30V接続方式 = M8コネクタライトソース = 赤色ライトIP保護等級 = IP67電流 Max = 200 mA応答時間 = ≧1 ms動作温度 Min = -25℃代表規格 = CE RoHS指令(10物質対応)対応
1個
10,980 税込12,078
7日以内出荷

RS Pro PSE シリーズ光電RS Pro PSE シリーズ光電センサは、製造工場でのコンベヤベルトなどの産業環境に不可欠な、経済的で信頼性の高いコンパクトなデバイスです。PSE 製品は、拡散反射、偏光回帰反射、ビーム反射、バックグラウンド抑制などの検出タイプを取り揃えており、さまざまな検出範囲に対応しています。どのように機能するのですか?光電センサは非接触デバイスで、材料に関係なく物体の有無を検出します。センサは、光電レシーバで赤外線又は赤色光のビームを放射して、周囲の環境を評価したり、物体を検出したり、物体がないことを認識したりします。検出タイプ?拡散反射?偏光回帰反射?スルービーム反射?バックグラウンドサプレッション特長と利点?ユニバーサルハウジングは、さまざまなタイプのセンサの代替品として最適? IP67 に適合しており、過酷な環境に適しています?ワンクリックでの距離設定、正確で高速?高光量の物体やの検出に適しています 一部のトランス親オブジェクト? NO NC は切り替え可能です?電気接続: PCV ケーブルまたは M8 コネクタ拡散反射? m 100 mm 300 mm の検出範囲? m NPN NO NC PVC ケーブル、 RS 品番( 202-4424) 202-4424? m NPN NO NC M8 コネクタ、 RS 品番 (: 202-4425) 202-4425? m PNP NO NC PVC ケーブル、 RS 品番 (: 202-4426) 202-4426? m PNP NO NC M8 コネクタ、 RS 品番 (: 202-4427) 202-4427? 100 mm NPN NO NC PVC ケーブル、 RS 品番 (: 202-4428) 202-4428? 100 mm NPN NO NC M8 コネクタ、 RS 品番( 202-4429) 202-4429? 100 mm PNP NO NC PVC ケーブル RS 品番 (: 202-4431) 202-4431? 100 mm PNP NO NC M8 コネクタ、 RS 品番 (: 202-4432) 202-4432? 300 mm NPN NO NC PVC ケーブル、 RS 品番 (: 202-4433) 202-4433? 300 mm NPN NO NC M8 コネクタ、 RS 品番 (: 202-4434) 202-4434? 300 mm PNP NO NC PVC ケーブル、 RS 品番 (: 202-4435) 202-4435? 300 mm PNP NO NC M8 コネクタ、 RS 品番 (: 202-4436) 202-4436偏光回帰反射? m 検出範囲? NPN NO NC M8 コネクタ、 RS 品番 (: 202-4437) 202-4437? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4438) 202-4438? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4439) 202-4439? PNP NO NC M8 コネクタ、 RS 品番 (: 202-4440) 202-4440スルービーム反射? 10 の検出範囲?レシーバ、 NPN NO NC PVC ケーブル、 RS 品番 (: 202-4441) 202-4441?レシーバ、 NPN NO NC M8 コネクタ、 RS 品番( 202-4442) 202-4442?レシーバ、 PNP NO NC PVC ケーブル、 RS 品番 (: 202-4443) 202-4443?レシーバ、 PNP NO NC M8 コネクタ、 RS 品番 (: 202-4444) 202-4444?エミッタ、 PVC ケーブル、 RS 品番( 202-4445) 202-4445?エミッタ、 M8 コネクタ、 RS 品番 (: 202-4447) 202-4447 注意 :エミッタとレシーバはペアで使用する必要があります背景抑制 350 mm の検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4448) 202-4448? NPN NO NC M8 コネクタ、 RS 品番 (: 202-4449) 202-4449? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4450) 202-4450? PNP NO NC M8 コネクタ、 RS 品番 (: 202-4451) 202-4451用途? 産業オートメーション? 自動車? マテハン?機械工学? 製薬業界?エレベータ、ドア、 GatesRS Pro 光電センサを選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様センサーのスタイル = ブロック形検出タイプ = 偏光回帰反射検出範囲 = 4 m出力タイプ = NPN NONCスイッチモード = 入光時 / 遮光時ON最大DC電圧 = 30V接続方式 = ケーブル: 2 mライトソース = 赤色ライトIP保護等級 = IP67電流 Max = 200 mA応答時間 = ≧1 ms動作温度 Min = -25℃代表規格 = CE RoHS指令(10物質対応)対応
1個
10,980 税込12,078
7日以内出荷

RS Pro PSE シリーズ光電RS Pro PSE シリーズ光電センサは、製造工場でのコンベヤベルトなどの産業環境に不可欠な、経済的で信頼性の高いコンパクトなデバイスです。PSE 製品は、拡散反射、偏光回帰反射、ビーム反射、バックグラウンド抑制などの検出タイプを取り揃えており、さまざまな検出範囲に対応しています。どのように機能するのですか?光電センサは非接触デバイスで、材料に関係なく物体の有無を検出します。センサは、光電レシーバで赤外線又は赤色光のビームを放射して、周囲の環境を評価したり、物体を検出したり、物体がないことを認識したりします。検出タイプ?拡散反射?偏光回帰反射?スルービーム反射?バックグラウンドサプレッション特長と利点?ユニバーサルハウジングは、さまざまなタイプのセンサの代替品として最適? IP67 に適合しており、過酷な環境に適しています?ワンクリックでの距離設定、正確で高速?高光量の物体やの検出に適しています 一部のトランス親オブジェクト? NO NC は切り替え可能です?電気接続: PCV ケーブルまたは M8 コネクタ拡散反射? m 100 mm 300 mm の検出範囲? m NPN NO NC PVC ケーブル、 RS 品番( 202-4424) 202-4424? m NPN NO NC M8 コネクタ、 RS 品番 (: 202-4425) 202-4425? m PNP NO NC PVC ケーブル、 RS 品番 (: 202-4426) 202-4426? m PNP NO NC M8 コネクタ、 RS 品番 (: 202-4427) 202-4427? 100 mm NPN NO NC PVC ケーブル、 RS 品番 (: 202-4428) 202-4428? 100 mm NPN NO NC M8 コネクタ、 RS 品番( 202-4429) 202-4429? 100 mm PNP NO NC PVC ケーブル RS 品番 (: 202-4431) 202-4431? 100 mm PNP NO NC M8 コネクタ、 RS 品番 (: 202-4432) 202-4432? 300 mm NPN NO NC PVC ケーブル、 RS 品番 (: 202-4433) 202-4433? 300 mm NPN NO NC M8 コネクタ、 RS 品番 (: 202-4434) 202-4434? 300 mm PNP NO NC PVC ケーブル、 RS 品番 (: 202-4435) 202-4435? 300 mm PNP NO NC M8 コネクタ、 RS 品番 (: 202-4436) 202-4436偏光回帰反射? m 検出範囲? NPN NO NC M8 コネクタ、 RS 品番 (: 202-4437) 202-4437? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4438) 202-4438? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4439) 202-4439? PNP NO NC M8 コネクタ、 RS 品番 (: 202-4440) 202-4440スルービーム反射? 10 の検出範囲?レシーバ、 NPN NO NC PVC ケーブル、 RS 品番 (: 202-4441) 202-4441?レシーバ、 NPN NO NC M8 コネクタ、 RS 品番( 202-4442) 202-4442?レシーバ、 PNP NO NC PVC ケーブル、 RS 品番 (: 202-4443) 202-4443?レシーバ、 PNP NO NC M8 コネクタ、 RS 品番 (: 202-4444) 202-4444?エミッタ、 PVC ケーブル、 RS 品番( 202-4445) 202-4445?エミッタ、 M8 コネクタ、 RS 品番 (: 202-4447) 202-4447 注意 :エミッタとレシーバはペアで使用する必要があります背景抑制 350 mm の検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4448) 202-4448? NPN NO NC M8 コネクタ、 RS 品番 (: 202-4449) 202-4449? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4450) 202-4450? PNP NO NC M8 コネクタ、 RS 品番 (: 202-4451) 202-4451用途? 産業オートメーション? 自動車? マテハン?機械工学? 製薬業界?エレベータ、ドア、 GatesRS Pro 光電センサを選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様センサーのスタイル = ブロック形検出タイプ = 偏光回帰反射検出範囲 = 4 m出力タイプ = NPN NONCスイッチモード = 入光時 / 遮光時ON最大DC電圧 = 30V接続方式 = M8コネクタライトソース = 赤色ライトIP保護等級 = IP67電流 Max = 200 mA応答時間 = ≧1 ms実装タイプ = ねじ、ブラケット代表規格 = CE RoHS指令(10物質対応)対応
1個
8,998 税込9,898
7日以内出荷

『制御機器/はんだ・静電気対策用品』には他にこんなカテゴリがあります