用途紙加工・ファン・ポンプ、輸送運搬、金属工作機械、公共設備、医療器械、生活環境設備、食品加工機械定格電圧(V)三相交流電源:380/400/415/440/460/480(50/60Hz)、直流電源:510~680出力電圧(V)最大:三相380/400/415/440/460/480(入力電圧対応)仕様【電源高周波数対策】直流リアクトル:内装、12相整流:対応可保護構造盤内取付形制御方式正弦波PWM制御[PG付きベクトル制御、PG無しベクトル1制御、PG無しベクトル2制御1、PG無しV/f制御、PG付きV/f制御(定数による切り替え)]表示充電中表示:主回路直流電圧が約50 V以下になるまで表示精度(%)トルク:±5周波数許容変動±5%保存温度(℃)-20~+60(輸送中の短期間温度)出力周波数(Hz)最高:定数設定で400まで対応可能加減速時間0.01~6000.0秒(加速、減速個別設定:4種類切り替え可能)過負荷耐量定格出力電流の150%1分間、200%0.5秒周波数制御範囲0.01~400Hz制動トルク約20%(制動抵抗器オプションを使用して約125%)、200/400V15kW以下は制動トランジスタ内蔵制御機能瞬時停電再始動、速度サーチ、過トルク検出、トルク制限、17段速運転(最大)、加減速時間切り替え、S字加減速、3ワイヤシーケンス、オートチューニング(回転形、停止形)、DWELL(ドウェル)機能、冷却ファンON/OFF機能、スリップ補正、トルク補償、周波数ジャンプ、周波数指令上下限設定、始動時・停止時直流制動、ハイスリップ制動、PID制御(スリープ機能付き)、省エネ制御、メモバス通信(RS-485/422最大19.2kbps)、異常リトライ、定数コピー、ドループ制御、トルク制御、速度制御/トルク制御切り替え運転など保護機能モータ:電子サーマルによる保護、不足電圧:200V級:主回路直流電圧が約190V以下で停止、400V級:主回路直流電圧が約380V以下で停止、瞬時停電補償:15ms以上で停止(出荷時の設定)、定数の設定により約2秒以内の停電復帰で運転継続、放熱フィン過熱:サーミスタによる保護、地絡保護:電子回路による保護応答速度10Hz(PG無しベクトル2制御)、40Hz(PG付きベクトル制御)振動振動周波数:10~20Hz未満では9.8m/s2、20~55HZでは5.9m/s2まで許容標高(m)1000以下ヒューズ溶断保護:ヒューズ溶断で停止許容電圧変動+10%、-15%周囲温度(℃)-10~+45過電圧保護200V級:主回路直流電圧が約410V以上で停止、400V級:主回路直流電圧が約820V以上で停止使用場所屋内(腐食性ガス、じんあいなどの無い所)周波数設定分解能ディジタル指令0.01Hz、アナログ指令0.03Hz/60Hz(11ビット+符号)周波数精度温度変動:ディジタル指令±0.01%(-10~+40℃)、アナログ指令±0.1%(25℃±10℃)始動トルク150%/0.3Hz(PG無しベクトル2制御)、150%/0(min-1(PG付きベクトル制御)ストール防止動作レベル加減速中ストール防止、運転中ストール防止RoHS指令(10物質対応)対応過電流定数瞬時:定格出力電流の約200%以上使用湿度(%RH)95以下(ただし結露しないこと)速度制御範囲1:200(PG無しベクトル2制御)、1:1000(PG付きベクトル制御)、精度:±0.2%(PG無しベクトル2制御、25℃±10℃)、±0.02%(PG付きベクトル制御、25℃±10℃)トルク制限有り(定数で設定、ベクトル制御時のみ、4象限個別設定可)出力周波数分解能(演算分解能)0.001Hz周波数設定信号-10~10V、0~10V、4~20mA、パルス列過負荷定格出力電流の150%1分間、200%0.5秒