制御機器 :「STSP」の検索結果

特価
本日8月2日(土)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より 10% 引き!
キャンペーンコード 000025250815
キャンペーンコードのご利用方法 ※特価からの更なる割引はございません

オムロンの品番探しにお役立てください

オムロン製品簡単検索
関連キーワード
4件中 1~4件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Current / voltage input ±20 mA, ±10 V, ±60 VDC Voltage input ±100 mVDC for measurements by external current shunt (precision resistor) Programmable characteristic curve with 16 control points Display stabilization filter Two limit outputs SET 1 : SET 2 Min, Max, Tare functions Sensor supply 24 VDC Interface RS485 LED displa
仕様●特性測定:Current, Power, Voltage●ディスプレイのタイプ:LED●高さ:22.2mm●幅:45mm●表示桁数:4●文字の高さ寸法:10 mm●動作温度 Min:-10℃●動作温度 Max:+60℃●測定範囲:1 A, 30 W, 110 V dc, 150 VA, 250 V ac●シリーズ:PA220 アズワン品番65-7350-13
1個
79,980 税込87,978
欠品中

Current / voltage input ±20 mA, ±10 V, ±60 VDC Voltage input ±100 mVDC for measurements by external current shunt (precision resistor) Programmable characteristic curve with 16 control points Display stabilization filter Two limit outputs SET 1 : SET 2 Min, Max, Tare functions Sensor supply 24 VDC Interface RS485 LED display, 4 digits and programmable DIN housing 48 x 24 mm
仕様●特性測定:Current, Power, Voltage●ディスプレイのタイプ:LED●高さ:22.2mm●幅:45mm●表示桁数:4●文字の高さ寸法:10 mm●動作温度 Min:-10℃●動作温度 Max:+60℃●測定範囲:1 A, 30 W, 110 V dc, 150 VA, 250 V ac●動作原理:デジタル●コード番号:189-2673 アズワン品番65-7350-14
1個
79,980 税込87,978
欠品中

For standard signals, temperature, strain gauge.Inputs: Voltage ±10 V / current ±20 mA / thermocouples J,K,T,Pt100 / strain gauge / potentiometer Programmable characteristic curve with 11 control points Three programmable control inputs Min, Max, Tare functions Display stabilization filter Analogue output 4…20 mA or 0…10 V Interface RS232 or RS485 LED display, 5-digits, 3 Colours DIN housing 96 x 48 mm
仕様●特性測定:Current, Power, Voltage●ディスプレイのタイプ:LED●高さ:45mm●幅:92mm●表示桁数:5●文字の高さ寸法:14 mm●動作温度 Min:-10℃●動作温度 Max:+60℃●シリーズ:PA418●コード番号:189-2677 アズワン品番65-7350-44
1個
129,800 税込142,780
欠品中

For standard signals, temperature, strain gauge.Inputs: Voltage ±10 V / current ±20 mA / thermocouples J,K,T,Pt100 / strain gauge / potentiometer Programmable characteristic curve with 11 control points Three programmable control inputs Min, Max, Tare functions Display stabilization filter Analogue output 4…20 mA or 0…10 V Interface RS232 or RS485 LED display, 5-digits, 3 Colours DIN housing 96 x 48 mm
仕様●特性測定:Current, Power, Voltage●ディスプレイのタイプ:LED●高さ:45mm●幅:92mm●表示桁数:5●文字の高さ寸法:14 mm●動作温度 Min:-10℃●動作温度 Max:+60℃●動作原理:デジタル●コード番号:189-2676 アズワン品番65-7350-83
1個
129,800 税込142,780
欠品中

『制御機器/はんだ・静電気対策用品』には他にこんなカテゴリがあります