制御機器 :「LOCTITE」の検索結果

特価
本日1月4日(日)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より 10% 引き!
キャンペーンコード 000026260116
キャンペーンコードのご利用方法 ※特価からの更なる割引はございません

オムロンの品番探しにお役立てください

オムロン製品簡単検索
関連キーワード
1件中 1~1件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
仕様軸の数:2 、 スイッチ技術:モーメンタリ 、 IP評価:IP67 、 タイプを処理:ノブ 、 ジョイスティックトラベル:15 ° 、 ターミナルタイプ:はんだ 、 動作温度 Min:0℃ 、 動作温度 Max:+50℃ 、 動作温度範囲:0 → +50℃ 、 Supplied with 9.4mm dia by 32.5mm long handle. Sub-miniature Force Operated Joystick (Model 462). This compact, two axis, force operated, precision joystick can be used for fingertip or thumb control and converts the input force of the operator to analogue output voltages, proportional to the applied force and input voltage. It incorporates piezo-resistive technology, first patented and used in joystick technology, by Ultra MSI (U.S. Patent No. 3454920). One of the smallest force type precision joysticks available, with a weight of only 11g Ideal where high precision control is required and where space is limited Infinite resolution, easy and natural to operate and high reliability (100,000 Hours MTBF) Epoxy sealed construction capable of sealing to IP67 Performs without loss of precision, throughout operational life Easy to integrate into instrument panels or for thumb operation in handgrips Ideal for computer cursor controls, robotics, medical or scanning equipment, security cameras and vehicle industrial equipment control When affixing control knobs to joysticks, use 0.035 hex key (see stock no ; 609-708 609-708 ). Loctite 222 is also recommended to lock threads on screws (see stock no ; 514-509 514-509 ) RoHS指令(10物質対応)対応
1個
199,800 税込219,780
5日以内出荷

『制御機器/はんだ・静電気対策用品』には他にこんなカテゴリがあります

おすすめ人気ランキング