制御機器 :「NETSCOUT」の検索結果
特価
本日9月8日(月)は、制御機器/はんだ・静電気対策用品カテゴリの全商品がキャンペーンコード入力で通常価格より
10%
引き!
キャンペーンコード
000025250919
キャンペーンコードのご利用方法
※特価からの更なる割引はございません

¥8,798税込¥9,678
1個
7日以内出荷
Wago Fieldbus ConnectorThe Wago Fieldbus connector is an innovation that links a PROFIBUS device to a PROFIBUS line。It has a Stecker 9-Pin D-sub male connector。BUS connectors: Rewireable bus interface connectors are suitable for Bitbus, CAN-Bus, Interbus-S (Fieldbus), and Profibus systems。Compact and high quality, the 9-pole sub-D housings are available in bus node or bus termination versions and are colour-coded for easy identification。Service nodes are also available for CAN-Bus and Profibus systems, allowing online programming and repair。Each interface comes with detailed assembly instructions and mounting accessories。Available in versions with horizontal or vertical cable outlets Fast and reliable connection via screw terminals on the PCB Bus terminations include SMT termination resistors Colour-coded bodies aid installation and repair Safe ESD protection thanks to fully insulated housings Supplied with reliable crimp strain reliefFeatures and BenefitsTwo horizontal cable entries: one input and one output Fast and maintenance‐free cage clamp connection can be held in the open position with the help of an actuation slide mechanism Externally operable switch to activate and/or deactivate the network terminating resistor Enables the quick, easy connection of incoming and outgoing bus lines Baud rate: 12Mbps Supply voltage: 4.75VDC to 5.25VDC Operating temperature ranges between 0℃ and 60℃CertificationsIP20 rated IEC 60068-2-6 cULus 508 approved TUV certified EN 60079-0 IEC 60079-0
仕様●アクセサリタイプ:コネクタ●併用可能製品:Profibus●コード番号:508-3987アズワン品番65-7299-78
「netscout」 に関連した商品
『制御機器/はんだ・静電気対策用品』には他にこんなカテゴリがあります
- 制御機器
- はんだ関連・静電気対策用品
制御機器 と関連カテゴリの新着商品
一覧を見る制御機器 の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。