制御機器 :「TOC」の検索結果
特価
本日8月11日(月)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より
10%
引き!
キャンペーンコード
000025250815
キャンペーンコードのご利用方法
※特価からの更なる割引はございません
関連キーワード
種類照光式
ボタン形状丸(平形)
取付穴径(Φmm)22
端子形状ねじ端子
保護構造IP20
種別照光押ボタンスイッチ
照光種別LED
本体形状分離形
接点材質銀接点
種別押ボタンスイッチ
種類非照光式
保護構造IP65
ボタン形状丸(平形)
端子形状ねじ端子
本体形状分離形
取付穴径(Φmm)22
接点材質銀接点
種別押ボタンスイッチ
種類非照光式
保護構造IP65
ボタン形状丸(突形)
端子形状ねじ端子
本体形状分離形
取付穴径(Φmm)22
接点材質銀接点
種別照光押ボタンスイッチ
種類照光式
保護構造IP20
ボタン形状丸(突形)
端子形状ねじ端子
照光種別LED
本体形状分離形
取付穴径(Φmm)22
接点材質銀接点
取付穴径(Φmm)22.3
保護構造IP67
端子形状ねじ(M3.5)
本体形状分離形
接点材質銀接点
操作方式セレクタスイッチ
短胴タイプながら、接点開閉容量はAC120V・10A(抵抗負荷)。装置やパネルの小形化に貢献します。 FBボックスやその他Φ22の汎用ボックスと組み合わせての使用も可能です。
種類押ボタンスイッチ
接点構成2b
接点材質銀接点
1個
¥939
税込¥1,033
3日以内出荷
適合-
材質(本体)-
外形寸法(mm)-
レンズ色-
レンズ形状-
ケーブル長(m)-
材質(レンズ)-
材質(パッキン)-
色(本体)-
コンタクト数-
入数-
挿抜回数-
相対湿度(%RH)-
保護構造IP66
端子形状ねじ(M3.5)
本体形状分離形
取付穴径(Φmm)22.3
接点材質銀接点
操作部形状鍵操作形
操作方式セレクタスイッチ
材質ポリアミド樹脂(ベゼル材質)
形状丸平形
保護構造端子部:IP20(IEC60529)
接点構成2a-2b
端子形状ねじ端子(M3.5両用ねじ)
定格絶縁電圧(V)300
動作方式オルタネイト形
絶縁抵抗(MΩ)100以上(DC500Vメガにて)
接触抵抗(mΩ)50以下(初期値)
耐振動(耐久)30Hz、片振幅1.5mm
耐振動(誤動作)5~55Hz、片振幅0.5mm
感電保護クラスClassⅡ(IEC61140)
接点材質銀
定格インパルス耐電圧(kV)2.5(IEC60664-1/IEC60947-5-1)
定格通電電流(A)10
定格使用電圧(V)AC100/120
ベゼル色黒
耐衝撃(誤動作)(m/s2)100
耐衝撃(耐久)(m/s2)1000
仕様-
品名LED照光ユニット
接点構成-
端子形状-
定格絶縁電圧(V)-
ノッチ角度(°)-
ノッチ数-
動作方式-
保存温度(℃)-
絶縁抵抗(MΩ)-
使用周囲温度(℃)-
取付穴径(Φmm)-
接触抵抗(mΩ)-
耐振動(耐久)-
耐振動(誤動作)-
汚染度(使用環境)-
定格通電電流(A)-
操作部形状-
操作部色-
材質(ベゼル)-
ハウジング色-
ベゼル色-
鍵抜け-
使用周囲湿度(%RH)-
機械的寿命(万回)-
電気的寿命(万回)-
耐衝撃(誤動作)(m/s2)-
耐衝撃(耐久)(m/s2)-
種別照光押ボタンスイッチ
種類照光式
保護構造IP20
接点構成2b
ボタン形状丸(突形)
端子形状ねじ端子
動作方式オルタネイト
照光種別LED
本体形状分離形
取付穴径(Φmm)22
接点材質銀接点
定格使用電圧(V)AC100/120
照光色アンバー
1台
¥4,998
税込¥5,498
3日以内出荷
The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking force。The head rotating structure can be easily rotated without removing the head to allow the actuator entry direction to be changed easily which prevents invalid operation。Mechanical indicator function allows the lock status to be easily identified from the front while the rear unlock mechanical indicator is pressed。Spring clamp terminals offer excellent vibration resistance, preventing wires from loosening。No need for additional tighteningIt is the smallest in the industry with 5000N locking force Side conduit model available Two and four contact models available Spring clamp terminal prevents loosening of wires Energy efficient 200mA solenoid consumption Solenoid lock and spring lock models available Mechanical durability upto 2,000,000 operations
仕様●通常端子構成:2NC●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1655
アズワン品番65-7798-08
1個
¥62,980
税込¥69,278
7日以内出荷
The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking force。The head rotating structure can be easily rotated without removing the head to allow the actuator entry direction to be changed easily which prevents invalid operation。Mechanical indicator function allows the lock status to be easily identified from the front while the rear unlock mechanical indicator is pressed。Spring clamp terminals offer excellent vibration resistance, preventing wires from loosening。No need for additional tighteningIt is the smallest in the industry with 5000N locking force Side conduit model available Two and four contact models available Spring clamp terminal prevents loosening of wires Energy efficient 200mA solenoid consumption Solenoid lock and spring lock models available Mechanical durability upto 2,000,000 operations
仕様●通常端子構成:1 NC / 1 NO●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1658
アズワン品番65-7798-07
1個
¥69,980
税込¥76,978
7日以内出荷
。The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking force。The head rotating structure can be easily rotated without removing the head to allow the actuator entry direction to be changed easily which prevents invalid operation。Mechanical indicator function allows the lock status to be easily identified from the front while the rear unlock mechanical indicator is pressed。Spring clamp terminals offer excellent vibration resistance, preventing wires from loosening。No need for additional tighteningIt is the smallest in the industry with 5000N locking force Side conduit model available Two and four contact models available Spring clamp terminal prevents loosening of wires Energy efficient 200mA solenoid consumption Solenoid lock and spring lock models available Mechanical durability upto 2,000,000 operations
仕様●ロックスタイル:電源●通常端子構成:1 NC / 1 NO●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1659
アズワン品番65-7798-58
1個
¥46,980
税込¥51,678
7日以内出荷
『制御機器/はんだ・静電気対策用品』には他にこんなカテゴリがあります
- 制御機器
- はんだ関連・静電気対策用品
制御機器 の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。