15件中 1~15件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
シュナイダーエレクトリックレンズリング
。Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 24 V, ZBY9W2B130 Safeguard your workplace and emergency stop system effectively with the Harmony Illuminated Lens Ring by Schneider Electric。The Harmony Lens Ring ZBY9W2B130 is an LED illuminated marked 24 V legend plate。The marked text on the ring reads ARRET D’URGENCE in French, which translates to EMERGENCY STOP in English。This lens ring is primarily used with an emergency switching off mushroom head push-button。The light of the circular lens ring changes instantly to red when the push-button is pressed, to display the activation of the emergency stop process.This legend plate will remain highly visible even in darkness and poor conditions due to the constant LED illumination of the ring and the immediate colour change function when the emergency stop is triggered.The Schneider Electric Harmony range of high-quality, push-buttons and accessories combine practicality and ease-of-use to give you flawless control, and boost workplace safety and efficiency。Benefits and Features This legend plate will significantly improve the level of protection in your workplace with its continual LED illumination and colour change safety mechanism。The French text on the ring reading ARRET D’URGENCE is ideal for French speaking operators。It is compatible with Schneider Electric XB4 and XB5 series.- Accessory: Emergency stop mushroom head push-button (426-2808) 426-2808 - [Us] rated supply voltage: 24 V AC/DC at 50/60 Hz - Marking: Black ARRET D’URGENCE on a yellow background and caution logo - Language: French - Light source: Protected LED - Bulb base: Integral LED - Light source colour: Red - Material: Plastic - Dimensions (H x W): 60mm x 9.3mm - Current Consumption: 18 mA Protection Ratings Rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion.IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction.IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects).IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures.IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs.Type 13 conforming to UL 50E Protection against spraying, splashing.Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants.Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation.RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9233 アズワン品番65-7842-33
1個
9,998 税込10,998
7日以内出荷

シュナイダーエレクトリックレンズリング
Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 120 V, ZBY9W2G130 Upgrade your workplace protection standards and provide essential accessibility to your emergency stop system by installing the Harmony Lens Ring by Schneider Electric。The Harmony Lens Ring ZBY9W2B130 is an LED Illuminated 120V yellow legend plate which is suitable for use with an emergency stop push-button。It is marked with black text which reads ARRET D’URGENCE。When the push-button is activated the light of the Harmony Ring will change to red to visibly indicate this.The continual LED illumination of this legend plate ensures that your emergency stop safety system is always perfectly visible and accessible to operators, even in poorly lit environments。It is ideal for most industrial applications.The Harmony range of push-buttons and push-button accessories has been designed to ensure that you have maximum protection in your workplace。These practical, easy-to-install products will give you flawless control and improve your workplace safety and efficiency。Benefits and Features The Harmony Illuminated Ring ZBY9W2G130 120V is compatible with Schneider Electric XB4 and XB5 series。The text on the legend plate which reads ARRET D’URGENCE makes it highly suitable for use with French speaking machine operators。The consistent LED illumination of the ring and the colour change function ensure that your emergency stop push-button is always visible。[Us] rated supply voltage: 110…120 V AC at 50/60 Hz Marking: Black ARRET D’URGENCE on a yellow background Language: French Dimensions (H x W): 60mm x 9.3mm Current Consumption: 14 mA Light source: Protected LED Bulb base: Integral LED Light source colour: Red Material: Plastic Protection Ratings [Ui] rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1 IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion。IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction。IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects)。IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures。IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs。Type 13 conforming to UL 50E Protection against spraying, splashing。Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants。Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation。RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9241 アズワン品番65-7804-71
1個
10,980 税込12,078
7日以内出荷

シュナイダーエレクトリックレンズリング
Schneider Electric Harmony Illuminated Lens Ring, LOGO ONLY, 120 V, ZBY9W2G230 Upgrade your safety standards and experience total control and peace-of-mind with the Harmony Illuminated Lens Ring by Schneider Electric.The Harmony Lens Ring ZBY9W2G230 is a yellow 120 V illuminated legend plate with black text, which reads NOT HALT in German。This legend ring is usually used with an emergency switching off mushroom head push-button to highlight the placement of the button to operators。When the push-button is triggered the LED illuminated ring will change to red, clearly showing the initiation of the emergency stop safety system.This illuminated legend ring will significantly improve visibility and accessibility of your emergency stop push-button for machine operators。It is highly suitable for use in most industrial applications and places where visibility can be poor.The high-quality Harmony series by Schneider Electric will enable you to provide critical protection in your workplace with a wide range of practical, easy-to-install push-buttons and push-button accessories。The enhanced design of these products ensure improved control, efficiency and safety with your emergency stop system。Benefits and Features The Harmony Lens Ring ZBY9W2G230 reads NOT HALT in German, making it ideal for German speaking operators。It is compatible with Schneider Electric XB4 and XB5 series。It can be easily located even in poorly lit environments due to the consistent bright LED illumination of the legend plate, providing excellent visibility of the emergency stop push-button。[Us] rated supply voltage: 110…120 V AC at 50/60 Hz Marking: Black text NOT HALT on yellow background Language: German Dimensions (H x W): 60mm x 9.3mm Current Consumption: 14 mA Light source: Protected LED Bulb base: Integral LED Light source colour: Red Material: Plastic Protection Ratings [Ui] rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1 IP degree of protection: An IP rating is usually a two-digit grading system that’s applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion。IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction。IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects)。IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures。IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs。Type 13 conforming to UL 50E Protection against spraying, splashing。Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants。Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation。RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9244 アズワン品番65-7841-31
1個
9,998 税込10,998
7日以内出荷

シュナイダーエレクトリック制御リレー TeSysシリーズ 10 A 110 Vdc 0.0054 kW
TheSchneiderElectricTeSysDseriesofcontactorfromSchneiderElectricarebestsuitedforautomationandmotorcontrolapplicationsTheSchneiderElectricTeSysDcontactorsofferquicksimplesetupwhilemaintainingcompliancewithinternationalstandards.EasilyinstalledaccessoriesFlexiblecontrolcircuittosuitawiderangeofapplications
仕様●モーター定格電流:10 A●コンタクトの定格電流:5 mA●制御電圧:110 Vdc●範囲:TeSys●許容入力:0.0054 kW●通常端子構成:3NO + 2NC アズワン品番65-7290-89
1個
28,980 税込31,878
7日以内出荷

シュナイダーエレクトリック制御リレー TeSysシリーズ 10 A 72 Vdc 0.0054 kW
The Schneider Electric TeSys D series of contactor from Schneider Electric are best suited for automation and motor control applications The Schneider Electric TeSys D contactors offer quick simple setup while maintaining compliance with international standards.Easily installed accessories Flexible control circuit to suit a wid
仕様●モーター定格電流:10 A●コンタクトの定格電流:5 mA●制御電圧:72 Vdc●範囲:TeSys●許容入力:0.0054 kW●通常端子構成:5NO アズワン品番65-7291-33
1個
27,980 税込30,778
欠品中

シュナイダーエレクトリック制御リレー TeSysシリーズ 10 A 440 Vac 0.0054 kW
The Schneider Electric TeSys D series of contactor from Schneider Electric are best suited for automation and motor control applications The Schneider Electric TeSys D contactors offer quick simple setup while maintaining compliance with international standards.Easily installed accessories Flexible control circuit to suit a wid
仕様●モーター定格電流:10 A●コンタクトの定格電流:5 mA●制御電圧:440 Vac●範囲:TeSys●許容入力:0.0054 kW●通常端子構成:5NO アズワン品番65-7279-66
1個
27,980 税込30,778
7日以内出荷

シュナイダーエレクトリック制御リレー TeSysシリーズ 10 A 48 Vac 0.07 kW
The Schneider Electric TeSys D series of contactor from Schneider Electric are best suited for automation and motor control applications The Schneider Electric TeSys D contactors offer quick simple setup while maintaining compliance with international standards.Easily installed accessories Flexible control circuit to suit a wid
仕様●モーター定格電流:10 A●コンタクトの定格電流:5 mA●制御電圧:48 Vac●範囲:TeSys●許容入力:0.07 kW●通常端子構成:3NO + 2NC アズワン品番65-7292-05
1個
15,980 税込17,578
欠品中

シュナイダーエレクトリック制御リレー TeSysシリーズ 10 A 380 Vac 0.07 kW
The Schneider Electric TeSys D series of contactor from Schneider Electric are best suited for automation and motor control applications The Schneider Electric TeSys D contactors offer quick simple setup while maintaining compliance with international standards.Easily installed accessories Flexible control circuit to suit a wid
仕様●モーター定格電流:10 A●コンタクトの定格電流:5 mA●制御電圧:380 Vac●範囲:TeSys●許容入力:0.07 kW●通常端子構成:3NO + 2NC アズワン品番65-7284-91
1個
13,980 税込15,378
7日以内出荷

シュナイダーエレクトリック制御リレー TeSysシリーズ 10 A 24 Vac 0.0054 kW
The Schneider Electric TeSys D series of contactor from Schneider Electric are best suited for automation and motor control applications The Schneider Electric TeSys D contactors offer quick simple setup while maintaining compliance with international standards.Easily installed accessories Flexible control circuit to suit a wid
仕様●モーター定格電流:10 A●コンタクトの定格電流:5 mA●制御電圧:24 Vac●範囲:TeSys●許容入力:0.0054 kW●通常端子構成:3NO + 2NC
1個
27,980 税込30,778
7日以内出荷
バリエーション一覧へ (2種類の商品があります)

シュナイダーエレクトリック制御リレー TeSysシリーズ 10 A 115 Vac 0.07 kW
The Schneider Electric TeSys D series of contactor from Schneider Electric are best suited for automation and motor control applications The Schneider Electric TeSys D contactors offer quick simple setup while maintaining compliance with international standards.Easily installed accessories Flexible control circuit to suit a wid
仕様●モーター定格電流:10 A●コンタクトの定格電流:5 mA●制御電圧:115 Vac●範囲:TeSys●許容入力:0.07 kW●通常端子構成:3NO + 2NC アズワン品番65-7288-26
1個
15,980 税込17,578
7日以内出荷

シュナイダーエレクトリック制御リレー TeSysシリーズ 10 A 250 Vac 0.0054 kW
The Schneider Electric TeSys D series of contactor from Schneider Electric are best suited for automation and motor control applications The Schneider Electric TeSys D contactors offer quick simple setup while maintaining compliance with international standards.Easily installed accessories Flexible control circuit to suit a wide range of applications
仕様●モーター定格電流:10 A●コンタクトの定格電流:5 mA●制御電圧:250 Vac●範囲:TeSys●許容入力:0.0054 kW●通常端子構成:5NO●コード番号:211-1676 アズワン品番65-7285-69
1個
27,980 税込30,778
7日以内出荷

シュナイダーエレクトリック制御リレー TeSysシリーズ 10 A 24 Vac 0.07 kW
The Schneider Electric TeSys D series of contactor from Schneider Electric are best suited for automation and motor control applications The Schneider Electric TeSys D contactors offer quick simple setup while maintaining compliance with international standards.Easily installed accessories Flexible control circuit to suit a wide range of applications
仕様●モーター定格電流:10 A●コンタクトの定格電流:5 mA●制御電圧:24 Vac●範囲:TeSys●許容入力:0.07 kW●通常端子構成:3NO + 2NC●コード番号:211-1664 アズワン品番65-7285-29
1個
15,980 税込17,578
7日以内出荷

シュナイダーエレクトリック制御リレー TeSysシリーズ 10 A 110 Vdc 0.07 kW
The Schneider Electric TeSys D series of contactor from Schneider Electric are best suited for automation and motor control applications The Schneider Electric TeSys D contactors offer quick simple setup while maintaining compliance with international standards.Easily installed accessories Flexible control circuit to suit a wide range of applications
仕様●モーター定格電流:10 A●コンタクトの定格電流:5 mA●制御電圧:110 Vdc●範囲:TeSys●許容入力:0.07 kW●通常端子構成:3NO + 2NC●コード番号:211-1668 アズワン品番65-7278-67
1個
15,980 税込17,578
欠品中

シュナイダーエレクトリック制御リレー TeSysシリーズ 10 A 60 Vdc 0.0054 kW
The Schneider Electric TeSys D series of contactor from Schneider Electric are best suited for automation and motor control applications The Schneider Electric TeSys D contactors offer quick simple setup while maintaining compliance with international standards.Easily installed accessories Flexible control circuit to suit a wide range of applications
仕様●モーター定格電流:10 A●コンタクトの定格電流:5 mA●制御電圧:60 Vdc●範囲:TeSys●許容入力:0.0054 kW●通常端子構成:3NO + 2NC●コード番号:211-1670 アズワン品番65-7290-93
1個
22,980 税込25,278
7日以内出荷

1個
39,980 税込43,978
5日以内出荷から7日以内出荷
バリエーション一覧へ (8種類の商品があります)

『制御機器/はんだ・静電気対策用品』には他にこんなカテゴリがあります