制御機器 :「断熱剤」の検索結果

オムロンの品番探しにお役立てください

オムロン製品簡単検索
関連キーワード
2件中 1~2件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
MIL-C 17D Coaxial Cable RG 178 B/U An RG178B/U coaxial cable with a transparent sheath and SPC braid for signal protection Features and Benefits ・ 94% coverage silver plated copper braid shield ・ 70% propagation velocity
仕様●終端処理済み / 未処理終端:未処理終端●同軸タイプ:RG178B/U●特性インピーダンス:50Ω●外径:1.8mm●リール長さ:30m●シース色:透明●シース材質:EFF●導体材質:銀めっき銅●断熱材:TFE●導体ストランドタイプ:ソリッド●コアストランド:1/0.3●動作温度 Min:-20℃●RoHS適合状況:該当なし●コード番号:156-8024 アズワン品番68-4149-65
1巻(30m)
38,980 税込42,878
7日以内出荷

  MIL-C 17D and UL 1354 Coaxial cable RG 174/U The Alpha Wire RG 174/U MIL-C and UL 1354 approved cable has been designed to broadcast video transmission at the highest quality. Features and Benefits ; Low capacitance ; High velocities of propagation and tight tolerances for maximum signal integrity ; Conductor: 26 (7/34) AWG BCW
仕様●同軸タイプ:RG174/U●外径:2.59mm●特性インピーダンス:50 Ω●リール長さ:304m●シース色:黒●シース材質:塩化ビニール(PVC)●断熱材:PE●導体材質:Bare Copper Steel Coated●導体ストランドタイプ:スタンダード●コアストランド:7/34●ストランド数:7●ストランド径:34 AWG●減衰:48 dB/100フィート @ 1 GHz、6 dB/100フィート @ 50 MHz●ケーブル形状:同軸●RoHS適合状況:該当なし●コード番号:126-5107 アズワン品番68-4150-26
1セット
99,980 税込109,978
7日以内出荷

『制御機器/はんだ・静電気対策用品』には他にこんなカテゴリがあります

おすすめ人気ランキング