絞り込み
ブランド
  • Sensata / Cynergy3
  • TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(70)
  • RS PRO(11)
  • SCHURTER(7)
  • シュナイダーエレクトリック(7)
  • XP POWER(5)
  • SPARKFUN(4)
  • SICK(3)
  • TELEMECANIQUE SENSORS(2)
  • 3M(スリーエム)(1)
  • フエニックス・コンタクト(1)
  • MURATA(村田製作所)(1)
  • ROHM(1)
  • FTDI Chip(1)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(1)
商品レビュー
  • 以上(0)
  • 以上(0)
  • 以上(0)
  • 以上(0)
価格
  • 10,000-50,000円(1)
  • ~
価格で絞り込む
出荷目安
  • 当日
  • 翌日以内
  • 翌々日以内
  • 3日以内
  • 4日以内
当日・翌日以内・翌々日以内・3日以内・4日以内
その他
  • 取扱い終了商品を除く
  • 個人購入不可商品を除く

制御機器 :「HIVE」の検索結果

特価
本日1月4日(日)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260116
キャンペーンコードのご利用方法※特価からの更なる割引はございません

オムロンの品番探しにお役立てください

オムロン製品簡単検索
1件中 11
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Sensata Cynergy3 フロート スイッチ ステンレススチール Sensata / Cynergy3Sensata Cynergy3 フロート スイッチ ステンレススチールSensata / Cynergy3
12,980税込14,278
1個
5日以内出荷
Cynergy3 Float SwitchThe Cynergy3 SSF24 series float switch is a vertical mount type and has NO/NC output This float switch has a stainless steel 316 body. It has a maximum operating pressure of 10bar. The switch is mounting on the top or the bottom of the tank from the inside. Hence, it requires access to the inside of the tank. The switch action may be reversed by removing the float, inverting it and then refitting it to the stem. What is a float switch? An SSF24X100 switch is the type of level sensor, a gadget to recognize the level of fluid inside a tank. The switch might be utilized to control a pump, as a pointer, a caution, or to control different gadgets. It consists of a reed switch and a pivoted magnet and can be used for normally open (N/O) or normally closed (N/C) operation. The switch action can be reversed rotating the switch through 180°. Guide how to choose the correct float switch One of the most reliable, well-demonstrated technologies for fluid level detecting is float switch. This sort of switch involves a magnet contained inside the float and also an attractive reed switch contained inside a settled housing. The movement of the float, due to changing fluid level, will cause the reed change to work (for instance close or open) at a specific level. This trusted and tried technology depends on a generally straightforward plan that offers long haul quality without the requirement for the client to calibrate a switch. There are different methods available on how to choose a float switch for a particular application, here are the main factors to consider: Physical arrangement and style The choice of styles depends on the physical arrangement of the tank, availability of mounting positions and whether there is access inside of the tank. Fundamental styles are horizontal / side mounting and vertical mounting. Horizontal / side mounting has a fixed housing, which you can find on the wall of a tank and it has got a hinged float attached to the fixed housing. Vertical usually have a fixed vertical stem and that is installed at the top or bottom of the tank. Material selection It is very important to choose a float switch that is made from the right materials, which are compatible with the liquids and temperatures of the chosen application. While using incorrect material it can resolve in damaging the component as well as the failure of a float switch. Material types: Nylon ? used for oils, diesel, organic chemicals and MEK (methylethylketon) based printing inks Polypropylene (PP) ? acids and alkali, detergents, oils, water, organic chemicals Polyphenylene sulphide (PPS) ? used for more aggressive chemicals and higher temperatures, up to 120℃ Stainless steel ? medical and food industries, hydraulic fluids, chemicals and environments with high-temperatures up to 135℃ Buna/Nitrophyl ? diesel, oil, petrol and water (stationary applications) D300 foam (PVC) ? mostly for hydraulic oils and chemical solutions Electrical You need to fully understand what is the nature of the load that requires to be switched and make sure that the float switch is adequate for holding your load. The electrical ratings, which we provide in specifications are resistive loads. Cables In areas where harsh liquids may spill onto external wiring, it is important to underline particular materials for the cables in connection to the float switches. You can either use standard, UL-approved cable types for the range of float switches, as well as high-temperature, low smoke zero halogen (LSZL) and other specialised materials.Features and BenefitsMinimum fluid SG is 0.8 Maximum switching power 50VA Cable length is standard 100cm Mounting thread is 1/8in BSP Cable size is 17/0.10 - AWG22 Maximum operating temperature is 120℃ Float SG 0.7 Lead outs are 100cm XLPE 17/0.1CertificationsISO9001
仕様検出タイプ = フロート実装タイプ = 垂直スイッチ出力 = NO / NC本体材質 = ステンレススチールケーブル長 = 1m動作温度 Min = -20℃動作温度 Max = +120℃最大AC電圧 = 300V最大DC電圧 = 300V電流 Max = 0.5 A最大圧力 = 10バールRoHS指令(10物質対応)対応

制御機器/はんだ・静電気対策用品』には他にこんなカテゴリがあります

hive22 電線管特集
おすすめ人気ランキング
制御機器