制御機器 :「CLT」の検索結果

オムロンの品番探しにお役立てください

オムロン製品簡単検索
関連キーワード
5件中 1~5件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順

保護構造IP67 通電電流(A)10 定格周波数(Hz)50/60 絶縁抵抗(MΩ)100以上(DC500Vメガにて) 許容操作速度1mm~1m/s(形WLCA2の場合) 突入電流(A)常時閉路:最大30、常時開路:最大20 短絡保護装置10Aヒューズ 形gGまたはgI(IEC269) 定格密閉熱電流10A、0.5A(EN60947-5-1) 汚染度(使用環境)3(EN60947-5-1) アース端子なし 条件付短絡電流(A)100(EN60947-5-1)
1個
4,998 税込5,498
当日出荷から31日以内出荷
バリエーション一覧へ (29種類の商品があります)

1個
979 税込1,077
30日以内出荷から110日以内出荷
バリエーション一覧へ (911種類の商品があります)

1個
特価
1,998 税込2,198
当日出荷から81日以内出荷
バリエーション一覧へ (433種類の商品があります)

The Omron G5 high inertia motors are perfectly integrated into the new Sysmac automation platform。The servo is fully configured through the one software Sysmac Studio that includes configuration, programming, simulation and monitoring for the complete machine。The built-in EtherCAT connectivity with the distributed clock functionality allows accurate synchronisation between all servos with less than 1μ jitter。Accurax G5 also simplifies your mechanical and electrical design by including double registration input, full closed loop and multi-drive safety functionality.Built-in safety: multi-drives in a single safety relay circuit Full closed loop Double registration input
仕様●最大出力トルク:47.7 Nm●電源電圧:400 V●出力スピード:2000 rpm●許容入力:3 kW●コード番号:215-3494 アズワン品番65-7272-80
1個
429,800 税込472,780
7日以内出荷

『制御機器/はんだ・静電気対策用品』には他にこんなカテゴリがあります