仕様●グリップの有無:有●接触板:標準用材質(ガード)ステンレスガード使用温度範囲(℃)-50~500コード長さ(m)1材質(グリップ)ポリアセタールヘッド径(Φmm)15コード径(Φmm)4耐熱温度(℃)240許容差±2.5℃(-50℃/0℃/100℃/200℃/300℃における)、±3℃(400℃における)、±3.8℃(500℃における)応答速度1.5秒熱電対タイプE耐久性75000回以上パイプ長(mm)30プラグ形状標準プラグ材質(パイプ)ステンレス(SUS316)パイプ形状ストレート被覆材シリコン向き(接触板)平行校正温度(℃)一般(メーカー):-50~500