Temperature transducer: converts signals from thermocouples and mV sources into 0/4…20 mA signalsFreely programmable, 3-way electrical isolation, screw connection, SIL.Input for thermocouples and mV sources 4..20 mA or 20..4 mA output signal range High level of accuracy over the entire measuring range Configuration via software (Analogue-CONF or DTM) Safe electrical isolation between input, output, and supply High transmission accuracy Status and error indicator Power supply possible via DIN rail connector Housing width of 12.5 mm Screw connection available
Temperature transducer, converts signals from resistance temperature detectors and resistors into Analogue 0/4 - 20 mA signalsFreely programmable, screw connection, SIL, 3-way electrical isolation, standard configuration.Input for standard temperature sensors (RTDs), resistance-type sensors, and potentiometers Current output 0 mA .20 mA or 4 mA .20 mA High level of accuracy over the entire measuring range Configuration via software (Analogue-CONF or DTM) 3-way electrical isolation High transmission accuracy Status and error indicator Power supply possible via DIN rail connector Housing width of 12.5 mm Screw or push-in connection available
Ex i temperature transducer: converts signals from thermocouples installed in Ex areas and mV sources and transmits a 0/4…20 mA signal to a load in the safe areaFreely programmable3-way isolation, screw connection, SIL.Input for thermocouples and
Ex i temperature transducer: converts signals from resistance temperature detectors installed in the Ex area and transmits a 0/4 - 20 mA signal to a load in the safe areaFreely programmable3-way isolation, SIL, screw connection, standard configur
Limit value switch with input for active current and voltage signals and a limit-value relay output (changeover contact)Can be set via DIP switch and potentiometer, galvanic 3-way electrical isolation, screw connection.Configurable limit-value switch Input [Ex ia] for active current signals (0.2..20 mA) or active voltage signals (0.1..10 V) Relay output with PDT Configuration without software via DIP switches and potentiometer Safe 3-way electrical isolation Power supply possible via DIN rail connector Plug-in connection terminal blocks, with either screw or push-in connection technology Housing width of 12.5 mm
Phoenix Contact Relay Module, Plug-In Terminal, SPNO - RIF-1-RPT-LDP-24DC/1ICT - 1078686Easily adjust voltages or amplify power with this solid-state relay module from Phoenix ContactIt safely couples signals between a controller and field devices and is suitable for switching strong capacitive loads, such as LEDs (light-emitting diodes)The relay is pre-assembled for quick and simple installation, and it includes a base and retaining bracket with an eject function and equipment marking areaA plug-in interference suppression module protects the relay by reducing voltage peaks when switching off inductive loadsIts mechanically coded to prevent you from mismatching it with other componentsUse this relay in any application that has high switch-on peaksIts leading tungsten pre-contact can safely switch on currents of up to 800 AThe unit has an IP20 (ingress protection) rating, so its touch-proof and protected against objects over 12 mm in size. Coil voltage of 24 V DC Input current of 18 mA Input and switching voltage range of 12 V AC/DC to 250 V AC/DC Life of 3 x 10^7 mechanical cycles Switching current of 100 mA SPNO (single pole, normally open) contact configuration Silver alloy contact material DIN rail mounting type Dimensions of 16 (length) x 75 (depth) x 96 mm (height) Operating temperature range of -40℃ to +70℃
仕様●コイル電圧:24V dc●入力電圧 Max:250V ac/dc●接点構成:SPNO●取り付けタイプ:DINレール●スイッチング電圧:12 → 250V ac/dc●ターミナルタイプ:プラグイン●長さ:16mm●シリーズ:RIF-1-RPT-LDP-24DC/1ICT●高さ:96mm●寸法:16 x 75 x 96mm●接点材質:銀合金●入力電流:18mA●動作温度 Min:-40℃●コード番号:189-2309アズワン品番65-8091-60
Limit value switch with Ex i input for active current and voltage signals and a limit-value relay output (changeover contact)Can be set via DIP switch and potentiometer, galvanic 3-way electrical isolation, screw connection.Configurable limit value switch with intrinsically safe input [Ex ia] Input [Ex ia] for active current signals (0.2..20 mA) or active voltage signals (0.1..10 V) Relay output with PDT Configuration without software via DIP switches and potentiometer Safe 3-way electrical isolation Power supply possible via DIN rail connector Plug-in connection terminal blocks, with either screw or push-in connection technology Housing width of 12.5 mm