スライド式スプライスユニット日東工業4日以内出荷から7日以内出荷
ユニットが引出し式になっており、引出しご必要に応じて傾斜(約25°)での切替え作業が可能。ケーブルガイド(蛇腹)により配線作業が容易で引出し稼働時の光ファイバ保護が可能。奥行きの浅いラックに搭載可能。(D=600)丸型ケーブル、ドロップケーブル、インドアケーブルなどの固定が可能。光ケーブルは背面から4条(増設により最大6条)、側面から4条入線可能。(最大ケーブル径21mm)クランプユニットを移動することにより、背面(水平、垂直)側面(水平、垂直)などの入線方向の変更が可能。アルミ製のため軽量プラケットの移動によりユニット位置の変更が可能(前:50mm、100mm)機器取付開口寸法が450mm以上のJIS規格ラックに搭載可能。
材質アルミ付属品補強熱スリーブ(単心仕様:60mm、4心テープ仕様:40mm) 、保護チューブ、インシュロック、結束テープ、結束テープ用ベース規格EIA外形寸法W(mm)482.5