AmphenolD-SubSocketConnectorswithSolderCupTerminals.D-Subソケットコネクタははんだカップ端子及びフランジを備え、3.05mmの取り付け穴が空いています。このメスD-Subレセプタクルコネクタは、スズめっきスチールシェル、ガラス繊維入り熱可塑性樹脂UL94V-0絶縁体、金フラッシュめっきソケットコンタクトを備えています。
長さ(mm)30.89
幅(mm)12.55
極数9
シリーズSD
定格電流(A)5
深さ(mm)15.65
材質(ハウジング)鋼
動作温度(℃)(Max)+105
RoHS指令(10物質対応)対応
結線方法はんだ
オス・メスメス
実装タイプパネルマウント
コネクタタイプ(Dコネクタ)標準D-Sub
接続方向ストレート
1袋(50個)
¥5,698
税込¥6,268
7日以内出荷
AmphenolD-SubSocketConnectorswithSolderCupTerminals.D-Subソケットコネクタははんだカップ端子及びフランジを備え、3.05mmの取り付け穴が空いています。このメスD-Subレセプタクルコネクタは、スズめっきスチールシェル、ガラス繊維入り熱可塑性樹脂UL94V-0絶縁体、金フラッシュめっきソケットコンタクトを備えています。
長さ(mm)53.09
幅(mm)12.55
極数25
シリーズSD
定格電流(A)5
深さ(mm)15.65
材質(ハウジング)鋼
動作温度(℃)(Max)+105
RoHS指令(10物質対応)対応
結線方法はんだ
オス・メスメス
実装タイプパネルマウント
コネクタタイプ(Dコネクタ)標準D-Sub
接続方向ストレート
1袋(50個)
¥6,398
税込¥7,038
7日以内出荷
Magnetic mating mechanism Non-keyed rotatable mating Wipe clean interface featuring sprung-loaded contacts 5000+ mating cycles Compatible with USB 2.0, Ethernet and Audio signal requirements Last mate contact 90℃able exit within the height of the connector Benets Aids blind-mate performance and prevents inadvertent damage if the user forgets to unmate Does not require pre-alignment when mating。Cable exit angle is innitely variable and can be set and adjusted by the user Easy cleaning and decontamination Increased connector life before replacement Allows interconnection of various equipment including computers, radios and headsets Allows hot-swapping of equipment and signals (i.e。interface is passive until the connector is fully mated) Cable runs parallel to the body eliminating loops and preventing snagging High degree of sealing prevents ingress of dust and moisture
仕様●極数:9●オス/メス:オス●定格電流:5A●定格電圧:500 V dc●シェルサイズ:3●実装タイプ:ケーブルマウント●結線方法:はんだ●IP保護等級:IP68●シリーズ:20GB-WM●動作温度 Min:-55℃●コード番号:187-8656
アズワン品番65-7584-27
1個
¥41,980
税込¥46,178
7日以内出荷
Magnetic mating mechanism Non-keyed rotatable mating Wipe clean interface featuring sprung-loaded contacts 5000+ mating cycles Compatible with USB 2.0, Ethernet and Audio signal requirements Last mate contact 90℃able exit within the height of the connector Benets Aids blind-mate performance and prevents inadvertent damage if the user forgets to unmate Does not require pre-alignment when mating。Cable exit angle is innitely variable and can be set and adjusted by the user Easy cleaning and decontamination Increased connector life before replacement Allows interconnection of various equipment including computers, radios and headsets Allows hot-swapping of equipment and signals (i.e。interface is passive until the connector is fully mated) Cable runs parallel to the body eliminating loops and preventing snagging High degree of sealing prevents ingress of dust and moisture
仕様●極数:9●オス/メス:メス●定格電流:5A●定格電圧:500 V dc●シェルサイズ:3●実装タイプ:ウォールマウント●結線方法:はんだ●IP保護等級:IP68●シリーズ:WM●動作温度 Min:-55℃●コード番号:187-8655
アズワン品番65-7584-89
1個
¥49,980
税込¥54,978
7日以内出荷
『制御機器/はんだ・静電気対策用品』には他にこんなカテゴリがあります
- 制御機器
- はんだ関連・静電気対策用品
制御機器 の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。