防災用40WLED作業灯セットハタヤリミテッド21日以内出荷
省エネ・長寿命40WLED電球を採用しています。LED寿命は約40000時間で取り替えの手間が省けます。雨中でも安心の屋外用防雨型です。紫外線放射が少ないので、ほとんど虫を寄せ付けません。災害時の非常用持ち出し照明セットです。軽量のプラ段ケースは、保管が確実で積み重ねにも耐えられる丈夫な作りです。保管に便利な軽量プラ段収納ケース入りで、全面に製品名が表示されており、どの面からでも内容物確認ができます。受注生産品です。地震・水害・土砂災害、火災などによる夜間の避難誘導・防災活動・復旧作業に。
周波数(Hz)50/60兼用電源(V)100電圧(V)100消費電力(W)40(1灯あたり)口金E39外径(Φmm)215全光束(Lm)4700(×2灯)電源コード(m)5電線長さ(m)5照明装置100V 40WLEDランプ×2灯コード183-0287色温度(K)5000電線仕様VCT使用場所屋外用防雨型アズワン品番64-4653-47LED寿命(時間)40000電球の種類LED標準消費電力料金(円/h)2.16