LEDパランドル(Vフリースリム・連結タイプ)DENSAN(デンサン/ジェフコム)3日以内出荷
スリムで軽量、頑丈なLEDパイプ型作業灯電圧フリー(85~242V)Vフリー仕様(100V-200V)100V、200V系どちらの電源でも切替なしでOK両端に防雨型のプラグとソケットを付けた連結タイプ12本まで連結可能クールな明るさの6000Kの白色LEDを採用、全光束5000lmで明るい密閉構造で、防雨型(保護等級IP63)付属金具で壁面などに固定・吊り下げ使用可能
付属品固定金具×2(割りピン付)材質ポリカーボネート/ABS質量(kg)1.4色パイプ:透明周波数(Hz)50/60定格電圧(V)AC100~200ケーブル長(m)約3本体寸法(mm)1500×45×45定格消費電力(W)50全光束(Lm)5000平均演色評価数(Ra)80保護等級IP63パイプ径(Φmm)45材質(キャップ)ABS色温度(K)6000定格入力電流(A)0.5延長ケーブル(m)0.3力率0.85以上連結数最大12本使用環境条件-10~40℃/常湿85%以下使用場所屋外用光色昼光色材質(パイプ)ポリカーボネートLED使用数(個)280関連資料(0.61MB)取扱説明書(1.84MB)電球の種類LED照射角度(°)120電源ケーブル0.75mm2×2、2極プラグ