仕様(ユーザID設定数)200ID@16文字まで、(ロケーション設定数)5001ロケーション@20文字まで、(管理基準値の設定)ロケーション毎に上下限設定、(テストプラン設定)100プラン@ロケーションの組み合わせセット内容System Sure Plus ルミノメ-タ-×1台、Sure-Trend デ-タ解析用ソフトウェア×1式、取扱説明書 System Sure Plus×1冊、取扱説明書 Sure-Trend×1冊、キャリングケース×1個、ネックストラップ×1本、パソコン通信用RS232Cケーブル×1本、単3形アルカリ乾電池×2個※本体に検査試薬は付属しておりません。測定範囲0~9999RLU質量(g)260(乾電池含む)電源単三形乾電池×2本寸法(幅W×高さH×奥行D)(mm)72×191×32測定感度1×10-15mol(1fmol=1RLU)インターフェース(シリアル)EIA-232互換メモリー2000テスト測定時間(秒)15保管温湿度範囲-10~40℃、20~95%(結露なきこと)動作温湿度範囲5~40℃、20~85%(結露なきこと)動作時間2600mAhスタンバイモード(20℃の場合)/最低6ヶ月受光素子フォトダイオード連続測定最低2000テストRoHS指令(10物質対応)対応測定分解能1RLU