2件中 1~2件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
RS PRO Red Round Polyurethane BeltThe RS PRO round polyurethane belt is used for transferring power in manufacturing systems. Its used in a range of industries and applications, such as line-shaft conveyors and packaging machines. It has a belt diameter of 8 mm, working-load capacity of 13.84 kg based on an 8% tension and a length of 30 m. Polyurethanes elasticity and high tensile strength means its frequently a better option than rubber because its simpler to manipulate and connect. These properties make it particularly practical where driving an angled pulley requires a twist. The belt is safe to use in a minimum temperature of -30℃ and up to a maximum temperature of +60℃. Whether you use it in a distribution warehouse or a cold-storage room the polyurethane will deliver high performance. Its very resistant to chemicals, abrasion and oils.Features and Benefits. Round red polyurethane belt . Hardness of 90 Type A . Length of 30 m . Diameter of 8 mm . Minimum pulley diameter of 80 mm . Minimum operating temperature of -30℃ . Maximum operating temperature of +60℃ . Food certifiedRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様直径 = 8mmカラー = 赤最小プーリ径 = 80mm長さ = 30m食品認定 = あり使用荷重 = 13.84kg硬さ = 90Type A動作温度 Min = -30℃動作温度 Max = +60℃
1個
42,980 税込47,278
7日以内出荷

RS PRO Green Round Polyurethane BeltIf you need to transfer power in your manufacturing systems or devices, the RS PRO round polyurethane belt is a great option. You can use it in a wide range of equipment, such as packaging machinery or line-shaft roller conveyors. The 5-metre belt has a diameter of 4 mm and a working load capacity of 3.4 kg based on an 8% tension. Polyurethanes elastic and high tensile strength characteristics make it particularly useful for running it through angled pulleys. Its also much easier to join and manipulate compared to rubber, easy to clean and has a hardness of 88 Type A. It has a safe operating temperature of -30℃ to +80℃ and resistance to chemicals, oils and abrasion. Its useable in all types of industrial situations, such as distribution facilities, factories and warehouses.Features and Benefits. Round green polyurethane belt . Hardness of 88 Type A . Length of 30 m . Diameter of 4 mm . Minimum pulley diameter of 38 mm . Minimum operating temperature of -30℃ . Maximum operating temperature of +80℃ . Not food certifiedRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様直径 = 4mmカラー = 緑最小プーリ径 = 38mm長さ = 30m食品認定 = なし使用荷重 = 3.4kg硬さ = 88Type A動作温度 Min = -30℃動作温度 Max = +80℃
1個
13,980 税込15,378
7日以内出荷

おすすめ人気ランキング