材質ボディ:炭素鋼(亜鉛鍍金+クロメート処理)、ボール:軸受鋼(SUJ2)HRC58以上、インサート:銅合金寸法(mm)B:Φ18mm W:23mm E:Φ31.750mmO:21.89mm G:17mm D:Φ42mm F:71mmA:36mm M:M18×1.5mm K:31mmX:27mm L:10mm J:25mmピッチ(mm)1.5破断荷重(kN)ラジアル静破断荷重:37.2、ラジアル限界荷重:24.99、アキシャル限界荷重:9.31許容傾斜角度(°)14ラジアル最大すきま(μm)50無負荷回転トルク(N・m)最大0.10