ターンバックル・シャックル :「電解研磨」の検索結果
ターンバックル・シャックルとは、ロープや、チェーン、ワイヤーなどで締め付けを行うときに張力を調整したり、連結する時に使用されるものを指します。ターンバックルは看板やアンテナの取り付けの時に張力を調整したり、プロレスやボクシングなどのリングを固定する際にも使用される両ねじ状の工具です。左右で反対まきのねじが付いているので、真ん中の部分を回し張力を調整します。またシャックルとは、チェーンやワイヤーなどの連結に使われるもののこと。玉掛け作業などに使用されています。
関連キーワード
商品豆知識
仕様材質 = ステンレス鋼表面処理 = 電解研磨エンドフィッティング = ジョー / ジョー ネジサイズ = M10重量 = 360g眼診断 = 9.5mmクローズド長さ = 190mmエンドAのフィッティング = ジョーエンドBのフィッティング = ジョーはしご全長 = 270mm
1個
¥6,998
税込¥7,698
5日以内出荷
RS PRO Rigging Screw, Jaw to Jaw, M8If you need to fasten rigging safely, use this RS PRO rigging screw. The part is manufactured from durable stainless steel and features jaw fittings on both ends, which provides secure connection point for tensioned ropes. The screw has an open length measurement of 240 mm, close length of 165 mm and an eye diameter and thread size of mm. locking pin firmly holds each jaw in place and the screws rotating body allows you to increase or decrease the length as required. The part has total weight of 160 g. This type of rigging screw is useful for holding ropes at specific tension. Youll commonly see them used on suspension bridges, as part of boats rigging system and situations where two loads need tightening.Features and Benefits Jaw-to-jaw stainless-steel rigging screw Electro-polished finish End jaw fitting End jaw fitting Closed length of 165 mm Open length of 240 mm Eye diameter of mm Thread size of M8RS PRORS PRO is our own brand range and brings you wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = ステンレス鋼表面処理 = 電解研磨エンドフィッティング = ジョー / ジョー ネジサイズ = M8重量 = 160g眼診断 = 8mmクローズド長さ = 165mmエンドAのフィッティング = ジョーエンドBのフィッティング = ジョーはしご全長 = 240mm
1個
¥11,980
税込¥13,178
5日以内出荷
仕様材質 = ステンレス鋼表面処理 = 電解研磨エンドフィッティング = ジョー / ジョー ネジサイズ = M12重量 = 620g眼診断 = 12mmクローズド長さ = 245mmエンドAのフィッティング = ジョーエンドBのフィッティング = ジョーはしご全長 = 360mm
1個
¥24,980
税込¥27,478
5日以内出荷
RS PRO Rigging Screw, Jaw to Jaw, M5Need way to fasten rigging safely The RS PRO rigging screw is the tool for the job. Its made from robust stainless steel and has jaw fittings on either end, providing safe and secure connection points for ropes held at tension. Each jaw has locking pin to hold it firmly in place. The rotating body of the screw allows you to either pull the ends towards one another or push them apart, so you can loosen or tighten the rope the rigging screw is connected to. When fully open the screw is 190 mm long and it contracts to 130 mm when closed. It has an M5 thread size and spacious eye diameter of mm. These components come in useful in any application where you need to hold ropes at certain tension. Theyre commonly used in boat rigging and the cables of suspension bridges.Features and Benefits Jaw-to-jaw stainless-steel rigging screw Electro-polished finish End jaw fitting End jaw fitting Closed length of 130 mm Open length of 190 mm Eye diameter of mm Thread size of M5RS PRORS PRO is our own brand range and brings you wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = ステンレス鋼表面処理 = 電解研磨エンドフィッティング = ジョー / ジョー ネジサイズ = M5重量 = 900g眼診断 = 5mmクローズド長さ = 130mmエンドAのフィッティング = ジョーエンドBのフィッティング = ジョーはしご全長 = 190mm
1個
¥6,698
税込¥7,368
5日以内出荷
『ワイヤー・スリング・吊具・バランサー』には他にこんなカテゴリがあります
ワイヤー・スリング・吊具・バランサー の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。