小型LED信号灯TAKEX(タケナカエンジニアリング)5日以内出荷
デザイン性と視認性に優れた2灯タイプの小型LED信号灯赤・緑の2色の小型LED信号灯でシャッター動作中の注意喚起表示や、車両管制の構内信号灯に最適です。赤・緑共有電圧入力により点灯します。ハイパワーLED赤色・緑色各4個使用の採用により、屋外太陽光の直下でも視認性に優れています。また180°の視野角により、視認性抜群です。IP54相当の防雨構造になっていますので、そのままで屋外でも使用可能です。露出取付はもちろん、1個用スイッチBOXにも対応しており、取付場所を選びません。見た目にもスッキリと取付けることができるコンパクトでスマートなデザインです。
用途シャッター動作中の注意喚起表示として車両管制の構内信号灯として在室/不在の表示灯として色閃光:赤色・緑色(ハイパワーLED、赤色・緑色各4個)質量(g)約275配線接続リード線式(スリーブ付)入力制御:有電圧入力AC100~200V電源電圧(V)AC100~200±10%光源赤LED:約10800mcd、緑LED:約18000mcd使用周囲温度(℃)-10~+50(結露なきこと)外観カバー:樹脂(クリア)、ベース:樹脂(グレー)、取付板:SUS設置場所屋内・屋外(IP54相当)消費電流(AC100V時)赤点灯:1.3W、緑点灯:0.8W、(AC200V時)赤点灯:1.6W、緑点灯:1.1W