防犯用品 :「cod」の検索結果
企業や事業場は夜間や休日など無人になる時間帯があり、また多くの人が出入りする関係で、家庭用とは違った防犯用品を準備する必要があります。ここでは南京錠などの鍵に加え、防犯用チェーンや防犯フィルム、簡易ロック・ガードなどを数多く取り扱っています。また、防犯アラームや防犯カメラ、防犯システムなども品数豊富。機械警備のための人感センサや屋内外用防犯カメラに加え、画面分割器や赤外線カメラなど、各種用品を取り揃えています。
関連キーワード
All self setting combination locks packaging show the icon, number 123 in a box。That is to indicate that the code can be set to any number All self setting combination locks come set to zero。Aluminium Combination Safety Padlocks。Resettable code Solid aluminium body with anodised coating Suitable for safety lock out applications
All self setting combination locks packaging show the icon, number 123 in a box。That is to indicate that the code can be set to any number All self setting combination locks come set to zero。Aluminium Combination Safety Padlocks。Resettable code S
仕様●ロックタイプ:コンビネーション南京錠●シャックル径:3mm●シャックル長さ:22mm●南京錠:なし●風雨耐性:あり●材質:アルミニウム、スチール●色:緑●ボディ幅:20mm●内容量:1●コード番号:704-0235
アズワン品番65-8049-98
1個
¥2,998
税込¥3,298
欠品中
All self setting combination locks packaging show the icon, number 123 in a box。That is to indicate that the code can be set to any number All self setting combination locks come set to zero。Aluminium Combination Safety Padlocks。Resettable code
仕様●ロックタイプ:コンビネーション南京錠●シャックル径:3mm●シャックル長さ:22mm●南京錠:なし●風雨耐性:あり●材質:アルミニウム、スチール●色:グレー●ボディ幅:20mm●内容量:1●コード番号:704-0216
アズワン品番65-8049-91
1個
¥2,998
税込¥3,298
7日以内出荷
All self setting combination locks packaging show the icon, number 123 in a box。That is to indicate that the code can be set to any number All self setting combination locks come set to zero。Aluminium Combination Safety Padlocks。Resettable code
仕様●ロックタイプ:コンビネーション南京錠●シャックル径:3mm●シャックル長さ:22mm●南京錠:なし●風雨耐性:あり●材質:アルミニウム、スチール●色:青●ボディ幅:20mm●内容量:1●コード番号:704-0226
アズワン品番65-8049-90
1個
¥3,198
税込¥3,518
欠品中
音声付非接触カードスイッチ ACS-112N、入退室管理システムACsmart シリーズ用の非接触ユーザータグです。ISO/IEC15693 規格(I-CODE)。旧品 NT-5000K より読取距離が若干伸びています
1枚
¥2,398
税込¥2,638
3日以内出荷
1台
¥52,980
税込¥58,278
8日以内出荷
All self setting combination locks packaging show the icon, number 123 in a box。That is to indicate that the code can be set to any number All self setting combination locks come set to zero。Aluminium Combination Safety Padlocks。Resettable code Solid aluminium body with anodised coating Suitable for safety lock out applications
仕様●ロックタイプ:コンビネーション南京錠●シャックル径:5mm●シャックル長さ:26mm●南京錠:なし●風雨耐性:あり●材質:アルミニウム、スチール●色:緑●ボディ幅:30mm●内容量:1●コード番号:704-0207
アズワン品番65-7855-85
1個
¥3,398
税込¥3,738
欠品中
All self setting combination locks packaging show the icon, number 123 in a box。That is to indicate that the code can be set to any number All self setting combination locks come set to zero。Aluminium Combination Safety Padlocks。Resettable code Solid aluminium body with anodised coating Suitable for safety lock out applications
。All self setting combination locks packaging show the icon, number 123 in a box。That is to indicate that the code can be set to any number All self setting combination locks come set to zero。Aluminium Combination Safety Padlocks。Resettable code Solid aluminium body with anodised coating Suitable for safety lock out applications
All self setting combination locks packaging show the icon, number 123 in a box。That is to indicate that the code can be set to any number All self setting combination locks come set to zero。Aluminium Combination Safety Padlocks。Resettable code Solid aluminium body with anodised coating Suitable for safety lock out applications
仕様●ロックタイプ:コンビネーション南京錠●シャックル径:5mm●シャックル長さ:26mm●南京錠:なし●屋内/屋外:インドア、アウトドア●材質:アルミニウム、スチール●色:黄●ボディ幅:30mm●内容量:1●コード番号:704-0193
アズワン品番65-7854-97
1個
¥3,398
税込¥3,738
欠品中
All self setting combination locks packaging show the icon, number 123 in a box。That is to indicate that the code can be set to any number All self setting combination locks come set to zero。Aluminium Combination Safety Padlocks。Resettable code Solid aluminium body with anodised coating Suitable for safety lock out applications
仕様●ロックタイプ:コンビネーション南京錠●シャックル径:3mm●シャックル長さ:22mm●南京錠:なし●風雨耐性:あり●材質:アルミニウム、スチール●色:赤●ボディ幅:20mm●内容量:1●コード番号:704-0232
アズワン品番65-8049-82
1個
¥2,998
税込¥3,298
欠品中
All self setting combination locks packaging show the icon, number 123 in a box。That is to indicate that the code can be set to any number All self setting combination locks come set to zero。Aluminium Combination Safety Padlocks。Resettable code Solid aluminium body with anodised coating Suitable for safety lock out applications
仕様●ロックタイプ:コンビネーション南京錠●シャックル径:5mm●シャックル長さ:26mm●南京錠:なし●風雨耐性:あり●材質:アルミニウム、スチール●色:グレー●ボディ幅:30mm●内容量:1●コード番号:704-0190
アズワン品番65-8049-63
1個
¥3,398
税込¥3,738
欠品中
洗練されたデザイン、機能充実のカードリーダ
シンプル設定ですぐに運用開始可能なスマート設計
エレベータ制御や鍵管理に応用可能なグループ出力機能を装備
FeliCa/Mifare/I-CODE対応
洗練されたデザインのカードリーダ
機能充実のテンキー付カードリーダ
警備セット/リセット
管理ソフトはコントローラに付属
1扉スタンドアロンから64扉一元管理まで
2パーソンルール機能
アンチパスバック機能
グループ出力機能
カレンダー、スケジュール機能
仕様個人情報登録数:最大3500件(1登録につき1枚、暗証1~8桁1種類)、暗証は同一番号重複登録不可、履歴件数:本体内蔵履歴メモリカード内に最大500万件
適合電気錠:モーター錠、通信時解錠型、通信時解錠型ストライク、通信時施錠型、通信時施錠型ストライク、瞬時通電施解錠型(有極)、マグネット錠、自動扉
材質樹脂
色ホワイト
質量(g)約900
消費電力(W)AC100:50以下、DC24:2.1A以下(カードリーダー2台および電気錠接続時)
出力外部電源:DC12V1A以下(カードリーダーおよび外部機器用)
対応OSMicrosoft Windows10 32/64ビット
配線接続端子式
接続カードリーダー間:CPEVSΦ0.9-2P 延べ100m以内 2台のカードリーダー(入室・退室)を接続する場合、通信は渡り配線、パソコン間:10BASE-T/100BASA-TX(UTP カテゴリ5以上)RJ45コネクタ
電源電圧(V)AC100(50/60Hz)またはDC21.6~26.4
外部出力セット/リセット出力:無電圧リレー接点DC30V 0.5A以下、汎用出力×8点:フォトモス出力 DC30V 0.1」A以下
使用周囲温度(℃)0~+50
動作環境NET Framework 4.5.2以上、Windows Installer3.1以上
設置場所屋内(壁面取付)
表示灯電源(緑):通電時点灯
外部入力一時解錠入力:無電圧a接点入力(ワンショット)、連続解錠入力:無電圧a接点入力(ラッチ)、インターホン入力:JEM-A、汎用入力×6点:無電圧接点入力
周囲湿度(%)20~85RH以下(結露無きこと)
1台
¥139,800
税込¥153,780
3日以内出荷
カード式入退室管理システムACsmart専用のテンキー付カードリーダです。
薄型デザインで2個用スイッチボックスに埋込設置または付属の露出ボックスに面付設置できます。(壁面取付時の厚み埋込時:18.5mm、面付時:35mm)
FeliCa/Mifare/I-CODEのマルチリードに対応
音声メッセージガイダンスにより、操作確認が容易にできます。
警備のセット・リセット用、電気錠の解錠用の両方に使用できます。
『カードのみ』、『暗証番号のみ』、『カード+暗証』の運用が可能となるようにACsmart用管理ソフトもバージョンアップ
仕様【暗証番号】1~4桁 (ACS-Client Ver.3.0.1.0 以降)
適合【カード】FeliCa(IDm)/Mifare(UID)/I-CODE(UID)
材質本体・フロントパネル:樹脂
色本体:ホワイト、フロントパネル:ライトグリーン
質量(g)埋込時:約300、露出時:約330
配線接続端子式
検出距離(mm)【カード】20以下(使用するカード、タグによりことなります)
接続コントローラ間:RS-485(CPEVSΦ0.65-1PまたはCPEVSΦ0.9-1P)、DC12V電源線(Φ0.65-1PまたはΦ0.9-1P)(入退室2リーダ接続時、RS-485は渡り配線) 延べ100m以内
電源電圧(V)DC12±10%
消費電流(mA)300以下
使用周囲温度(℃)0~+50
使用周囲湿度20%~85%RH以下 (結露なきこと)
設置場所屋内・半屋外(直接雨のかからないところ)
表示灯<解錠LED(緑)>解錠時点灯、電気錠異常時点滅、<警戒LED(緑)>警戒セット中点灯、セット・リセット操作中点滅、<ループLED(赤)>警戒リセット中ループ異常時点灯、侵入警報発生時点滅、<照合LED(青)>カード・暗証照合OK時約1秒点灯、<エラーLED(赤)>カード・暗証照合NG時約1秒点灯、暗証ペナルティによる操作禁止中点灯
音声出力電気錠解錠カード照合OK時:「ピ-」、未登録・権限無しカード照合時:「カードをお確かめください」、権限無しカード照合時:「このカードでは操作できません」、未登録・権限無し暗証操作時:「ピピ」、警戒セット時:「警備を開始します」、警戒リセット時:「警備を解除します」、ループ異常時「※」押下:「戸締まりをお確かめください」、ループ異常時「※」押下+カード操作:「ピピピピピピピピ・・・・、警備を開始します」、ループ異常時「※」押下+カード操作→「※」押下:「戸締まりを確認してもう一度警備を開始してください」、警戒中、電気錠解錠操作時:「ピピ」、警戒中センサー発報時:「ピピピピピピピピ・・・」(30秒間鳴動、ON/OFF切替可)
1台
¥99,980
税込¥109,978
5日以内出荷
FeliCa/Mifare/I-CODEマルチリードに対応した音声付カードスイッチ。
1台で2系統の出力を装備していますので、警備のセット/リセットと電気錠の解錠操作が1台で対応できます。
薄型デザインで2個用スイッチボックスに埋込設置または付属の露出ボックスを使用し面付設置できます。(壁面取付時の厚み/埋込時:18.5mm、面付時:35mm)
操作内容や制御状態を音声でガイドするアナウンス機能を内蔵していますので、未然に操作ミスを防止します。
照合方法は「カード」のみ、「暗証番号」のみ、「カード+暗証番号」の3パターンから選択でき、照合方法の混在が可能です。
「カード」、「暗証番号」、「カード+暗証番号」あわせて最大1000件の登録ができます。
出力形態の異なる3パターンの運用モードから選択。幅広い用途にご利用いただけます。
利用者によって権限範囲の設定ができます。
仕様【登録数】最大1000件(1登録につき、カ-ドデ-タ1枚、ユ-ザ-暗証番号1通り(1~8桁))、【マスター暗証番号】1通り(4~8桁)
適合【カード】FeliCaカード/タグ(IDm照合)、Mifareカード/タグ(UID照合)、I-CODE(ISO/IEC15693規格品カード/タグ(UID照合))
材質樹脂
色ホワイト
出力セット/リセット出力:無電圧接点出力(c接点)AC/DC30V・0.1A、電気錠解錠出力:無電圧接点出力(a接点)AC/DC30V・0.1A、警報/タンパ-出力:無電圧接点出力(b接点)AC/DC30V・0.1A
配線接続端子式
検出距離(mm)【カード】20以下(使用カードによる)
音量操作音、音声ガイダンス(照合音/エラ-音/登録・抹消音/ル-プチェック異常音)、警報音 、音量調整可:ディップスイッチにて「大」「中」「小」またはテンキーにて「L01」~「L06」(無音設定のみ個別)
入力禁止入力:無電圧接点入力(a接点)、ループ入力:無電圧接点入力(a接点/b接点切替式)、予備灯入力:無電圧接点入力(a接点)
電源電圧(V)DC10.5~30(極性あり)
機能警報メモリ機能(ラッチモードのみ)、強制出力機能(ラッチモード、ワンショットモードのみ)
消費電流(mA)250以下(DC12V時)、100以下(DC24V時)
使用周囲温度(℃)-20~+60 (ただし結露なきこと)
設置場所屋内・半屋外壁面(直接雨のかからない場所)
表示灯【セット・リセット表示灯(赤/緑/(橙)LED)】〈運用モード時〉セット・リセット状態表示、〈登録モード時〉照合方法表示、【ル-プ表示灯(赤/緑/(橙)LED)】〈運用モード時〉ル-プ状態表示、警報メモリ表示、〈登録モード時〉動作範囲表示、【電気錠解錠出力表示灯(緑LED)】〈運用モード時〉電気錠解錠出力時点灯、【予備灯(緑LED)】〈運用モード時〉他接続機器の状態表示、〈登録モード時〉他接続機器の状態表示、【エラ-表示灯(赤LED)】〈運用モード時〉エラ-発生時点灯・点滅、〈登録モード時〉エラ-発生時点灯・点滅、【電源表示灯(緑LED)】〈運用モード時〉運用モード時点灯、〈登録モード時〉登録モード時点滅、【登録番号表示部(赤色7セグメントLED×3)】〈運用モード時〉〈登録モード時〉登録番号表示
モードラッチモード、ワンショットモード、3路リモ-トスイッチモード
操作キー数字キー(10個):0~9(緑色バックライト表示)、機能キー(2個):※、#(緑色バックライト表示、#のみ常時点灯)
1台
¥79,980
税込¥87,978
5日以内出荷
監視・CCTVカメラアルミ合金ハウジングブラケット取り付け金具300mm。サイズは画像図面を参照 。同梱品:ナット(M7)、ワッシャー、平ワッシャー、中空壁・石膏ボードアンカー(直径10mm/長さ35mm)、タッピングネジ(直径7mm/長さ55mm)x各4、6角レンチx1。材質:アルミ合金製 。商品重量:420g カラー:ホワイト 耐荷重:7kg。Model名:1602 bracket with corner penal bracket。防水加工されておりませんので屋内外で長時間使用すると錆びることがあります。背面/底部にケーブルを通すためのアクセス。 ワイヤーやコネクターを隠すのに最適です。 簡単な操作とメンテナンス、ケーブル切断不要、より便利で安全。ドームカメラに取り付け可能。壁、ウォールマウントに取り付け可能。マウントは平らな面に取り付ける必要があります。壁は、カメラとブラケットの総商品重量の3倍以上の商品重量を支えられる必要があります。
用途設置場所。オフィス、事務所。駐車場、駐輪場。 (いずれも屋内使用を推奨)。自治体、公共施設。店舗 etc
色ホワイト
質量(g)420
耐荷重(kg)7
1個
¥8,698
税込¥9,568
6日以内出荷
アクセサリタイプ = 時間リレー。。RS PRO Timer RelayFor precise circuit control, choose this timer relay from our proven RS PRO range. Designed to allow electrical circuits to activate at specific pre-selected intervals, this product is ideal for delayed operations. With an adjustable output of 0 to 30 seconds, a delay can be easily set with push-button activation terminals that give a highly accurate and fast response. Coming in a compact design, this product measures 60 mm x 40 mm x 20 mm so it can be easily installed in pre-existing systems. Its energy-efficient and runs on a 12 V DC power supply, so is compatible with most consumer appliances. This product is RoHS (Restriction of Hazardous Substances) compliant, so no hazardous substance is present in excess of 0.1%. Its also shielded from damaging electrostatic discharges during handling and package. This product is well-suited for many switching applications, such as controlling electric locks, heaters or lights.Features and Benefits. Timer relay . Power input of 12 V DC . Power output of 12 V DC . Height of 60 mm . Width of 40 mm . Depth of 20 mm . Adjustable delay of 0 to 30 seconds . Push-button activation terminals . Conforms to ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007 Electrostatic Control Standards . RoHS (Restriction of Hazardous Substances) compliantRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
1個
¥2,698
税込¥2,968
7日以内出荷
防犯用品 の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。