ニクロム線(ニッケルクロム1種)(±2%) NCHW1シリーズサンコー電商当日出荷
ニッケルクロム電熱線1種耐熱性や耐酸化性が優れたニッケルクロム電熱線です。強じんで高温強度が大きく、非磁性です。加工性は、高温加熱後も脆弱化することがなく、冷間加工性も良好です。用途は、電気炉や電熱器などの高温発熱体、高抵抗の抵抗材などに適
仕様●線径:0.8mm●長さ:5m●最高使用温度:1100℃●導体抵抗:2.15Ω/m(許容差±6%)アズワン品番67-0371-87
ニクロム線(ニッケルクロム1種)(±2%) NCHW1シリーズサンコー電商5日以内出荷
ニッケルクロム電熱線1種耐熱性や耐酸化性が優れたニッケルクロム電熱線です。強じんで高温強度が大きく、非磁性です。加工性は、高温加熱後も脆弱化することがなく、冷間加工性も良好です。用途は、電気炉や電熱器などの高温発熱体、高抵抗の抵抗材などに適しています。
仕様●線径:1.0mm●長さ:5m●最高使用温度:1100℃●導体抵抗:1.38Ω/m(許容差±6%)アズワン品番67-0371-88