iD5200埋込OA3白色映光色Panasonic(パナソニック)32日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井埋込型、高効率OAコンフォート(アルミルーバ)CLASSⅢ・フリーコンフォートタイプ・映光色タイプ・5200lmタイプ・白色・非調光●Ra93●遮光角:横方向30度/縦方向30度●600ピッチ、800ピッチのボルトに対応します。●水平天井埋込専用●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)調光はできません。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。●注)光源が直接視界に入る高さに器具を設置するとLED光源がまぶしく感じる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ルーバ】アルミ(鏡面つや消し仕上)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1261幅(mm)170質量(kg)3.8電圧(V)100~242消費電力(W)31.9分類グレア分類:V3色温度(K)4000光源色LED(白色)安定器定格出力型<出力固定型>エネルギー消費効率(Lm/W)91.8光源寿命40000時間(光束維持率85%)光束(Lm)2930RoHS指令(10物質対応)対応埋込穴幅(mm)150埋込穴長(mm)1235埋込高(mm)111
iD6900埋込OA3白色映光色Panasonic(パナソニック)32日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井埋込型、高効率OAコンフォート(アルミルーバ)CLASSⅢ・フリーコンフォートタイプ・映光色タイプ・6900lmタイプ・白色・非調光●Ra93●遮光角:横方向30度/縦方向30度●600ピッチ、800ピッチのボルトに対応します。●水平天井埋込専用●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)調光はできません。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。●注)光源が直接視界に入る高さに器具を設置するとLED光源がまぶしく感じる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ルーバ】アルミ(鏡面つや消し仕上)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1261幅(mm)170質量(kg)3.8電圧(V)100~242消費電力(W)43.1分類グレア分類:V3色温度(K)4000光源色LED(白色)安定器定格出力型<出力固定型>エネルギー消費効率(Lm/W)90.2光源寿命40000時間(光束維持率85%)光束(Lm)3890RoHS指令(10物質対応)対応埋込穴幅(mm)150埋込穴長(mm)1235埋込高(mm)111
iD3200埋込OA3白色映光色Panasonic(パナソニック)32日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井埋込型、高効率OAコンフォート(アルミルーバ)CLASSⅢ・フリーコンフォートタイプ・映光色タイプ・3200lmタイプ・白色・非調光●Ra93●遮光角:横方向30度/縦方向30度●600ピッチ、800ピッチのボルトに対応します。●水平天井埋込専用●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)調光はできません。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。●注)光源が直接視界に入る高さに器具を設置するとLED光源がまぶしく感じる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ルーバ】アルミ(鏡面つや消し仕上)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1261幅(mm)170質量(kg)3.8電圧(V)100~242消費電力(W)20.3分類グレア分類:V3色温度(K)4000光源色LED(白色)安定器定格出力型<出力固定型>エネルギー消費効率(Lm/W)89.1光源寿命40000時間(光束維持率85%)光束(Lm)1810RoHS指令(10物質対応)対応埋込穴幅(mm)150埋込穴長(mm)1235埋込高(mm)111
iD6900埋込OA3昼白色映光色Panasonic(パナソニック)32日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井埋込型、高効率OAコンフォート(アルミルーバ)CLASSⅢ・フリーコンフォートタイプ・映光色タイプ・6900lmタイプ・昼白色・非調光●Ra93●遮光角:横方向30度/縦方向30度●600ピッチ、800ピッチのボルトに対応します。●水平天井埋込専用●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)調光はできません。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。●注)光源が直接視界に入る高さに器具を設置するとLED光源がまぶしく感じる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ルーバ】アルミ(鏡面つや消し仕上)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1261幅(mm)170質量(kg)3.8電圧(V)100~242消費電力(W)43.1分類グレア分類:V3色温度(K)5000光源色LED(昼白色)安定器定格出力型<出力固定型>エネルギー消費効率(Lm/W)92.1光源寿命40000時間(光束維持率85%)光束(Lm)3970RoHS指令(10物質対応)対応埋込穴幅(mm)150埋込穴長(mm)1235埋込高(mm)111
iD3200埋込OA3昼白色映光色Panasonic(パナソニック)32日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井埋込型、高効率OAコンフォート(アルミルーバ)CLASSⅢ・フリーコンフォートタイプ・映光色タイプ・3200lmタイプ・昼白色・非調光●Ra93●遮光角:横方向30度/縦方向30度●600ピッチ、800ピッチのボルトに対応します。●水平天井埋込専用●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)調光はできません。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。●注)光源が直接視界に入る高さに器具を設置するとLED光源がまぶしく感じる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ルーバ】アルミ(鏡面つや消し仕上)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1261幅(mm)170質量(kg)3.8電圧(V)100~242消費電力(W)20.3分類グレア分類:V3色温度(K)5000光源色LED(昼白色)安定器定格出力型<出力固定型>エネルギー消費効率(Lm/W)90.6光源寿命40000時間(光束維持率85%)光束(Lm)1840RoHS指令(10物質対応)対応埋込穴幅(mm)150埋込穴長(mm)1235埋込高(mm)111
iD3200埋込OA2昼白色映光色Panasonic(パナソニック)32日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井埋込型、高効率OAコンフォート(アルミルーバ)CLASSⅡ・フリーコンフォートタイプ・映光色タイプ・3200lmタイプ・昼白色・非調光●Ra93●遮光角:横方向30度/縦方向30度●600ピッチ、800ピッチのボルトに対応します。●水平天井埋込専用●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)調光はできません。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。●注)光源が直接視界に入る高さに器具を設置するとLED光源がまぶしく感じる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ルーバ】アルミ(鏡面つや消し仕上)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1261幅(mm)170質量(kg)3.8電圧(V)100~242消費電力(W)20.3分類グレア分類:V2色温度(K)5000光源色LED(昼白色)安定器定格出力型<出力固定型>エネルギー消費効率(Lm/W)95光源寿命40000時間(光束維持率85%)光束(Lm)1930RoHS指令(10物質対応)対応埋込穴幅(mm)150埋込穴長(mm)1235埋込高(mm)111
iD5200フリコンOAルーバ昼白色映光Panasonic(パナソニック)32日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井埋込型、高効率OAコンフォート(アルミルーバ)CLASSⅢ・フリーコンフォートタイプ・映光色タイプ・5200lmタイプ・昼白色・非調光●Ra93●遮光角:横方向30度/縦方向30度●600ピッチ、800ピッチのボルトに対応します。●水平天井埋込専用●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)調光はできません。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。●注)光源が直接視界に入る高さに器具を設置するとLED光源がまぶしく感じる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ルーバ】アルミ(鏡面つや消し仕上)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1261幅(mm)238質量(kg)4.5電圧(V)100~242消費電力(W)31.9分類グレア分類:V3色温度(K)5000光源色LED(昼白色)安定器定格出力型<出力固定型>エネルギー消費効率(Lm/W)107.5光源寿命40000時間(光束維持率85%)光束(Lm)3430RoHS指令(10物質対応)対応埋込穴幅(mm)220埋込穴長(mm)1235埋込高(mm)119
iD6900埋込OA2昼白色映光色Panasonic(パナソニック)32日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井埋込型、高効率OAコンフォート(アルミルーバ)CLASSⅡ・フリーコンフォートタイプ・映光色タイプ・6900lmタイプ・昼白色・非調光●Ra93●遮光角:横方向30度/縦方向30度●600ピッチ、800ピッチのボルトに対応します。●水平天井埋込専用●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)調光はできません。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。●注)光源が直接視界に入る高さに器具を設置するとLED光源がまぶしく感じる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ルーバ】アルミ(鏡面つや消し仕上)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1261幅(mm)170質量(kg)3.8電圧(V)100~242消費電力(W)43.1分類グレア分類:V2色温度(K)5000光源色LED(昼白色)安定器定格出力型<出力固定型>エネルギー消費効率(Lm/W)96.5光源寿命40000時間(光束維持率85%)光束(Lm)4160RoHS指令(10物質対応)対応埋込穴幅(mm)150埋込穴長(mm)1235埋込高(mm)111
iD5200埋込OA2白色映光色Panasonic(パナソニック)32日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井埋込型、高効率OAコンフォート(アルミルーバ)CLASSⅡ・フリーコンフォートタイプ・映光色タイプ・5200lmタイプ・白色・非調光●Ra93●遮光角:横方向30度/縦方向30度●600ピッチ、800ピッチのボルトに対応します。●水平天井埋込専用●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)調光はできません。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。●注)光源が直接視界に入る高さに器具を設置するとLED光源がまぶしく感じる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ルーバ】アルミ(鏡面つや消し仕上)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1261幅(mm)170質量(kg)3.8電圧(V)100~242消費電力(W)31.9分類グレア分類:V2色温度(K)4000光源色LED(白色)安定器定格出力型<出力固定型>エネルギー消費効率(Lm/W)96.2光源寿命40000時間(光束維持率85%)光束(Lm)3070RoHS指令(10物質対応)対応埋込穴幅(mm)150埋込穴長(mm)1235埋込高(mm)111
iD3200埋込OA2白色映光色Panasonic(パナソニック)32日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井埋込型、高効率OAコンフォート(アルミルーバ)CLASSⅡ・フリーコンフォートタイプ・映光色タイプ・3200lmタイプ・白色・非調光●Ra93●遮光角:横方向30度/縦方向30度●600ピッチ、800ピッチのボルトに対応します。●水平天井埋込専用●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)調光はできません。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。●注)光源が直接視界に入る高さに器具を設置するとLED光源がまぶしく感じる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ルーバ】アルミ(鏡面つや消し仕上)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1261幅(mm)170質量(kg)3.8電圧(V)100~242消費電力(W)20.3分類グレア分類:V2色温度(K)4000光源色LED(白色)安定器定格出力型<出力固定型>エネルギー消費効率(Lm/W)93.1光源寿命40000時間(光束維持率85%)光束(Lm)1890RoHS指令(10物質対応)対応埋込穴幅(mm)150埋込穴長(mm)1235埋込高(mm)111
iD6900埋込OA2白色映光色Panasonic(パナソニック)32日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井埋込型、高効率OAコンフォート(アルミルーバ)CLASSⅡ・フリーコンフォートタイプ・映光色タイプ・6900lmタイプ・白色・非調光●Ra93●遮光角:横方向30度/縦方向30度●600ピッチ、800ピッチのボルトに対応します。●水平天井埋込専用●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)調光はできません。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。●注)光源が直接視界に入る高さに器具を設置するとLED光源がまぶしく感じる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ルーバ】アルミ(鏡面つや消し仕上)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1261幅(mm)170質量(kg)3.8電圧(V)100~242消費電力(W)43.1分類グレア分類:V2色温度(K)4000光源色LED(白色)安定器定格出力型<出力固定型>エネルギー消費効率(Lm/W)94.6光源寿命40000時間(光束維持率85%)光束(Lm)4080RoHS指令(10物質対応)対応埋込穴幅(mm)150埋込穴長(mm)1235埋込高(mm)111
iD5200埋込OA2昼白色映光色Panasonic(パナソニック)32日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井埋込型、高効率OAコンフォート(アルミルーバ)CLASSⅡ・フリーコンフォートタイプ・映光色タイプ・5200lmタイプ・昼白色・非調光●Ra93●遮光角:横方向30度/縦方向30度●600ピッチ、800ピッチのボルトに対応します。●水平天井埋込専用●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)調光はできません。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。●注)光源が直接視界に入る高さに器具を設置するとLED光源がまぶしく感じる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ルーバ】アルミ(鏡面つや消し仕上)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1261幅(mm)170質量(kg)3.8電圧(V)100~242消費電力(W)31.9分類グレア分類:V2色温度(K)5000光源色LED(昼白色)安定器定格出力型<出力固定型>エネルギー消費効率(Lm/W)98.1光源寿命40000時間(光束維持率85%)光束(Lm)3130RoHS指令(10物質対応)対応埋込穴幅(mm)150埋込穴長(mm)1235埋込高(mm)111
iD5200埋込OA3昼白色映光色Panasonic(パナソニック)32日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井埋込型、高効率OAコンフォート(アルミルーバ)CLASSⅢ・フリーコンフォートタイプ・映光色タイプ・5200lmタイプ・昼白色・非調光●Ra93●遮光角:横方向30度/縦方向30度●600ピッチ、800ピッチのボルトに対応します。●水平天井埋込専用●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)調光はできません。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。●注)光源が直接視界に入る高さに器具を設置するとLED光源がまぶしく感じる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ルーバ】アルミ(鏡面つや消し仕上)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1261幅(mm)170質量(kg)3.8電圧(V)100~242消費電力(W)31.9分類グレア分類:V3色温度(K)5000光源色LED(昼白色)安定器定格出力型<出力固定型>エネルギー消費効率(Lm/W)93.7光源寿命40000時間(光束維持率85%)光束(Lm)2990RoHS指令(10物質対応)対応埋込穴幅(mm)150埋込穴長(mm)1235埋込高(mm)111
iD3200フリコンOAルーバ昼白色映光Panasonic(パナソニック)32日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井埋込型、高効率OAコンフォート(アルミルーバ)CLASSⅢ・フリーコンフォートタイプ・映光色タイプ・3200lmタイプ・昼白色・非調光●Ra93●遮光角:横方向30度/縦方向30度●600ピッチ、800ピッチのボルトに対応します。●水平天井埋込専用●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)調光はできません。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。●注)光源が直接視界に入る高さに器具を設置するとLED光源がまぶしく感じる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ルーバ】アルミ(鏡面つや消し仕上)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1261幅(mm)238質量(kg)4.5電圧(V)100~242消費電力(W)20.3分類グレア分類:V3色温度(K)5000光源色LED(昼白色)安定器定格出力型<出力固定型>エネルギー消費効率(Lm/W)104.4光源寿命40000時間(光束維持率85%)光束(Lm)2120RoHS指令(10物質対応)対応埋込穴幅(mm)220埋込穴長(mm)1235埋込高(mm)119
iD6900フリコンOAルーバ昼白色映光Panasonic(パナソニック)32日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井埋込型、高効率OAコンフォート(アルミルーバ)CLASSⅢ・フリーコンフォートタイプ・映光色タイプ・6900lmタイプ・昼白色・非調光●Ra93●遮光角:横方向30度/縦方向30度●600ピッチ、800ピッチのボルトに対応します。●水平天井埋込専用●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)調光はできません。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。●注)光源が直接視界に入る高さに器具を設置するとLED光源がまぶしく感じる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ルーバ】アルミ(鏡面つや消し仕上)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1261幅(mm)238質量(kg)4.5電圧(V)100~242消費電力(W)43.1分類グレア分類:V3色温度(K)5000光源色LED(昼白色)安定器定格出力型<出力固定型>エネルギー消費効率(Lm/W)105.8光源寿命40000時間(光束維持率85%)光束(Lm)4560RoHS指令(10物質対応)対応埋込穴幅(mm)220埋込穴長(mm)1235埋込高(mm)119
iD5200埋込OA1白色映光色Panasonic(パナソニック)32日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井埋込型、高効率OAコンフォート(アルミルーバ)CLASSⅠ・フリーコンフォートタイプ・映光色タイプ・5200lmタイプ・白色・非調光●Ra93●遮光角:横方向30度/縦方向30度●600ピッチ、800ピッチのボルトに対応します。●水平天井埋込専用●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)調光はできません。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。●注)OAコンフォートCLASSⅠはCLASSⅡより輝度を抑制したOAルーバです。●注)光源が直接視界に入る高さに器具を設置するとLED光源がまぶしく感じる場合があります。材質【本体】亜鉛鋼板【ルーバ】アルミ(鏡面仕上)【ライトバー(カバー)】ポリカーボネート(乳白)【反射板】鋼板(高反射白色粉体塗装)長さ(mm)1261幅(mm)170質量(kg)3.8電圧(V)100~242消費電力(W)31.9分類グレア分類:V1色温度(K)4000光源色LED(白色)安定器定格出力型<出力固定型>エネルギー消費効率(Lm/W)100.6光源寿命40000時間(光束維持率85%)光束(Lm)3210RoHS指令(10物質対応)対応埋込穴幅(mm)150埋込穴長(mm)1235埋込高(mm)111
iD3200埋込OA1白色映光色Panasonic(パナソニック)32日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井埋込型、高効率OAコンフォート(アルミルーバ)CLASSⅠ・フリーコンフォートタイプ・映光色タイプ・3200lmタイプ・白色・非調光●Ra93●遮光角:横方向30度/縦方向30度●600ピッチ、800ピッチのボルトに対応します。●水平天井埋込専用●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)調光はできません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。●注)OAコンフォートCLASSⅠはCLASSⅡより輝度を抑制したOAルーバです。●注)光源が直接視界に入る高さに器具を設置するとLED光源がまぶしく感じる場合があります。材質【本体】亜鉛鋼板【ルーバ】アルミ(鏡面仕上)【ライトバー(カバー)】ポリカーボネート(乳白)【反射板】鋼板(高反射白色粉体塗装)長さ(mm)1261幅(mm)170質量(kg)3.8電圧(V)100~242消費電力(W)20.3分類グレア分類:V1色温度(K)4000光源色LED(白色)安定器定格出力型<出力固定型>エネルギー消費効率(Lm/W)97.5光源寿命40000時間(光束維持率85%)光束(Lm)1980RoHS指令(10物質対応)対応埋込穴幅(mm)150埋込穴長(mm)1235埋込高(mm)111
iD3200埋込OA1昼白色映光色Panasonic(パナソニック)32日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井埋込型、高効率OAコンフォート(アルミルーバ)CLASSⅠ・フリーコンフォートタイプ・映光色タイプ・3200lmタイプ・昼白色・非調光●Ra93●遮光角:横方向30度/縦方向30度●600ピッチ、800ピッチのボルトに対応します。●水平天井埋込専用●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)調光はできません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。●注)OAコンフォートCLASSⅠはCLASSⅡより輝度を抑制したOAルーバです。●注)光源が直接視界に入る高さに器具を設置するとLED光源がまぶしく感じる場合があります。材質【本体】亜鉛鋼板【ルーバ】アルミ(鏡面仕上)【ライトバー(カバー)】ポリカーボネート(乳白)【反射板】鋼板(高反射白色粉体塗装)長さ(mm)1261幅(mm)170質量(kg)3.8電圧(V)100~242消費電力(W)20.3分類グレア分類:V1色温度(K)5000光源色LED(昼白色)安定器定格出力型<出力固定型>エネルギー消費効率(Lm/W)99.5光源寿命40000時間(光束維持率85%)光束(Lm)2020RoHS指令(10物質対応)対応埋込穴幅(mm)150埋込穴長(mm)1235埋込高(mm)111
iD6900埋込OA1白色映光色Panasonic(パナソニック)32日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井埋込型、高効率OAコンフォート(アルミルーバ)CLASSⅠ・フリーコンフォートタイプ・映光色タイプ・6900lmタイプ・白色・非調光●Ra93●遮光角:横方向30度/縦方向30度●600ピッチ、800ピッチのボルトに対応します。●水平天井埋込専用●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)調光はできません。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。●注)OAコンフォートCLASSⅠはCLASSⅡより輝度を抑制したOAルーバです。●注)光源が直接視界に入る高さに器具を設置するとLED光源がまぶしく感じる場合があります。材質【本体】亜鉛鋼板【ルーバ】アルミ(鏡面仕上)【ライトバー(カバー)】ポリカーボネート(乳白)【反射板】鋼板(高反射白色粉体塗装)長さ(mm)1261幅(mm)170質量(kg)3.8電圧(V)100~242消費電力(W)43.1分類グレア分類:V1色温度(K)4000光源色LED(白色)安定器定格出力型<出力固定型>エネルギー消費効率(Lm/W)99.3光源寿命40000時間(光束維持率85%)光束(Lm)4280RoHS指令(10物質対応)対応埋込穴幅(mm)150埋込穴長(mm)1235埋込高(mm)111
iD5200埋込OA1昼白色映光色Panasonic(パナソニック)32日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井埋込型、高効率OAコンフォート(アルミルーバ)CLASSⅠ・フリーコンフォートタイプ・映光色タイプ・5200lmタイプ・昼白色・非調光●Ra93●遮光角:横方向30度/縦方向30度●600ピッチ、800ピッチのボルトに対応します。●水平天井埋込専用●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)調光はできません。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。●注)OAコンフォートCLASSⅠはCLASSⅡより輝度を抑制したOAルーバです。●注)光源が直接視界に入る高さに器具を設置するとLED光源がまぶしく感じる場合があります。材質【本体】亜鉛鋼板【ルーバ】アルミ(鏡面仕上)【ライトバー(カバー)】ポリカーボネート(乳白)【反射板】鋼板(高反射白色粉体塗装)長さ(mm)1261幅(mm)170質量(kg)3.8電圧(V)100~242消費電力(W)31.9分類グレア分類:V1色温度(K)5000光源色LED(昼白色)安定器定格出力型<出力固定型>エネルギー消費効率(Lm/W)102.8光源寿命40000時間(光束維持率85%)光束(Lm)3280RoHS指令(10物質対応)対応埋込穴幅(mm)150埋込穴長(mm)1235埋込高(mm)111
iD6900埋込OA1昼白色映光色Panasonic(パナソニック)32日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井埋込型、高効率OAコンフォート(アルミルーバ)CLASSⅠ・フリーコンフォートタイプ・映光色タイプ・6900lmタイプ・昼白色・非調光●Ra93●遮光角:横方向30度/縦方向30度●600ピッチ、800ピッチのボルトに対応します。●水平天井埋込専用●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)調光はできません。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。●注)OAコンフォートCLASSⅠはCLASSⅡより輝度を抑制したOAルーバです。●注)光源が直接視界に入る高さに器具を設置するとLED光源がまぶしく感じる場合があります。材質【本体】亜鉛鋼板【ルーバ】アルミ(鏡面仕上)【ライトバー(カバー)】ポリカーボネート(乳白)【反射板】鋼板(高反射白色粉体塗装)長さ(mm)1261幅(mm)170質量(kg)3.8電圧(V)100~242消費電力(W)43.1分類グレア分類:V1色温度(K)5000光源色LED(昼白色)安定器定格出力型<出力固定型>エネルギー消費効率(Lm/W)101.1光源寿命40000時間(光束維持率85%)光束(Lm)4360RoHS指令(10物質対応)対応埋込穴幅(mm)150埋込穴長(mm)1235埋込高(mm)111
『空調・電設資材』には他にこんなカテゴリがあります