種類直接操作用定格通電電流(A)7定格使用電圧(V)3Φ200/220絶縁抵抗(MΩ)100以上保護等級IP65定格絶縁電圧(V)AC250形状防雨形材質ケース締付ねじ:ステンレス(±ねじ)、ケーブルブッシング:合成ゴム/黒材質(ケース)高衝撃性ABS樹脂/橙色(マンセル7.5YR7/13相当)接続端子M3.5ネジ(圧着端子式)耐衝撃(誤動作)100m/s耐衝撃(耐久)500m/s耐振動(誤動作)10~55Hz 複振幅1.0mm耐電圧(V/min)AC2000保護構造IP65(JIS C 0920)、電気用品安全法PES:防雨形仕様ボタンパッキン露出形、直接操作用、機械的インターロック付準拠規格JIS C 8201-3、JIS C 0920、電気用品安全法PSE(適合品)相対湿度45~85%取付姿勢適正なキャブタイヤケーブルで配線されたものを、ケーブル挿入口が上になるように取り付けること周囲温度(℃)-15~+40(ただし、氷結または結露しないこと)