2件中 1~2件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
フエニックス・コンタクト温度測定トランデューサ
Ex i temperature transducer: converts signals from resistance temperature detectors installed in the Ex area and transmits a 0/4 - 20 mA signal to a load in the safe area。Freely programmable。3-way isolation, SIL, screw connection, standard configur
仕様●モジュールタイプ:デジタル温度センサ●入力信号タイプ:RTD,ポテンショメータ●出力信号タイプ:電流●電源電圧:24V dc●入力範囲:0 → 50 kΩ, -200 → +850℃●危険区域認証:ATEX●取り付けタイプ:DINレール取り付け●動作温度範囲:-40 → +70℃●動作温度 Min:-40℃●コード番号:189-2305 アズワン品番65-8091-96
1個
68,980 税込75,878
7日以内出荷

フエニックス・コンタクト温度測定トランデューサ
Temperature transducer, converts signals from resistance temperature detectors and resistors into Analogue 0/4 - 20 mA signals。Freely programmable, screw connection, SIL, 3-way electrical isolation, standard configuration.Input for standard temperature sensors (RTDs), resistance-type sensors, and potentiometers Current output 0 mA .。20 mA or 4 mA .。20 mA High level of accuracy over the entire measuring range Configuration via software (Analogue-CONF or DTM) 3-way electrical isolation High transmission accuracy Status and error indicator Power supply possible via DIN rail connector Housing width of 12.5 mm Screw or push-in connection available
仕様●入力範囲:0 → 50 kΩ, -200 → +850℃●危険区域認証:ATEX●取り付けタイプ:DINレール●動作温度範囲:-40 → +70℃●動作温度 Min:-40℃●コード番号:189-2304 アズワン品番65-8091-95
1個
77,980 税込85,778
7日以内出荷

『電源コード/コンセント(FA)』には他にこんなカテゴリがあります