1件中 1~1件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
フエニックス・コンタクト温度測定トランデューサ
Temperature transducer: converts signals from thermocouples and mV sources into 0/4…20 mA signals。Freely programmable, 3-way electrical isolation, screw connection, SIL.Input for thermocouples and mV sources 4..20 mA or 20..4 mA output signal range High level of accuracy over the entire measuring range Configuration via software (Analogue-CONF or DTM) Safe electrical isolation between input, output, and supply High transmission accuracy Status and error indicator Power supply possible via DIN rail connector Housing width of 12.5 mm Screw connection available
仕様●モジュールタイプ:デジタル温度センサ●入力信号タイプ:熱電対、電圧●出力信号タイプ:電流●電源電圧:24V dc●入力範囲:-1000 → 1000 mV, -250 → +2500℃●危険区域認証:ATEX●取り付けタイプ:DINレール取り付け●動作温度範囲:-40 → +70℃●動作温度 Min:-40℃●コード番号:189-2306 アズワン品番65-8092-45
1個
76,980 税込84,678
7日以内出荷

『電源コード/コンセント(FA)』には他にこんなカテゴリがあります