長さ(mm)35.6定格電圧(V)DC24端子種別リードワイヤー材質(ケース)White Polycarbonate取付穴(mm)17.46発光色緑保存温度(℃)-30~100材質(レンズ)Transparent Polycarbonate (UL 94V-0)定格電流(mA)16リード線5.5"パネル厚さt(mm)MAX3.96材質(ナット)Brass-White Nickel Plated光度(mcd)4900材質(ワッシャー)Phosphor Bronze-White Nickel Plated各種認証RoHS compliant作動温度(℃)-25~85電球の種類LED電気的接続24AWG Wire Leadsベゼルスタイルフラッシュベゼル色白電球サイズ(mm)17.8締付けトルク(in-lb)15