用途受配電版・分電盤・制御盤などの盤用照明用途にご使用ください。付属品電源用リードAWG22 黄色1m(UL3385電線ハロゲンフリータイプ)タイプスタンダードタイプ定格電圧(V)AC100~240(±10%) 50/60Hz色温度(K)5000絶縁抵抗(MΩ)DC500Vメガーにて100以上使用周囲温度(℃)-20~50(氷結・結露の無き事)LED寿命(時間)約40000 at 25℃RoHS指令(10物質対応)対応耐電圧(V/min)AC1500/1(対地間)照光角(°)約160
用途受配電版・分電盤・制御盤の保守点検時などの盤用照明用途にご使用ください。仕様マグネットシート定格電圧(V)AC100~240(±10%) 50/60Hz色温度(K)5000絶縁抵抗(MΩ)DC500Vメガーにて100以上使用周囲温度(℃)-20~50(氷結・結露の無き事)LED寿命(時間)約40000 at 25℃RoHS指令(10物質対応)対応耐電圧(V/min)AC1500/1 (対地間)照光角(°)約160
用途受配電盤・分電盤・制御盤などの盤用照明用途にご使用下さい。定格電圧(V)AC100~240(±10%)50/60Hz色温度(K)5000絶縁抵抗(MΩ)DC500Vメガーにて100以上使用周囲温度(℃)-10~50(氷結・結露の無き事)EMI規格CISPR15準拠(放射電界強度、放射磁界強度)LED寿命(時間)約40000 at 25℃RoHS指令(10物質対応)対応耐電圧(V/min)AC2000(対地間)耐雷サージIEC-61000-4-5(レベル3)±1kV照光角(°)約140
用途受配電版・分電盤・制御盤などの盤用照明用途にご使用ください。定格電圧(V)AC100~240(±10%) 50/60Hz入力電流(mA)55消費電力(W)4.5 at 100V絶縁抵抗(MΩ)DC500Vメガーにて100以上使用周囲温度(℃)-20~50(氷結・結露の無き事)全光束(Lm)600(±10%)照度(Lx)参考:約150(1m直下)LED寿命(時間)約40000質量(g)790全長(mm)415取付穴(mm)2-5.5×11(長円穴)スライド幅(mm)30ストローク(mm)(スイッチ動作)11.3~12.8RoHS指令(10物質対応)対応耐電圧(V/min)AC1500(対地間)照光角(°)約160
用途受配電版・分電盤・制御盤などの盤用照明用途にご使用ください。全長(mm)617質量(g)410消費電力(W)9 at 100V定格電圧(V)AC100~240(±10%) 50/60Hz全光束(Lm)1200(±10%)照度(Lx)参考:約290(1m直下)絶縁抵抗(MΩ)DC500Vメガーにて100以上使用周囲温度(℃)-20~50(氷結・結露の無き事)取付ピッチ(mm)560入力電流(mA)105LED寿命(時間)約40000RoHS指令(10物質対応)対応耐電圧(V/min)AC1500(対地間)照光角(°)約160
用途受配電版・分電盤・制御盤などの盤用照明用途にご使用ください。全長(mm)345質量(g)215消費電力(W)4.5 at 100V定格電圧(V)AC100~240(±10%) 50/60Hz全光束(Lm)600(±10%)照度(Lx)参考:約150(1m直下)絶縁抵抗(MΩ)DC500Vメガーにて100以上使用周囲温度(℃)-20~50(氷結・結露の無き事)取付ピッチ(mm)296入力電流(mA)55LED寿命(時間)約40000RoHS指令(10物質対応)対応耐電圧(V/min)AC1500(対地間)照光角(°)約160
用途受配電版・分電盤・制御盤などの盤用照明用途にご使用ください。全長(mm)609質量(g)380消費電力(W)9 at 100V定格電圧(V)AC100~240(±10%) 50/60Hz全光束(Lm)1200(±10%)照度(Lx)参考:約290(1m直下)絶縁抵抗(MΩ)DC500Vメガーにて100以上使用周囲温度(℃)-20~50(氷結・結露の無き事)取付ピッチ(mm)560入力電流(mA)105LED寿命(時間)約40000RoHS指令(10物質対応)対応耐電圧(V/min)AC1500(対地間)照光角(°)約160
用途受配電版・分電盤・制御盤などの盤用照明用途にご使用ください。定格電圧(V)AC100~240(±10%) 50/60Hz絶縁抵抗(MΩ)DC500Vメガーにて100以上使用周囲温度(℃)-20~50(氷結・結露の無き事)LED寿命(時間)約40000 at 25℃取付穴(mm)2-5.5×11(長円穴)色温度(K)5000スイッチ動作ストローク:11.3~12.8スライド幅(mm)30RoHS指令(10物質対応)対応耐電圧(V/min)AC1500/1(対地間)照光角(°)約160
用途受配電版・分電盤・制御盤などの盤用照明用途にご使用ください。全長(mm)353質量(g)245消費電力(W)4.5 at 100V定格電圧(V)AC100~240(±10%) 50/60Hz全光束(Lm)600(±10%)照度(Lx)参考:約150(1m直下)絶縁抵抗(MΩ)DC500Vメガーにて100以上使用周囲温度(℃)-20~50(氷結・結露の無き事)取付ピッチ(mm)296入力電流(mA)55LED寿命(時間)約40000RoHS指令(10物質対応)対応耐電圧(V/min)AC1500(対地間)照光角(°)約160
用途受配電版・分電盤・制御盤などの盤用照明用途にご使用ください。定格電圧(V)AC100~240(±10%) 50/60Hz取付穴(mm)2-5.5×11(長円穴)色温度(K)5000絶縁抵抗(MΩ)DC500Vメガーにて100以上使用周囲温度(℃)-20~50(氷結・結露の無き事)LED寿命(時間)約40000 at 25℃RoHS指令(10物質対応)対応耐電圧(V/min)AC1500/1(対地間)照光角(°)約160