壁掛型アンプTOA3日以内出荷
薄型、軽量で壁面等に場所をとらずに設置することができる屋内用出力120 Wの壁掛型アンプです。マイク入力2系統、予備入力3系統、および5局スピーカーセレクター(個別、グループ切換可)を装備しています。電話ページング機能、非常時電源断機能、スピーカー回線自動切換機能、呼び出しチャイム音源付きです。ダイバシティチューナーユニット(別売)を2台まで組み込め、ワイヤレスマイクを2本使用できます。また、優先制御入力により放送の優先度設定ができます。優先順位の高い放送が始まると、優先順位の低い放送はカットまたはミュート(調節可)されます。
仕様【音質調整】100Hz、10kHzにて±10dB以上、【制御入力】優先(電源リモート緊急一斉放送)、電話ページング(電源リモート緊急一斉放送)、一斉リモート(電源リモート緊急一斉放送)、通信、非常カット(DC24Vブレイク)、開放電圧:DC15V、短絡電流:3mA以下、緊急一斉放送は設定により通常一斉放送、グループ選択に変更可、【内蔵チャイム】上り4音・下り4音、上り4音、2音、1音(切換式・前面ボリューム付)付属品マーキングシール×1、エッジガード×1、型紙×1、アンプユニット取付ねじ×4質量(kg)10.7(アンプユニット(3.7)を含む)使用温度範囲(℃)-10~40電源(V)AC100(50/60Hz)M4ねじ端子消費電力(W)85(電気用品安全法による)、210(定格出力時)出力スピーカー出力:ハイインピーダンスラインM3.5ねじ端子、100系出力は内部切換えにより70系出力に変更可、5局スピーカーセレクター:個別、グループ、各5系統に放送可能(通常・緊急一斉放送可)、ライン出力:600Ω0dB※不平衡M3ねじ端子定格出力(W)120寸法(幅W×高さH×奥行D)(mm)355×439×120(突起部を除く)入力電話ページング:5kΩ-12dB※不平衡M3ねじ端子、リモートマイク:600Ω-12dB※平衡M3ねじ端子、入力1:600Ω-66dB※/-12dB※(切換可)平衡M3ねじ端子、入力2:600Ω-66dB※平衡M3ねじ端子/ホーンジャック、予備1:5kΩ-12dB※不平衡M3ねじ端子、予備2:5kΩ-12dB※不平衡M3ねじ端子/RCAピンジャック、予備3:5kΩ0dB※不平衡M3ねじ端子、優先制御入力により入力1の放送優先度設定周波数特性50Hz~20kHz±3dB(ラインレベル入力定格出力時)S/N比60dB以上歪率(%)0.5以下(1kHz定格出力)