炎センサーTAKEX(タケナカエンジニアリング)(1件のレビュー)当日出荷
日本語/英語/中国語/韓国語/スペイン語の5ヶ国語メッセージを搭載しています。また、メッセージは「禁煙報知」、「火気厳禁報知」から選択でき、警報音の設定も可能です。
日本語/英語/中国語/韓国語/スペイン語の内、必要な国の言語のみを選択して鳴動させることが可能です。
メッセージ鳴動回数が1回または2回から選択できます。
あらゆる誤動作要因を想定して、最適な検知感度が得られるよう、感度調整2段階(H・L)、検知タイマー設定4段階(1秒・3秒・6秒・15秒)を設けました。合計8段階の設定により、環境に応じた使用ができます。
電源は単3形アルカリ乾電池2本(付属)またはDC10~30Vの2WAYです。また、オプションの専用リチウム電池も使用できます。
警報出力(a/b接点切替式)及び、タンパー出力(b接点)を搭載しています。
材質樹脂色ホワイト質量(g)約230(付属電池約50g含む)電源単3型アルカリ乾電池(LR6) 2本/3V(標準付属品)、専用リチウム電池(CR17450E-R-2-CM2)1個/3V(オプション)、外部電源 DC10~30V(極性あり)検出方式紫外線検出方式(検出波長185~260nm)配線接続分離式ベースに端子接続(M3セルフアップ端子)使用周囲温度(℃)-10~+60(結露、氷結なきこと)(0℃以下、あるいは+40℃以上では電池の性能が低下する場合があります)接点方式【検知出力】無電圧接点(a接点、b接点切替式) ※電池動作時は機能設定スイッチの設定にかかわらずa接点出力、【タンパー出力】無電圧b接点検知距離(m)10(正面でライター炎7cm)電池寿命単3型アルカリ乾電池:約2年(待機状態にて)、専用リチウム電池:約5年(待機状態にて)動作表示灯表示:赤色LED、検知時:音声出力に同期して点滅、電池切れ報知時:約5秒毎に約0.1秒間点灯、メモリー時:発報時より50分点灯(DC電源使用時のみ)感度調整検知感度:2段階(H[100%]、L[50%])、検知タイマー:4段階(1秒、3秒、6秒、15秒)設置場所屋内(天井面、壁面)警報音・音量警報音『ピピピピ…』、メッセ-ジ長:’全文’/’短文’切替式、鳴動回数:1回/2回切替式、音量:ボリュ-ム可変式 0~約80dB(センサ-正面1mにおいて)接点容量【検知出力】DC30V・0.25A[抵抗負荷]、【タンパー出力】AC/DC30V・0.1A[抵抗負荷]音声音声種類:5ヶ国語メッセージ×2種類+警報音1種類。<禁煙報知>1.日本語『ここは禁煙です。お煙草はご遠慮ください。』・2.英語・3.中国語・4.韓国語・5.スペイン語、<火気厳禁報知>1.日本語『ここは火気厳禁です。火気の使用はお断りいたします。』・2.英語・3.中国語・4.韓国語・5.スペイン語動作接点【検知出力】検知時間+オフディレイ動作(約5秒)、【タンパー出力】本体をベースよりはずした際に開音声出力動作:炎検知時に報知検知エリア約120°の円錐状(前方立体角)
『安全用品/防災・防犯用品/安全標識』には他にこんなカテゴリがあります
消火器カバーTRUSCO税込¥4,459¥4,054
睡眠セットアキレス税込¥107,778¥97,980