付属品ACアダプター、電源コード、車載用シガーアダプター、ポーチ幅(mm)380質量(kg)約18.3高さ(mm)300使用温度範囲(℃)-10~40(充電0~40)奥行(mm)254電圧(V)32出力AC出力:【AC×4】100V AC 15A 50/60Hz 合計1,500W(瞬間最大3,000W)、DC出力:【シガーソケット】12V DC 120W、USB出力:【USB Type-A Qualcomm(R) Quick ChargeTM 3.0×3】 5V-6V DC 3.0A/6V-9V DC 2.0A/9V-12V DC 1.5A、【USB Type-C×3】 5V/9V/12V/15V DC 3.0A/20V DC 5.0A/5V-20V DC 3.0A定格出力(W)1500入力【ACアダプター】36V DC 540W 【PV×2】12V-28V DC 200Wバッテリーリチウムイオン充電池(リン酸鉄系)バッテリー容量(Ah)36保証期間お買い上げ日より24ヶ月保護機能BMS管理項目:過電流、過電圧、温度、短絡保護充電時間(時間)【ACアダプタ】約2.4、【ソーラパネルBH-SV1801枚使用】約13波形正弦波バッテリー容量(mAh)360000バッテリー容量(Wh)1152入力ポート【ACアダプター】36V DC 540W 、【PV×2】12V-28V DC 200W出力ポート【AC×4】100V AC 15A 50/60Hz 合計1,500W(瞬間最大3,000W)、【USB Type-A Qualcomm(R) Quick Charge(TM) 3.0×3】 5V-6V DC 3.0A/6V-9V DC 2.0A/9V-12V DC 1.5A、【USB Type-C(TM)×3】 5V/9V/12V/15V DC 3.0A/20V DC 5.0A/5V-20V DC 3.0A、【シガーソケット】12V DC 120W
付属品ACアダプター、電源コード、車載用シガーアダプター、ポーチ幅(mm)380質量(kg)約21.6高さ(mm)330使用温度範囲(℃)-10~40(充電0~40)奥行(mm)254電圧(V)32出力AC出力:【AC×4】100V AC 15A 50/60Hz 合計1,500W(瞬間最大3,000W)、DC出力:【シガーソケット】12V DC 120W、USB出力:【USB Type-A Qualcomm(R) Quick ChargeTM 3.0×3】 5V-6V DC 3.0A/6V-9V DC 2.0A/9V-12V DC 1.5A、【USB Type-C×3】 5V/9V/12V/15V DC 3.0A/20V DC 5.0A/5V-20V DC 3.0A定格出力(W)1500入力【ACアダプター】36V DC 540W 【PV×2】12V-28V DC 200Wバッテリーリチウムイオン充電池(リン酸鉄系)バッテリー容量(Ah)48保証期間お買い上げ日より24ヶ月保護機能BMS管理項目:過電流、過電圧、温度、短絡保護充電時間(時間)【ACアダプタ】約3.2、【ソーラパネルBH-SV1801枚使用】約17波形正弦波バッテリー容量(mAh)480000バッテリー容量(Wh)1536入力ポート【ACアダプター】36V DC 540W 、【PV×2】12V-28V DC 200W出力ポート【AC×4】100V AC 15A 50/60Hz 合計1,500W(瞬間最大3,000W)、【USB Type-A Qualcomm(R) Quick Charge(TM) 3.0×3】 5V-6V DC 3.0A/6V-9V DC 2.0A/9V-12V DC 1.5A、【USB Type-C(TM)×3】 5V/9V/12V/15V DC 3.0A/20V DC 5.0A/5V-20V DC 3.0A、【シガーソケット】12V DC 120W