計測震度計G250 処理部明星電気61日以内出荷
気象庁検定取得が可能な製品であり、気象庁発表の震度と同等の観測結果が得られ、各地域の防災活動など迅速な情報提供が可能です。日本各地の気象観測所や報道機関等でも採用されています。算出された震度を装置前面の液晶画面に表示し、音声アナウンスによる注意喚起が可能。停電時にも内蔵バッテリーで4時間以上稼働。様々な出力機能により、他設備・システムとの連動が可能。気象庁検定取得対応品。
用途地震観測および機器設備の制御。仕様●データ収集:震度情報500件他●停電対策:内蔵バッテリ4時間以上(UPS等も接続可能)※新品満充電時●接点出力:4接点 DC30V/0.3A以下●波形収録:CFカード(4GB)に収録、1分波形ファイル(WIN32)20000件●算出データ:地震検出時刻、震度階級、計測震度、成分別最大加速度、成分別卓越周期、SI値他●震度算出:平成8年2月15日気象庁告示第4号のアルゴリズムに基づく質量(kg)約7表示5.6インチ カラーLCD(タッチパネル機能付き)寸法(幅W×高さH×奥行D)(mm)約W430×H249×D135印字方式紙幅58mm、感熱ラインドット方式、震度情報、保守情報 その他:自動/手動切替可能通信機能10BASE-T/100BASE-TX(イーサポート、RJ-45)×2(ホスト通信)、 RS-232C×1(ホスト通信)RS-232C×1(垂れ流し:表示盤用出力)、RS-422×2(垂れ流し:表示盤用出力)環境温度範囲(℃)-10 ~+40(通電時)90%RH以下(ただし結露なきこと)