ストローク(mm)0.5~1(ダイヤルで調整可能)ストローク[スピード]1~300回/分(1ストローク単位で設定可能)タイプPWT(タイマー)等級[絶縁]B構造標準弁座倍率[制御]1~999(タイマー+パルス比例)機能手動運転、信号分配、外部運転・停止制御、同期パルス制御、警報出力外部制御機能有りインターバル[制御]タイマー:1パターン(1~9999分)ケーブルキャブタイヤケーブル(Φ5~10)警報出力有り周囲温度(℃)0~40材質(ダイヤフラム)PTFE材質(チャッキボール)セラミックタイマー[制御]DAY:9パターン、WEEK:7パターン、DAY+インターバル:○、WEEK+インターバル:○移送可能粘度(mPa・s)50以下耐環境性[IEC規格]IP65相当(防塵・防水)分周[制御]1/999~1/1(タイマー+パルス比例)運転同期パルス有り