付属品取扱説明書(保証書付)、取付用ねじ(3.5mm×2.5mm)、石こうボード用取付プラグ、取付ベース、専用リチウム電池、引きひも材質難燃性樹脂型式電池方式、2種(DC3V、300mA)、自動試験機能付色ホワイトアイボリー質量(g)約110電源リチウム電池式寸法(直径Φ×高さH)(mm)約100×41.5(取付ベース含)機能警報停止、自動試験機能取付場所天井面、壁面使用電池PanasonicCR-2/3AZ使用周囲温度(℃)0~+40電池寿命約10年警報音・音量1メートルにて70dB以上感知方式煙式警報種類火災警報時:ピュ、ピュ、ピュ!火事です!電池切れ警報時:ピッ、電池切れです。故障警報時:ピッピッピッ、以上です。