防犯ドアアラーム旭電機化成(1件のレビュー)当日出荷
ドアを開けるとセンサーが作動しアラーム音が鳴るドアアラーム窓やドアに取り付け簡単の防犯ドアアラームです本体よりマグネットセンサーが1センチ以上離れた場合、アラームが鳴り出しますアラームが鳴り出すとドア等を閉じるか、本体のスイッチをOFFにするまで継続します電池式のため面倒な配線工事が不要本体、磁気センサー共両面テープで取り付けるだけで簡単に設置できますスライドスイッチ付で、ON/OFFが簡単に切り替えできます
材質ABS樹脂使用温度範囲(℃)0~+40本体寸法(mm)91×37×19センサー寸法(mm)28×16×14音圧100(dB/30cm)、84(dB/1m)使用電池単4形乾電池×2個(別売)電池寿命アラーム連続約30分、待機状態で約4ヶ月(アルカリ乾電池使用時)使用場所屋内用