付属品モバイルバッテリー×5、Type-C充電ケーブル×5、充電ステーション×1、電源ケーブル×1、ACアダプター×1、取扱説明書×1色グレー質量(g)バッテリー1台:約740、充電ステーション:約860出力USB-C1PD65W(最大):5V/3A、9V/3A、12V/3A、15V/3A、20V/3.25A、・USB-C2PD65W(最大):5V/3A、9V/3A、12V/3A、15V/3A、20V/3.25A、・USB-A12W:5V/2.4A、【同時出力】・USB-C1+USB-C2:PD45+PD30、・USB-C1+USB-A:PD45+12、・USB-C2+USB-A:PD45+12、・USB-C1+USB-C2+USB-A:PD45+PD30+12入力充電ステーション:付属の専用ACアダプターで約3時間以内にフル充電が可能、単体バッテリーへ:付属の専用USB-C to Cケーブルで最大35W充電が可能充電時間バッテリー1台:(フル充電)約3時間保証期間3年(+1~3年の延長保証あり、最大6年保証 ※別途、延長保証料金が発生)電池残量表示パーセンテージ表示梱包内容モバイルバッテリー×5、Type-C充電ケーブル×5、充電ステーション×1、電源ケーブル×1、ACアダプター×1、取扱説明書×1充電池タイプリン酸リチウムイオン電池動作温度(℃)環境:0~40バッテリー容量(mAh)単体:21600、合計:108000充電可能回数約3000回関連資料延長保証のご注意(0.32MB) 延長保証加入の流れ(0.31MB)充電個数(最大)5寸法(幅×奥行×高さ)(mm)バッテリー1台:84×65.1×127.5、充電ステーション:530×116.8×61.1給電端子USB-Aバッテリー容量(Wh)単体:69、合計:345
付属品モバイルバッテリー×1、Type-C充電ケーブル×1色グレー質量(g)約740出力USB-C1PD65W(最大):5V/3A、9V/3A、12V/3A、15V/3A、20V/3.25A、・USB-C2PD65W(最大):5V/3A、9V/3A、12V/3A、15V/3A、20V/3.25A、・USB-A12W:5V/2.4A、【同時出力】・USB-C1+USB-C2:PD45+PD30、・USB-C1+USB-A:PD45+12、・USB-C2+USB-A:PD45+12、・USB-C1+USB-C2+USB-A:PD45+PD30+12入力付属の専用USB-C to Cケーブルで最大35W充電が可能充電時間(フル充電)約3時間保証期間3年電池残量表示パーセンテージ表示梱包内容モバイルバッテリー×1、Type-C充電ケーブル×1充電池タイプリン酸リチウムイオン電池動作温度(℃)環境:0~40バッテリー容量(mAh)単体:21600充電可能回数約3000回USBポート数3個口寸法(幅×奥行×高さ)(mm)84×65.1×127.5バッテリー容量(Wh)単体:69