ステージやスタジオで活躍する、マイクスタンドに手軽に追加できる頼れる相棒。必要なアクセサリーを手の届くところにまとめて、あなたのパフォーマンスを次のレベルへ引き上げます。演奏中のピックの持ち替えやドリンクの置き場所に困ることはもうありません。プロフェッショナルな環境から自宅での練習まで、あらゆるシーンであなたのニーズに応えます。・パフォーマンスを妨げないスマートな設計で、鍵、スマートフォン、ドリンク、ピック、カポ、スライドなど、様々な小物をすっきりと収納できます。・マイクスタンドや譜面台、ドラムハードウェアなど、直径35mmまでのポールに簡単に取り付け可能。シンプルな調整クランプで誰でもスムーズに設置できます。・トレイの側面にはギターピックをクリップできるホルダーがあり、素早いピック交換をサポート。演奏中にピックを探すストレスから解放されます。・深さ77mmのドリンクホルダーを搭載し、ペットボトルや缶などを安定して置くことができ、演奏中の転倒リスクを軽減します。・軽量でありながら丈夫な設計で、持ち運びも容易。最大約4.5kg(10ポンド)の重量に対応し、安心して使用できます。・トレイの縁には高さがあり、置いたものが滑り落ちるのを防ぎます。・寸法:約355mm x 228mm(14インチ x 9インチ)・耐荷重:約4.5kg(10ポンド)・対応ポール径:最大35mm(1.38インチ)・材質:スチール製、黒色粉体塗装仕上げ・JANコード:0716408546582・モデル名:GFW-MICACCTRAYXL