仕様各ポート出力:5V 最大900mAセット内容ReTRYHUB本体、ACアダプタ(12V2A)、USB3.0ケーブル(約1m)、台紙(保証書、安全上のご注意)※ドライバ、アプリケーション、マニュアルは本ページよりダウンロード質量(g)約230(本体のみ)対応OSWindows 11 / Windows 10 / Windows 8.1 / Windows 7※製品の性質上、全ての環境、組み合わせでの動作を保証するものではありません。消費電流(mA)12V/30(本体のみ)動作環境USB2.0、USB3.2規格に対応したホスト機器及びデバイス機器(USB3.2 Gen1のため転送速度は最大5Gbps(理論値)となります)外寸法(縦×横×高さ)(mm)75×120×15(突起部含まず)USBポート数4