・独自のAIテクノロジー: AI Cooling II、AI Networking II、AI Advisor、AEMP III。・堅牢な電源ソリューション: ProCool II 電源コネクタ、16(80A)+2(80A)+2(80A) Dr.Mos 電源ソリューション、8層PCB、Digi+ VRM Control。・豊富な接続性: 1 × M.2 Gen5、USB 20Gbps Type-C、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: Intel Ethernet 2.5G & 10G、WiFi 7。・DIY フレンドリー: PCIe Slot Q-Release Slim、Wi-Fi Q-Antenna、M.2 Q-Release、M.2 Q-Latch、M.2 Q-Slide、Q-LED、ClrCMOS、BIOS FlashBack、Q-Dashboard。・没入型オーディオ: Dolby Atmos を搭載
OSWindows 11
オーディオ機能ROG SupremeFX 7.1 Surround Sound High Definition Audio CODEC ALC4080- Impedance sense for front and rear headphone outputs- Supports: Jack-detection, Multi-streaming, Front Panel MIC Jack-retasking- High quality 120 dB SNR stereo playback output and 110 dB SNR recording input- Supports up to 32-Bit/384 kHz playback on front panelAudio Features - SupremeFX Shielding Technology- Savitech SV3H712 AMP - Rear optical S/PDIF out port- Premium audio capacitors- Audio cover A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output. The LINE OUT port on the rear panel does not support spatial audio. If you wish to use spatial audio, make sure to connect your audio output device to the audio jack on the front panel of your chassis or use a USB interface audio device.
RoHS指令(10物質対応)対応
USBタイプRear USB (Total 12 ports)1 x USB 20Gbps port (1 x USB Type-C)3 x USB 10Gbps ports (2 x Type-A + 1 x USB Type-C)4 x USB 5Gbps ports (4 x Type-A)4 x USB 2.0 ports (4 x Type-A)Front USB (Total 7 ports)1 x USB 10Gbps connector (supports USB Type-C)1 x USB 5Gbps header supports 2 additional USB 5Gbps ports2 x USB 2.0 headers support 4 additional USB 2.0 ports USB Type-C power delivery output: max. 5V/3A
Wi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be)Supports 2.4/5/6GHz frequency bandSupports Wi-Fi 7 160MHz bandwidth, up to 2.9Gbps transfer rate.Bluetooth v5.4Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only supports Wi-Fi 6E. For Windows 10, only Wi-Fi 6 is supported. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries. The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.
ストレージTotal supports 4 x M.2 slots and 2 x SATA 6Gb/s portsAMD Ryzen 7000 & 9000 Series Desktop ProcessorsM.2_1 (Key M), type 2242/2260/2280 (supports PCIe 5.0x4 mode)M.2_2 (Key M), type 2280/22110 (supports PCIe 5.0 x4 mode)AMD Ryzen 8000 Series Desktop ProcessorsM.2_1 (Key M), type 2242/2260/2280 (supports PCIe 4.0x4 mode)M.2_2 (Key M), type 2280/22110 (supports PCIe 4.0 x4/x2 mode)AMD B850 ChipsetM.2_3 (Key M), type 2280 (supports PCIe 4.0 x4)M.2_4 (Key M), type 2280 (supports PCIe 4.0 x4)2 x SATA 6Gb/s ports AMD RAIDXpert2 Technology supports both PCIe RAID 0/1/5/10 and SATA RAID 0/1. RAID 5 Function is only supported by AMD Ryzen 9000 series CPU. Specifications vary by CPU types. M.2_3 slot shares bandwidth with PCIEX16(G4). When PCIEX16(G4) slot is operating, M.2_3 will be disabled.
内蔵グラフィックス1 x DisplayPort1 x HDMI port- Graphics specifications may vary between CPU types. Please refer to AMD CPU specifications. Supports max. 8K@30Hz as specified in DisplayPort 1.4 Supports 4K@60Hz as specified in HDMI 2.1 VGA resolution support depends on processors' or graphic cards' resolution.
イーサネット対応1 x Intel 2.5Gb EthernetASUS LANGuard
対応ソフトウェアROG Exclusive Software- ROG CPU-Z- Dolby AtmosASUS Exclusive SoftwareArmoury Crate- AIDA64 Extreme (60 days free trial) - Aura Creator- Aura Sync- GameFirst- HWiNFO- Power SavingASUS DriverHubASUS GlideXTurboV Core Adobe Creative Cloud (Free Trial)Norton 360 for Gamers (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSASUS EZ DIY - ASUS CrashFree BIOS 3 - ASUS EZ Flash 3- ASUS UEFI BIOS EZ Mode- ASUS MyHotkeyFlexKey
1台
¥53,980
税込¥59,378
4日以内出荷
・超高速接続: PCIe 5.0 x16 スロット、背面 USB 10Gbps Type-C 、フロントUSB 20Gbps Type-C、PCIe 5.0 M.2 ×1、PCIe 4.0 M.2 ×2。・堅牢な電源および熱設計:大型VRMヒートシンクを備えた8(60A)+2(60A)パワーステージ、8+4 PIN ProCoolコネクタ、TUF Chokes、TUF コンデンサー。・DIYフレンドリー:TUF Protection、M.2 Qラッチ、BIOS FLASHBACK、Q-LED。・インテリジェントコントロール:PBO の強化、Power saving、UEFI BIOS。・オンラインゲームに最適:WiFi 6E、2.5Gbイーサネット、TUF LANGuard。・双方向AIノイズキャンセリング:ゲームやビデオ会議でのクリアなコミュニケーションのために、マイクや音声出力からのバックグラウンドノイズを低減
その他WOL by PME/P×E
外寸(mm)338×273×68
機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、ASUS TUF PROTECTION、DIGI+ VRM (Digital power design with DrMOS)、Enhanced DRAM Overcurrent Protection、ESD Guards、TUF LANGuard、Overvoltage Protection、SafeSlot Core+、Stainless-Steel Back I/O、ASUS Q-Design、M.2 Q-Latch、Q-DIMM、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、ProCool、Pre-mounted I/O shield、SafeDIMM、Aura Sync、Aura RGB header(s)、Addressable Gen 2 header(s)
OSWindows 11/Windows 10 64bit
オーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、Supports up to 24-Bit/192 kHz playback、Audio Features、Audio Shielding、Premium audio capacitors、Dedicated audio PCB layers、Audio cover
RoHS指令(10物質対応)対応
BluetoothBluetooth v5.3
USBタイプRear USB(Total 8 ports):2 × USB 10Gbps port(s)(1 × Type-A + 1 × USB Type-C)、3 × USB 5Gbps port(s)(3 × Type-A)、3 × USB 2.0 port(s)(3 × Type-A)、Front USB(Total 7 ports)、1 × USB 20Gbps connector(supports USB Type-C)、1 × USB 5Gbps header(s)support(s)2 additional USB 5Gbps ports、2 × USB 2.0 header(s)support(s)4 additional USB 2.0 ports
Wi-FiWi-Fi 6E、2×2 Wi-Fi 6E (802.11 a/b/g/n/ac/ax)、Supports 2.4/5/6GHz frequency band
ストレージTotal supports 3 × M.2 slots and 4 × SATA 6Gb/s ports、AMD Ryzen 7000 Series Desktop Processors、M.2_1 slot(Key M)、type 2242/2260/2280(supports PCIe 5.0 ×4 mode)、M.2_2 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 mode)、AMD Ryzen 8000 Series Desktop Processors、M.2_1 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 mode)、M.2_2 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4/×2 mode)、AMD B650 Chipset、M.2_3 slot(Key M)、type 2242/2260/2280/22110(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports 、AMD RAID×pert2 Technology supports both PCIe RAID 0/1/10 and SATA RAID 0/1/10、 Specifications vary by CPUtype
内蔵グラフィックス1 × DisplayPort1 × HDMI port Supports ma×. 8K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1. VGA resolution support depends on processors' or graphic cards' resolution.
フォームファクタATX:305×244
イーサネット対応1 × Realtek 2.5Gb Ethernet/TUF LANGuard
対応ソフトウェアASUS EXclusive Software:Armoury Crate、Aura Creator、Aura Sync、Fan Xpert 4、Power Saving、Two-Way AI Noise Cancellation、AI Suite 3、TurboV EVO、DIGI+ VRM、PC Cleaner、TUF GAMING CPU-Z、DTS Audio Processing、MyAsus、Norton Anti-virus software (Free Trial version)、WinRAR、UEFI BIOS、ASUS EZ DIY、ASUS CrashFree BIOS 3、ASUS EZ Flash 3、ASUS UEFI BIOS EZ Mode
1台
¥28,980
税込¥31,878
17日以内出荷
・ 独自のAIテクノロジー: AI Overclocking、AI Cooling II、AI Networking II、AI Advisor、AEMP III。・堅牢な電源ソリューション: ProCool II 電源コネクタ、10(70A)+2(70A)+1(80A) Dr.Mos 電源ソリューション、8層PCB、5K 金属コンデンサ MicroFine 合金チョーク、Digi+ VRM Control。・豊富な接続性: 1 × M.2 Gen5、USB 20Gbps Type-C、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: Intel Ethernet 2.5G & 10G、WiFi 7。・DIY フレンドリー: PCIe Slot Q-Release Slim, Wi-Fi Q-Antenna, Q-LED、ClrCMOS、BIOS FlashBack、Q-Dashboard。・没入型オーディオ: Dolby Atmos を搭載
機能BIOS:256Mb Flash ROM、UEFI AMI BIOS/UEFI AMI BIOS(text-based)、Extreme Engine Digi+:5K Black metallic capacitors、ASUS Q-Design:M.2 Q-Latch、M.2 Q-Slide、PCIe Slot Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Dashboard、Q-DIMM、Q-LED (CPU[red]/DRAM[yellow]/VGA[white]/Boot Device[yellow green])、Q-Slot、ASUS Thermal Solution:M.2 heatsink backplate、VRM heatsink design、ASUS EZ DIY:BIOS FlashBack button、BIOS FlashBack LED、Clear CMOS button、ProCool、Pre-mounted I/O shield、SafeSlot、SafeDIMM、Aura Sync:Addressable Gen 2 headers
メモリー2×DIMM slots max128GB/DDR5、Supports up to 8400+MT/s(OC)with Ryzen 9000 & 8000 & 7000 Series Processors、ECC and Non-ECC/Un-buffered DIMM、Dual channel memory architecture、Supports AMD Extended Profiles for Overclocking(EXPO)、ASUS Enhanced Memory Profile(AEMP)
使用CPUAMD Socket AM5 for AMD Ryzen 9000 & 8000 & 7000 Series Desktop Processors
OSWindows 11/ Windows 10 64bit/Windows 11(22H2 later)
チップセットAMD B850 Chipset
オーディオ機能ROG SupremeFX 7.1 Surround Sound High Definition Audio CODEC ALC4080:Impedance sense for front and rear headphone outputs、Supports:Jack-detection/Multi-streaming/Front Panel MIC Jack-retasking、High quality 120 dB SNR stereo playback output and 110 dB SNR recording input、Supports up to 32-Bit/384 kHz playback on front panel、Audio Features:SupremeFX Shielding Technology、Savitech SV3H712 AMP、Rear optical S/PDIF out port、Premium audio capacitors、Unique de-pop circuit
RoHS指令(10物質対応)対応
BluetoothBluetooth v5.4
USBタイプRear USB (Total 8 ports):1 × USB 20Gbps port(s) (1 × USB Type-C)、5 × USB 10Gbps port(s) (4 × Type-A + 1 × USB Type-C)、2 × USB 2.0 port(s) (2 × Type-A)、Front USB (Total 5 ports):1 × USB 10Gbps、1 × USB 5Gbps header(s) support(s) 2 additional USB 5Gbps ports、1 × USB 2.0 header(s) support(s) 2 additional USB 2.0 ports、USB Type-C power delivery output:max5V/3A
Wi-FiWi-Fi 7:2x2 Wi-Fi 7(802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 160MHz bandwidth up to 2.9Gbps transfer rate
ストレージTotal supports 2×M.2 slots and 2×SATA 6Gb/s ports、AMD Ryzen 7000 & 9000 Series Desktop Processors:M.2_1(Key M) type 2242/2260/2280(supports PCIe 5.0x4 mode)、M.2_2(Key M) type 2242/2260/2280(supports PCIe 5.0 x4 mode)、AMD Ryzen 8000 Series Desktop Processors:M.2_1(Key M) type 2242/2260/2280(supports PCIe 4.0x4 mode)、M.2_2(Key M) type 2242/2260/2280(supports PCIe 4.0 x4 mode)
内蔵グラフィックス1×HDMI port、1×USB 10Gbps ports support USB Type-C display outputs
拡張スロット数AMD Ryzen 9000 & 7000 Series Desktop Processors:1×PCIe 5.0 x16 slot with Q-Release Slim、AMD Ryzen 8000 Series Desktop Processors:1×PCIe 4.0 x16 slot with Q-Rlease Slim
フォームファクタMini-ITX:170×170
イーサネット対応1×Intel 2.5Gb Ethernet、ASUS LANGuard
対応ソフトウェアROG Exclusive Software:ROG CPU-Z、Dolby Atmos、ASUS Exclusive Software:Armoury Crate:AIDA64 Extreme (60 days free trial)、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、GameFirst、HWiNFO、Power Saving、ASUS AI Advisor、ASUS DriverHub、ASUS GlideX、TurboV Core、Adobe Creative Cloud (Free Trial)、Norton 360 for Gamers (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS:ASUS EZ DIY、ASUS CrashFree BIOS 3、ASUS EZ Flash 3、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey
1台
¥57,980
税込¥63,778
4日以内出荷
・超高速接続: 背面 USB3.1 Gen2 Type-C 、フロントUSB3.1 Gen2 Type-C、PCIe 5.0 M.2 ×1、PCIe 4.0 M.2 ×1。・堅牢な電源および熱設計:大型VRMヒートシンクを備えた8(60A)+2(60A)+1パワーステージ、8+4 PIN ProCoolコネクタ、TUF Chokes、TUF コンデンサー。・DIYフレンドリー:TUF Protection、M.2 Qラッチ、BIOS FLASHBACK、Q-LED、Safeslot Core+、SafeDIMM、ステンレススチール製背面 I/O パネル。・インテリジェントコントロール:PBO の強化、Power saving、UEFI BIOS。・オンラインゲームに最適:WiFi 6、2.5Gbイーサネット、TUF LANGuard。・双方向AIノイズキャンセリング:ゲームやビデオ会議でのクリアなコミュニケーションのために、マイクや音声出力からのバックグラウンドノイズを低減
その他WOL by PME, PXE
OSWindows 11, Windows 10 64-bit
オーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC- Supports: Jack-detection, Multi-streaming, Front Panel Jack-retasking- Supports up to 24-Bit/192 kHz playbackAudio Features- Audio Shielding- Premium audio capacitors- Dedicated audio PCB layers A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output.
RoHS指令(10物質対応)対応
USBタイプRear USB (Total 8 ports)2 x USB 3.2 Gen 2 (10G) ports (1 x Type-A + 1 x USB Type-C)2 x USB 3.2 Gen 1 (5G) ports (2 x Type-A)4 x USB 2.0 ports (4 x Type-A)Front USB (Total 7 ports)1 x USB 3.2 Gen 1 (5G) connector (supports USB Type-C)1 x USB 3.2 Gen 1 (5G) header supports 2 additional USB 3.2 Gen 1 ports2 x USB 2.0 headers support 4 additional USB 2.0 ports
Wi-FiWi-Fi 61x1 Wi-Fi 6 (802.11 a/b/g/n/ac/ax)Supports 2.4/5GHz frequency bandBluetooth v5.2The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.Wi-Fi 61x1 Wi-Fi 6 (802.11 a/b/g/n/ac/ax)Supports 2.4/5GHz frequency bandBluetooth v5.2The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.
ストレージTotal supports 2 x M.2 slots and 4 x SATA 6Gb/s portsAMD Ryzen 7000 Series Desktop ProcessorsM.2_1 slot (Key M), type 2242/2260/2280 (supports PCIe 5.0 x4 mode)M.2_2 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 mode)AMD Ryzen 8000 Series Desktop ProcessorsM.2_1 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 mode)M.2_2 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4/x2 mode)AMD B650 Chipset4 x SATA 6Gb/s ports AMD RAIDXpert2 Technology supports both PCIe RAID 0/1/10 and SATA RAID 0/1/10. Specifications vary by CPU types.Total supports 2 x M.2 slots and 4 x SATA 6Gb/s portsAMD Ryzen 7000 Series Desktop ProcessorsM.2_1 slot (Key M), type 2242/2260/2280 (supports PCIe 5.0 x4 mode)M.2_2 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 mode)AMD B650 Chipset4 x SATA 6Gb/s portsAMD RAIDXpert2 Technology supports both PCIe RAID 0/1/10 and SATA RAID 0/1/10.
内蔵グラフィックス2 x DisplayPort1 x HDMITM port Graphics specifications may vary between CPU types. Please refer to AMD CPU specifications. Supports max. 8K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1.
イーサネット対応1 x Realtek 2.5Gb EthernetTUF LANGuard
対応ソフトウェアASUS Exclusive SoftwareArmoury Crate- Aura Creator- Aura Sync- Fan Xpert 2+- Power Saving- Two-Way AI Noise CancelationAI Suite 3- TurboV EVO- DIGI+ VRM- PC CleanerTUF GAMING CPU-ZDTS Audio ProcessingMyASUSNorton 360 for Gamers(60 Days Free Trial)WinRARUEFI BIOSASUS EZ DIY- ASUS CrashFree BIOS 3- ASUS EZ Flash 3- ASUS UEFI BIOS EZ Mode
1台
¥24,980
税込¥27,478
33日以内出荷
27型eスポーツのプロゲーマーと臨場感あふれるゲームプレイのために設計された超高速160Hzリフレッシュレートを備えた27型4K HDRゲーミング モニター。ASUS Fast IPSテクノロジーによる1msの高速応答(最小)が高フレームレートの鮮明なゲーム映像を実現。95% DCI-P3 色域と ASUS の高度なグレースケールトラッキング技術により、滑らかな色の階調と均一性を実現します。ASUS DisplayWidget CenterはOSDメニューを使用することなく、マウスでモニターの設定調整が可能
付属品DisplayPort ケーブル、電源コード、クイックスタートガイド、ROG ポーチ、ROG ステッカー、保証書
質量(kg)10.05 (本体・パッケージ込)
電源100-240V
消費電力使用時 26W以下、スタンバイ時 0.5W以下
本体質量(kg)6.57
機能搭載技術/機能:Trace Free Technology : 搭載、GameVisual : 搭載、Color Temp. Selection : 搭載(8 modes)、Color Adjustment : 6-axis adjustment(R,G,B,C,M,Y)、Gamma Adjustment : 搭載 (Support Gamma 1.8/2.0/2.2/2.4/2.6 )、GamePlus : 搭載、HDCP : 搭載, 2.3、Extreme Low Motion Blur : 搭載、ELMB Sync: Yes、VRR Technology : FreeSync & G-SYNC Compatible、GameFast Input technology : Yes、Shadow Boost : Yes、DisplayWidget : Yes, DisplayWidget Center、Low Blue Light : Yes、Multiple HDR Mode : Yes
液晶パネルパネルサイズ27型ワイド、バックライトLED、パネル種類FastIPS、表面仕様ノングレア、最大解像度3840x2160、画素ピッチ0.155mm、視野角水平178°/垂直178°、最大輝度450cd/m(HDRon)、コントラスト比1000:1(typ)、応答速度1ms(GTG)、最大表示色約10億7370万色、広色域対応ColorSpace(DCI-P3)95%、ColorSpace(sRGB)130%、HDR(HighDynamicRange)搭載/VESADisplayHDR400、フリッカーフリー搭載
保証期間購入日より3年間の日本国内保証
スロットケンジントンセキュリティー:搭載
調節範囲(mm)高さ調節:0~120
RoHS指令(10物質対応)対応
回転角度(°)縦回転(ピボット):+90~-90
走査周波数デジタル:水平/垂直 USB-C, DisplayPort : 380KHz to 380 KHz (H) / 48Hz to 160Hz (V)、HDMI : 30KHz to 380KHz (H) / 48Hz to 160Hz (V)
入出力端子デジタル入力 USB-C x 1 (DP Alt Mode)、DisplayPort 1.4 x 1、HDMI(v2.1) x 1、USB-C Power Delivery : 15W、、オーディオ出力 3.5mmステレオミニジャック
本体寸法(cm)61.48×51.28×21.88 (スタンド含む)
モニターサイズ27型
パネル駆動方式Fast IPS
上下角度調節【チルト】上:20°~下:5°
対応VESA規格100mm×100mm
角度調節【左右】スウィーベル:45°
1台
¥89,980
税込¥98,978
3日以内出荷
『オフィスサプライ』には他にこんなカテゴリがあります
- 事務用品
- 食品・飲料
- パソコン/周辺機器
- 印刷用紙/インク/印刷機
- 家電
- 学童・教育用品
パソコン/周辺機器 の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。