充電式ハンドグラインダ(スライドスイッチ仕様)マキタ3日以内出荷
作業能率約40%アップ(メーカー18V機比)でパワフル「スライドスイッチ仕様」砥石軸6・8mm 砥石径32mm特長◆ハイパワーで高能率研削最大回転数29,000min-1。作業能率はメーカー18V従来機比で約40%アップ。◆ハイパワーブラシレスモータ搭載高出力・高耐久・メンテナンスフリー。定回転制御により、負荷が掛かっても回転数が落ちにくい。◆スライドスイッチ仕様連続作業に適したスライドスイッチ仕様。ブレーキ付で、スイッチオフですぐに停止。◆回転スピード調整ダイヤル付1~5段階で用途に合わせた回転数に調整できます。ダイヤル1:研磨、仕上げダイヤル2:塗装はがしダイヤル3:さび落としダイヤル4:バリ取りダイヤル5:研削◆簡単に砥石交換できるシャフトロックボタン付スパナ1本のみで軸付砥石を交換できます。◆握りやすい細径グリップ握り部周長146mm。◆キックバックによる反動低減キックバック発生による急激な回転数低下を検知して停止。※注意:本機能はキックバックそのものを防止するものではありません。◆防水保護等級IPX6※IP表示をしている製品は粉じんや水による影響を受けにくいように設計されていますが、故障しないことを保証するものではありません。バッテリを装着した場合は本体側の保護等級に準じます。◆防滴、防じん「アプト」※注意:本製品は水や粉じんによる影響が抑えられるように設計されていますが、水や粉じんによって故障しない事を保証するものではありません。◆ソフトスタート◆再起動防止